Cole Parmer Thermal Cycler Gradient (Alat PCR)

Sebelum PPN:
Rp589.999.900
Spesifikasi
Frequency (Hz)50/60
Dimensions (mm)238x419x238
Max Heating Rateup to3.4°C/sec
Maximum Temperature (°C)100
Maximum Temperature (°F)212
Maximum Temperature Gradient (°C)30.0
Minimum Gradient (°C)1.0
Minimum Temperature (°C)39.2
Power (V AC)100 to 230
Temperature Accuracy (°C)±0.2°C at 50°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Ramp Rateup to 3.4°C/sec - Max Heating Rateup to 3.4°C/sec - Heated Lid Temperature100 to 115°C or off - Heated Lid PressureAdjustable, dependent on consumables - Additional Interchangeable Blocks60 x 0.5 mL tubes; 384-well plates - Block Uniformity±0.3°C at 50°C - Block Description96 x 0.2 mL tubes - Memory1000, or unlimited via USB - Display5.7" color touch screen with graphical display - OutputUSB port - Auto Restart On Power FailureYes - DescriptionGradient Thermal Cycler, 96 x 0.2 m

Ulasan Produk

Tidak ada ulasan

Halaman Terkait