Beli alat hammer test di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- LANGRY Hammer TestDeskripsi:The LANGRY RH225-A is a precise concrete test hammer for compressive strength assessment. It ensures reliable performance in structural engineering.- Accurate and reliable concrete strength assessment.- Ergonomic design for comfortable handling.- Super-hard aluminum alloy case resists wear and tear.The LANGRY Concrete Test Hammer RH225-A is crafted for assessing the compressive strength of ordinary concrete in structural engineering applications. Its improved pointer design allows for easy friction adjustment and ensures stability during testing. Constructed with super hard 6061 aluminum alloy casing, it offers exceptional abrasion resistance, while the high-precision flange and hook enhance durability. Furthermore. It is equipped with multiple original imported dust-proof components. It ensures cleaner movement and extends maintenance periods. Moreover, it guarantees accurate and consistent results every time with standardized impact energy and precise calibration. Trust LANGRY for robust and reliable testing equipment designed to meet the demands of modern engineering standards.Components- Rebound Hammer- Hand Protector Silicone Hand Rest- A Grinding Stone- One Maintenance Kit- Instrument CaseAccessoriesThe Testing Anvil GZII enables precise calibration of rebound hammers for consistent and dependable measurements in structural integrity assessments. It is widely used in quality control, research laboratories, and manufacturing settings.atribut:
- Calibration Value on Testing Anvil: 80±2
- Elastic Tension Spring Stiffness (N m): 785.0±30. 0
- Standard Impact Energy (J): 2.207
- GOTT Concrete Test Hammeratribut:
- Dimensions (LxWxH): 320x190x90
- Material: Metal
- Impact Energy (mkg): 0.225 (2.207 Joule)
- Measurement Range (N²): 10 to 70
- Set Content: Grinding Stone
- Proceq Hammer Testatribut:
- Display: Mechanical Display
- Wipro Hardness Tester (Alat Uji Kekerasan)atribut:
- Pointer Friction (N): 0.65 ± 0.15
- Pointer Length (mm): 20.0 ± 0.2
- Sanyo Testing Machines Concrete Test Hammer TypeDeskripsi:The concrete test hammer is a non-destructive test that estimates the compressive strength of ordinary concrete from the resilience when hitting the surface of hardened concrete. The most economically recommended model on the market.For determination of uniaxial compressive strength of concrete, durability test of aged concrete, quality control of concrete products, etc.atribut:
- Type: Pointer reading type
- Mass (kg): 3
- Included Accessories: Wheel, instruction manual, chalk
- Dimensions, DiameterxLength L (Φmmxmm): About 54x355
- Strength Measurement Range (N/mm²): 10 to 70
- Digipas Digital Concrete Hammer Testatribut:
- Display: OLDE digital
- Measuring Range (N/mm²): 10-70
- Accuracy: ±0.1
- Operating Temperature (°C): -40 to 60
- Power: 3.7 Li-ion Rechargeable battery
- Dimension: 280x75x60
- Impact Energy (N m): 2207
- Myzox Concrete test hammer NS-III / NSR-IIIDeskripsi:Since the ultra-compact and ultra-lightweight anvil can be stored together with the test hammer, it is possible to check the machine difference on site. Low resilience 43R display corresponding to the measured concrete value.Concrete strength measurementatribut:
- Mass (kg): 4
- Myzox Concrete test hammer dedicated paperDeskripsi:Test hammer quality controlatribut:
- Myzox Code: 220588
- Type: 8m pressure-sensitive paper
- HUMBOLDT Crack Monitoratribut:
- UNSPSC: 41114603
- Brand: HUMBOLDT
- BOSCH Wall ScannerDeskripsi:Wall scanners glide over surfaces to locate any objects hidden deep behind walls, under floors, and above ceilings. Their display renders actual images of detected objects, and they offer various scanning modes to suit different types of materials.atribut:
- UNSPSC: 27111810
- Accuracy (mm): ± 10
- Batteries Required: Batteries Required (Included)
- Battery Type (V): 12 (Li-Ion)
- Bluetooth: Not Bluetooth Compatible
- Compatible Surface Material: Dry Concrete; Drywall; Hollow Block; Wood
- Display Type: LCD
- Function: Centre Finder with Object Direction Indicator; Dual Power; Wire Warning Detection
- Indication Method: Audible; Visual
- Material: Plastic
- Materials Detected: Live Wire; Non-Ferrous Metal; Plastic; Wood
- Overall Depth (inch): 4 3/4
- Overall Height (inch): 8 1/8
- Overall Width (inch): 3 5/8
- Scan Depth for Ferrous Metal (Max.) (inch): 4 3/4
- Scan Depth for Live Wire (Max.) (inch): 2 3/8
- Scan Depth for Nonferrous Metal (Max.) (inch): 4 3/4
- Scan Depth for Wood (Max.) (inch): 1 1/2
- Leica Laser Distance MeterDeskripsi:-Colour display with Digital Pointfinder 4x zoom-Rechargeable Li-ion battery-Measure by Gesture* or DIST Key* (* NEW features)-Bluetooth® Smart – FREE Apps Leica DISTO sketch & Transfer-IP54: dust & splash water protected-Indirect Height Measurement | 360° Tilt Sensor-Smart Horizontal Mode | Smart Room MeasurementSupplied with:-Leica DISTO D5 R Laser Measure-DISTO pouch, USB Cable & Hand loop-Calibration Certificate SilverOutdoor laser distance measuring made easy with the Leica DISTO D5 RWith the digital on screen Pointfinder the Leica DISTO D5 R makes measuring outside, even in bright sunshine and at very long distances, easy. Both the target and the measurement results can be seen very clearly on the large IPS display(iPhone quality). Avoid moving the device for accuracy when measuring using the new Gesture measure feature, move hand across laser beam and measurement is triggered…. How cool is that!So many features to help with all manner of measuring applications, Smart Horizontal Mode, height tracking, profile or angle measurements. This means that any measurement situation on the construction site can be solved quickly and efficiently.Measured data can then be Blue-toothed to the DISTO Plan app or individual templates, e.g. in Excel, email or any application to support an efficient and error-free digital workflow.-Outdoor Laser | Digital Pointfinder-Multi-functional, IP54 (dust & splash water protected)-Trigger measurements with a gesture – for max accuracy- Area & Volume Function | Addition / Subtractionatribut:
- Accuracy (mm): ±1
- O.H.INDUSTRIAL Test Hammer (Martil / Palu)atribut:
- Hardness HRC (Hardened): 55degree-60degree
- Handle Material: Use High-Quality Oak with A Moisture Content of 18% or Less
- Head Material: Carbon Steel for Mechanical Structure S53C
- Wedges: Small
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- Insize Digital Thickness Gauge 2871 Series (Alat ukur ketebalan)atribut:
- Accuracy (inch): +/-0.0008
- Actuation Type: Lever
- Anvil Diameter (inch): 0.394
- Anvil Shape: Flat
- Battery Size: CR2032
- Compatible Wireless Transmitter: Mfr. No. 7306-40
- Construction: Ceramic
- Contact Material: Ceramic
- Data Output Type: Cable, Wireless with Transmitter
- Dimension Type: Inch/Metric
- Maximum Measurement (inch): 0.4
- Maximum Measurement (mm): 10
- Minimum Measurement (inch): 0.0005
- Minimum Measurement (mm): 0.01
- Operation Type: Digital
- Range (inch): 0 to 0.4, 0mm to 10mm
- Resolution: 0.0005inch, 0.01mm
- Solinst Water LevelDeskripsi:For Measuring the depth to water in wells, boreholes, standpipes, and tanks, model 101 water level meters ate the industry standart for portable hand operated meters P7 probe. The P7 probe is submersible up to 1000 ft. (300m), ideal for measuring total well depth. P2 probe. The P2 Probe is shielded in design to reduce or eliminate false readings in cascading water. The probe consistof a stainless steel body with a neoprene heat shrink seal. it is not suitable for submergence to any significant depth.
Daftar Harga alat hammer test Terbaru October 2026
| LANGRY Hammer Test | Rp4.399.900 |
| GOTT Concrete Test Hammer | Rp30.999.900 |
| Proceq Hammer Test | Rp69.999.900 |
| Wipro Hardness Tester (Alat Uji Kekerasan) | Rp2.099.900 |
| Sanyo Testing Machines Concrete Test Hammer Type | Rp18.999.900 |
| Digipas Digital Concrete Hammer Test | Rp77.999.900 |
| TRUSCO Test Hammer (Martil / Palu Uji) | Rp219.900 |
| BOSCH Concrete Detector (Alat Uji Beton) | Rp26.999.900 |
| Myzox Concrete test hammer NS-III / NSR-III | Rp24.999.900 |
| Myzox Concrete test hammer dedicated paper | Rp2.199.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































/ieP108519662-1.jpg)


/2vP102014103-4.jpg)
/4yP105530178-2.jpg)


/P102301636-1.jpg)



/P102593060-1.jpg)
/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)
/P101518176-1.jpg)
/qcP105874948-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)