Beli alat elektronik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Timbangan Dapur Elektronikatribut:
- Capacity (kg): 5
- Power (V): 1 x CR2032 battery
- Samsung Tablet A9atribut:
- Processor: Mediatek Helio G99
- Dimensions (mm): 211x124.7x8
- Capacity (gb): 4/64
- Screen Size (inch): 8.7
- Refresh Rate (Hz): 60
- Rear Camera (MP): 8
- Battery Capacity (mAh): 5100
- Color: Random Color
- Front Camera (MP): 2
- TEKIRO Mechanic Tools Set (Perkakas Set Otomotif)Deskripsi:Untuk membuka /melepas baut/mur pada kendaraan dengan berbagai ukuran tertentuMaterial : chrome vanadium
- DV Metal SirineDeskripsi:Buzzer & Sirene. High Quality Material.
- Microsoft Tablet Surface Pro 11 X Plus 13inch Copilot+ Core 12atribut:
- Processor: Snapdragon® X Elite (12 Core), with OLED display
- Graphics: Qualcomm Adreno GPU
- Display Size (inch): 13 (Touchscreen)
- Ports: 2 X USB-C®/ USB4
- Battery Life: Up to 9 hours of active web usage
- Camera and Video: Up to 4K
- Connectivity: Wi-Fi 73 and 5G7
- Memory (GB): 16 (LPDDR5x RAM)
- Neural Processing Unit (NPU): Qualcomm® Hexagon™ with 45 TOPS
- Software: Windows 11 Home
- Storage (Gb): 512
- Autonics Speaker/Sirens MSP-T SeriesDeskripsi:Compact and lightweight high pressure Panel stationary type Horn speakeratribut:
- Function: Horn speaker electronic sounder
- Milton Sirine Alarmatribut:
- Voltage (V): AC 380
- AQUA Elektronik Vacuumatribut:
- Capacity (L): 2
- Power (W): 1200
- Wet & Dry: Yes
- Autonics Signal Light/Sirens MW86M SeriesDeskripsi:MW86M Series combines LED Signal Light and Sound. It can beeasily fixed on the wall without extra equipments.atribut:
- Connection Type: Lead wire connection
- Function: Steady, Flashing, Multi sound
- LED Color: Red+Yellow+Green
- Lens Color: Clear
- TEKIRO Hex Key Electro SAE Set (Kunci L)Deskripsi:TEKIRO Kunci L set Elektronik - Silver [7 pcs] merupakan set kunci L berbahan chrome vanadium yang ringan dan tahan lama serta tidak mudah karat. Kunci L ini dapat digunakan untuk membantu dalam membuka atau mengencangkan baut.isi terdiri dari : 1 Set Kunci L Elektronik 0.028", 0.035", 0.05", 1/16", 5/64", 3/32", 7/64"Dimensi produk : 0, 28mmx0, 35mmx0, 05mmFungsi : Untuk membantu dalam membuka atau mengencangkan bautMaterial : Chrome Vanadiumatribut:
- Size Range (inch): 0.028 - 7/64
- Size (inch): 0.28, 0.35, 0.05, 1/16, 5/64, 3/32, 7/64
- Material: Chrome Vanadium
- MASKO Bell Sirine Kecilatribut:
- Material: Iron
- Power (W): 40
- WURTH ELEKTRONIK Micro USB Connectoratribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Sanwa Tablet Caseatribut:
- Color: Black
- Finishing Material: Polyvinyl Chloride, Polypropylene (PP)
- Autonics Signal Light/Sirens MW86N SeriesDeskripsi:MW86N Series is electronic Horn which has beautiful appearance and outputs high quality sound. It can be easily fixed on the wall without extra equipments even in the narrow spaceatribut:
- Current Consumption (A): 0.06
- Function: Multi sound
- Dimension D (mm): 86
Daftar Harga alat elektronik Terbaru April 2026
| Autonics Menics Sirine elektronik | Rp649.900 |
| KRISBOW Timbangan Dapur Elektronik | Rp179.900 |
| Samsung Tablet A9 | Rp2.699.900 |
| TEKIRO Mechanic Tools Set (Perkakas Set Otomotif) | Rp82.900 |
| DV Metal Sirine | Rp139.900 |
| Microsoft Tablet Surface Pro 11 X Plus 13inch Copilot+ Core 12 | Rp26.999.900 |
| Autonics Speaker/Sirens MSP-T Series | Rp789.900 |
| Milton Sirine Alarm | Rp2.799.900 |
| AQUA Elektronik Vacuum | Rp1.799.900 |
| Autonics Signal Light/Sirens MW86M Series | Rp1.599.900 |
Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)






















































































































































/rkP101003992-6.jpg)







/puP104708930-2.jpg)




%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kantong%2C%20Tas/Sanwa%20Tablet%20Case/7mP105425274-1.jpg)