Beli alat earth tester di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FLUKE Set Alat Ukur Ketahanan TanahDeskripsi:Fluke 1621 Kit adalah alat penguji pembumian yang mudah digunakan. Untuk pengujian hambatan pembumian, Kit 1621 adalah pertahanan pertama dalam mendeteksi koneksi pembumian yang andal. Unit ini memiliki metode pengujian pembumian dasar termasuk 3-kutub Fall-of-Potential serta uji tahanan pembumian 2-kutub. Ukurannya yang nyaman, sarung yang kokoh, dan layar LCD yang besar dan jernih membuatnya menjadi penguji pembumian yang ideal, untuk sebagian besar lingkungan kerja pembumian listrik. Dengan perangkat yang sederhana dan fungsionalitas intuitif, Fluke 1621 Kit adalah alat pembumian yang praktis untuk kontraktor listrik, teknisi uji utilitas, dan spesialis pembumian.atribut:
- Measuring Functions: 3-pole earth ground resistance, 2-pole AC resistance of a conductor, Interference voltage
- Intrinsic Error: Refers to the reference temperature range and is guaranteed for one year
- Measuring Rate: 2 measurements/second
- Battery: One 9 volt alkaline (LR61)
- Battery condition: LO-BAT is displayed if voltage drops below 6.5 V
- Climatic class: VDE/VDI 3540 RZ (conforming to KWG as per DIN 40040, 4/87)
- Measuring Time: 8 seconds (average from when START is pressed)
- Safety: IEC/EN 61010-1, 600 V CAT II, pollution degree 2
- Temperature coefficient: ±0.1% of range per degree Kelvin
- Test Voltage: 3.7 kV
- Hioki Earth Testeratribut:
- Dustproof and Waterproof: IP65/IP67 (EN60529)
- Hioki Analog Earth TesterDeskripsi:Classic Ground Resistance Tester Using 3-Pole Method with Easy Cord Winding SystemEarthing or grounding of electrical equipment is essential to maintain safety, protecting lives, as well as prevent damage to equipment. The FT3151 Analog EarthTester uses the AC phase differential system to measure earthing resistance, which assures that accurate measurements are unaffected by earth voltage and auxiliary earthing resistance. New innovate cord winders make clean up a breeze.CAT II 300 Vatribut:
- Measurement Range: 10 Ohm (0-11,5 Ohm); 100 Ohm (0-115 Ohm); 1000 Ohm (10-1150 Ohm)
- Nominal Deviation: +/- 0,25 Ohm; +/- 2,5 Ohm; +/- 25 Ohm
- Power Supply: LR6 (AA) Alkaline battery x6, 1100 times operation (at 30 sec. measurement/ 30 sec. rest cycle)
- Dimension (WxHxD): 164x119x88 mm
- KYORITSU Ground Resistance TesterDeskripsi:Accurate measurement is possible even in environments with large auxiliary ground resistance.
- Hioki Clamp On Earth Testeratribut:
- Earth Resistance: 0.20 Ohm (0.01 Ohm resolution) to 1600 Ohm (20 Ohm resolution), 10 ranges, Zero suppression: Less than 0.02 Ohm, Accuracy: +/- 1.5 % rdg. +/- 0.02 Ohm
- Max.Rated Voltage to Earth: 600 V AC CAT IV
- Memory Function: 2000 data
- Communication Interface: Model FT6381 only: Bluetooth v2.1+EDR, Compatibility for Smartphone / Tablet, Displays measured values on the screen of an Android handset via Bluetooth, Applicable OS: Android 2.1 or later
- Power Supply: LR6 (AA) alkaline battery x2, Max. rated power: 450 mVA, Continuous use : 35 hr (in-house testing conditions)
- Core Jaw Diameter: 32 mm
- Dimension (WxHxD): 73x218x43 mm
- KRISBOW Alat Ukur Ketahanan Tanahatribut:
- Continuity (ohm): Buzzer sound < 30
- Resistance (ohm): 200/2000/20k/200K/2000K +/- (0.8% + 2d)
- Accessories: Test leads, 4 wire cables, 2 iron rods and carrying case
- Battery Test (V): 9 and 1.5 +/- (1%+2d)
- DC Current (A): 2000u/20m/200m/10m +/- (1% + 2d)
- Diode Test: Test current 1mA, Open circuit voltage 2.8V
- Power Supply: 9V Battery
- Voltage (V): 200m/2000m/20/200/600 +/- (0.8% + 3d) (DC); 200/600 +/- (1.2% + 10d) (AC)
- KYORITSU Earth Resistance & Resistivity Testeratribut:
- Resolution: 0,001Ohm/0,01/0,1/1/10/100 Ohm
- Measuring Range: 0.03 - 2.099 Ohm/ 0.03 - 20.99 Ohm/ 0.3 - 209.9 Ohm/ 3 - 2099 Ohm/ 0.03k - 20.99 kiloOhm/ 0.3k - 209.9 kiloOhm
- Communication Interface: Model 8212-USB Optical Adaptor
- Dimension (LxWxD): 167x185x89 mm
- Earth Resistance: 2Ohm/20/200/2000/20KiloOhm/200KiloOhm
- Memory Capacity : 800 data
- Power Supply: DC12V : sizeAA manganese dry battery (R6) x8_x000D_ (Auto power off: approx. 5 minutes)
- Hioki Digital Insulation Tester (Pengukur Isolasi)Deskripsi:Tester isolasi digital Hioki memberikan pembacaan cepat dan akurat hingga gigaohm dengan fitur auto-ranging. Ideal untuk pengujian isolasi kabel, motor, dan instalasi listrik industri.
- KYORITSU Earth Clamp Testers (Tang Ampere Grounding)atribut:
- Dimensions (mm): 246x120x54 (LxWxD)
- Conductor Size (mm): Approx. 32
- Current Consumption (mA): Approx. 50 (max.100)
- Earth Resistance Auto Range (ohm): 20.00/200.00/1500
- Over Range Indication: \"OL\"is displayed when input exceeds the upper limit of a measuring range
- Response Time (s): Approx. 7 (Earth resistance); Approx. 24 (AC current)
- Hioki Analog Insulation TesterDeskripsi:-A new JIS standard certified product with a secure, safe and reliable design.-A convenient 4 range in one model.-The elegant and easy to see scale ensures readability of measured values.-A hand switch is included on test leads of IR4041-11.-A new JIS standard certified product with a secure, safe and reliable design.
- KRISBOW Alat Penguji Kabel LAN 2in1atribut:
- Voltage DC (V): 600 +/- 0.5%
- Current DC (mA): 200 +/- 1.5%
- Current AC (mA): 200 +/- 2.0%
- Dimensions (mm): 60x80x40
- Voltage (V AC): 600 +/- 1.2%
- KRISBOW Alat Ukur pH & Suhuatribut:
- Temperature Range (°C): -5 to 50
- Temperature Accuracy (°C): ± 0.8
- Index Protection: IP65
- Temperature Resolution: 0.1
- pH Accuracy: ± 0.03
- pH Range: 0 to 14
- pH Resolution: 0.01
- RHINO Earth Clamp without Cable (Tang Massa Las)Deskripsi:Aksesoris OEM merk RHINO
Daftar Harga alat earth tester Terbaru October 2026
| FLUKE Set Alat Ukur Ketahanan Tanah | Rp59.999.900 |
| Hioki Earth Tester | Rp6.599.900 |
| Hioki Analog Earth Tester | Rp8.299.900 |
| KYORITSU Ground Resistance Tester | Rp7.199.900 |
| Hioki Clamp On Earth Tester | Rp28.999.900 |
| KRISBOW Alat Ukur Ketahanan Tanah | Rp3.299.900 |
| KYORITSU Earth Resistance & Resistivity Tester | Rp50.999.900 |
| KYORITSU Alat Ukur Resistansi Tanah (Megger Grounding) | Rp6.899.900 |
| Hioki Digital Insulation Tester (Pengukur Isolasi) | Rp4.799.900 |
| KYORITSU Earth Clamp Testers (Tang Ampere Grounding) | Rp25.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)


























































































































































/ahP101003377-2.jpg)
/P102091784-1.jpg)
/o1P101002865-2.jpg)
/P101536637-1.jpg)



%20%26%20Pengelasan/Produk%20Las/Kabel%20Las%2C%20Konektor/Holder%20%26%20Grounding%20Clip/RHINO%20Earth%20Clamp%20without%20Cable%20(Tang%20Massa%20Las)/P102113844-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)