Beli air ratchet wrench di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SI Air Ratchet Wrench
    Mulai

    Rp6.599.900

    SI Air Ratchet Wrench
    Deskripsi:
    -Air type box end wrench optimum for tightening and removal work at the narrow space . Use the reverse rotation inside out.-It demonstrates significant power on removing door hinges, bonnet hinges and bolts.-Socket dedicated for 8mm, 10mm, 12mm and 14mm.
    atribut:
    • Nominal Dimension: 6 to 50A
    • A tube to be gripped Outer Diameter: 11 to 64mm
    • Total Length (designation): 350mm
    • Accessories: Socket dedicated for 8mm, 10mm, 12mm and 14mm.
    • Purpose of Use: It demonstrates significant power on removing door hinges, bonnet hinges and bolts.
  2. Shinano Air Ratchet Wrench (Glass Wrench Type)
    Mulai

    Rp5.699.900

    Shinano Air Ratchet Wrench (Glass Wrench Type)
    atribut:
    • Type: Glasses wrench Type
    • Exhaust Direction: Backward
    • TRUSCO Number: 390-1670
  3. SP Air Ratchet Wrench
    Mulai

    Rp4.799.900

    SP Air Ratchet Wrench
    Deskripsi:
    -The inpact mechanism built-in unprecedented ratchet wrench, which has high power with less reaction.-Rotating speed is 2 times faster than normal ratchet, and usability is excellent.-Regulator is built in.-For work in places where hands are difficult to enter, such as the engine room of an automobile.
    atribut:
    • Capacity Bolt Diameter: 10mm
    • Hose Mounting Port: NPT1/4
    • Exhaust: Back
  4. Vessel Air Drill
    Mulai

    Rp7.299.900

    Vessel Air Drill
    atribut:
    • Drilling Capacity (mm): 6
    • Exhaust: Back
  5. Wipro Air Nailer
    Mulai

    Rp629.900

  6. TEKIRO Air Ratchet Wrench
    Mulai

    Rp789.900

    TEKIRO Air Ratchet Wrench
    Deskripsi:
    Air Ratchet Wrench Tekiro- High Torque- Right and Left Switch- Side Exhaust- Durable aluminium Housing
    atribut:
    • Dimension 1 (mm): 263
    • Dimension 2 (mm): 25
    • Dimension 4 (mm): 19
  7. monotaro Air Ratchet
    Mulai

    Rp1.299.900

    monotaro Air Ratchet
    Deskripsi:
    It can support bolt tightening work in a narrow place difficult to reach.. Maintenance of automobiles etc, general products, parts disassembly, screw installation/removal work during assemblyDokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Overall Length (mm): 263
    • Plug-In Angle (mm [inch]): 12.7[1/2]
    • Maximum Torque (N m): 122
    • Body Weight (kg): 1.2
    • Working Pressure (MPa): 0.62
    • Air Outlet: PT1/4
    • Use Hose Diameter (mm): 9.5
    • Air Consumption (L/minute): 105
    • No Load Rotation Speed (rpm): 160
    • Type: Forward exhaust
  8. SAITAMA SEIKI Air Ratchet Wrenches
    Mulai

    Rp4.299.900

    SAITAMA SEIKI Air Ratchet Wrenches
    Deskripsi:
    Through Ratchet (S).
    atribut:
    • Air Inlet (inch PT): 1/4
    • Torque (N m): 30
  9. INGERSOLL RAND Air-Powered Ratchet
    Mulai

    Rp5.099.900

    INGERSOLL RAND Air-Powered Ratchet
    Deskripsi:
    General duty air-powered ratchets are used for maintenance and fabrication tasks.
    atribut:
    • Air Pressure (psi): 90
    • Air inlet (inch): 1/4 NPT Female
    • Maximum Air Pressure (psi): 90
    • Min. Air Pressure (psi): 90
    • Minimum Hose Size (inch): 3/8
    • Power Source: Air Powered
    • Retainer Type: Ball Detent
    • Standards: All gov regulations and FDA certified
  10. monotaro Air Riveter Hydraulic
    Mulai

    Rp6.099.900

    monotaro Air Riveter Hydraulic
    Deskripsi:
    Because it is a hydraulic air riveter, it is suitable for continuous work because it has little recoil during work.Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Rivet: (Usable materials) Iron, stainless steel, aluminum
    • Use Hose Diameter (mm): 9.5
    • Air Hose Connection: PT1/4
    • Air Consumption (L/minute): 113
    • Included Accessories: PT1 / 4 coupler, dedicated spanner x2, rivet shaft case, oil bottle
    • Suitable Air Pressure (MPa): 0.62
  11. SP Air Ratchet Wrench Hybrid Ratchet Jumbo
    Mulai

    Rp14.999.900

    SP Air Ratchet Wrench Hybrid Ratchet Jumbo
    Deskripsi:
    -It is possible to remove hard bolts manually by using the built-in impact ratchet mechanism.-For work that requires high torque.
    atribut:
    • Hose Mounting Port: NPT1/4
    • Air Consumption (m³/minute): 0.60
    • Capacity Bolt Diameter (mm): 14
    • Exhaust: Back
    • Maximum Tightening Torque (N m): 350
    • No-load Speed (minute): 210
    • Purpose of Use: For work that requires high torque.
    • Socket Input Drive (mm): 12.7
    • Total Length (mm): 580
  12. NITTO KOHKI Air Chipper
    Mulai

    Rp3.399.900

    NITTO KOHKI Air Chipper
    atribut:
    • Operating Pressure (MPa) : 0.59
    • Operating Pressure (kgf/cm²): 6
  13. KENTA 1/4inch Mini Air Ratchet Wrench
    Mulai

    Rp3.299.900

    KENTA 1/4inch Mini Air Ratchet Wrench
    atribut:
    • Capacity bolt size (mm): 6.35 (1/4inch)
    • Free Speed (rpm): 230
    • Air Inlet (PT) (inch): 1/4
    • Air Hose (ID) (inch): 5/16
    • AVG. Air Consumption (Scfm): 3.5
    • Length x Height (mm): 207x41
    • Maximum Torque (N m): 27 (20ft-lb)
    • Square Drive (inch): 1/4
    • Working Pressure (Psi/kg): 90/6.3 (Bar)
  14. SP AIR Air Ratchet Wrench
    Mulai

    Rp3.299.900

    SP AIR Air Ratchet Wrench
    atribut:
    • Capacity Bolt Dia. (mm): 10
    • Socket Input Drive (mm): 9.5
    • Air Consumption (m³/minute): 0.2
    • Exhaust: Back
    • Hose Mounting Port: NPT1/4
    • Maximum Tightening Torque (N m): 20
    • Working Air Pressure Range (MPa): 0.62
  15. Uryu Impact Driver
    Mulai

    Rp8.399.900

    Uryu Impact Driver
    Deskripsi:
    The rotational force of the air motor is converted into the impact force of the impact part, and the screw is fastened with high speed and strong force. For general industries such as automobiles.
  16. SP Air Ratchet Wrench
    Mulai

    Rp4.799.900

  17. Chicago Air Ratchet Wrench
    Mulai

    Rp5.699.900

    Chicago Air Ratchet Wrench
    atribut:
    • Air Consumption (m³/minute): 0.4
    • Hose Mounting Port: NPT1/4
Daftar Harga air ratchet wrench Terbaru January 2026
SI Air Ratchet WrenchRp6.599.900
Shinano Air Ratchet Wrench (Glass Wrench Type)Rp5.699.900
SP Air Ratchet WrenchRp4.799.900
Mesin HL Staples (Mesin Paku Tembak)Rp179.900
Vessel Air DrillRp7.299.900
Wipro Air NailerRp629.900
TEKIRO Air Ratchet WrenchRp789.900
monotaro Air RatchetRp1.299.900
TRUSCO Air Ratchet WrenchRp2.199.900
JTC Heavy Duty Air Ratchet WrenchRp1.899.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)