SP Rotational Head Air Ratchet Wrench

Sebelum PPN:
Rp3.899.900
Spesifikasi
Capacity Bolt Diameter10mm
Socket Input Drive9.5mm
Max Tightening Torque20Nm
Air consumption0.2
Hose Mounting PortNPT1/4
ExhaustBack
No-load Speed (minute)220
Purpose of UseFor work in places where hands are difficult to enter, such as the engine room of an automobile.
Total Length168mm

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

-The head rotates 360°, the position is adjustable to every 90°.
- You can change the direction of the lever and work even where the hand contacts while pulling the lever.
-For work in places where hands are difficult to enter, such as the engine room of an automobile.

Ulasan Produk

Tidak ada ulasan