Beli air ratchet impact wrench di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- INGERSOLL RAND Air Impact WrenchDeskripsi:This Right Angle Impact Wrench is lightweight, durable, and easy to use. Paired with its powerful vane motor and trigger actuation, this tool will quickly become your favorite on any job site.
- SP Air Ratchet Wrench Hybrid Ratchet JumboDeskripsi:-It is possible to remove hard bolts manually by using the built-in impact ratchet mechanism.-For work that requires high torque.atribut:
- Hose Mounting Port: NPT1/4
- Air Consumption (m³/minute): 0.60
- Capacity Bolt Diameter (mm): 14
- Exhaust: Back
- Maximum Tightening Torque (N m): 350
- No-load Speed (minute): 210
- Purpose of Use: For work that requires high torque.
- Socket Input Drive (mm): 12.7
- Total Length (mm): 580
- KUKEN Air Ratchet WrenchDeskripsi:-As this is small and lightweight, you can work in a narrow place.-This impact wrench does not overtighten or damage the screws.-This is 5 times more efficient than manual work.-For disassembly and maintenance of oil pan, water pump and air conditioner of automobile.-For disassembly work during automobile sheet metal work.-Coupling Plug 20PMatribut:
- Air Consumption (m³/minute): 0.25
- Capacity Bolt Diameter (mm): 10
- Material: Aluminium
- Usage Air Pressure (MPa): 0.6
- Used Air Pressure Integration (MPa): 0.6
- IR Air Ratchet WrenchDeskripsi:-Price and performance are combined optimally.-Realizes high durability and usability.-For general industries such as automobile related.atribut:
- Capacity Bolt Diameter: 10mm
- Socket Input Drive: 9.5mm
- Max Tightening Torque: 34Nm
- Air consumption: 0.085
- Hose Mounting Port: NPT1/4
- Exhaust: Downward
- No-load Speed (minute): 250
- Purpose of Use: For general industries such as automobile related.
- Total Length: 186mm
- Firebird Air Ratchet Wrench (Kunci Ratchet Pneumatic)atribut:
- Size: 1/2inch
- Exhaust system: Front Sug
- Free Speed (rpm): 160
- Air inlet (inch): 1/4
- Air consumption (CFM): 180 L/min; 6.4 cfm
- Air Pressure (psi): 90
- Planet Gear Mechanism: 3 Gear
- Maximum Torque: 51 ft-lb / 70 N.m
- Overall Length (mm): 225
- American Tool Air Impact Wrench Set (Mesin Pembuka Baut)atribut:
- Contents: Contents 1pc air impact wrench gun 10pcs 1/2 inch impact socket head (8,10,11,12,13,14,17,19,21,24mm) 1pc impact extension bar 1/2inchx125mm 1pc air coupler 1/4 inch 1pc inline oiler FREE: 1pc mini oil container+1pc hex key
- Shinano Air Impact Wrench 1Inchatribut:
- Hose size: 13mm (1/2Inch)
- IR Air Impact Wrenchatribut:
- Hose Mounting Port: NPT1/4
- Capacity Bolt Diameter: 30mm
- Socket Input Drive: 12.7mm
- Air Consumption (m³/minute): 0.113
- Maximum Tightening Torque (N m): 1220
- No-load Speed (minute): 8500
- Purpose of Use: For general industries such as automobile related.
- INGERSOLL RAND Cordless Impact WrenchDeskripsi:The 20v High-Cycle Impact Wrench is a high-power, lightweight wrench. With a ball and cam impact mechanism and pistol grip, you'll be able to work multiple jobs with ease.
- TEKIRO Air Ratchet WrenchDeskripsi:Air Ratchet Wrench Tekiro- High Torque- Right and Left Switch- Side Exhaust- Durable aluminium Housingatribut:
- Dimension 1 (mm): 263
- Dimension 2 (mm): 25
- Dimension 4 (mm): 19
- monotaro 4 Size Ratchet Wrench (Kunci Ratchet)Deskripsi:Produk ini juga sering disebut dengan Kunci Ring Ratchetatribut:
- Overall Length (mm): 146.5
- Number of Teeth: 18 (6 x 8 side), 20 (10 x 12 side)
- Feed angle (°): 20 (6 x 8 side), 18 (10 x 12 side)
- Nominal Size (mm): 6×8、10×12
- Dimensions (mm): 6×8 , 10×12
- TRUSCO Air Impact WrenchDeskripsi:24atribut:
- Air Pressure: 0.6
- Working Pressure (MPa): 0.6
- Maximum Torque (N m): 382
- Plug Angle (mm): 12.7
- Mass (kg): 2.6
- Length (mm): 182
- Specifications: on Right Rotation (to Tighten) Set 3 Step Control Lever Number. Hammer Tyoe/ Twin Dock Clutch (2 Hammer)
- Hose Mounting Nozzle: Rc1/4
- Ability Bolt Diameter (mm): 16
- Rolling Speed of No-load (rpm): 5800
- Air Consumption (m³/minute): 0.4
- Body Material: Aluminium
- Purpose of Use: For car maintenance and repair.
Daftar Harga air ratchet impact wrench Terbaru March 2026
| INGERSOLL RAND Air Impact Wrench | Rp10.999.900 |
| SP Air Ratchet Wrench Hybrid Ratchet Jumbo | Rp14.999.900 |
| KUKEN Air Ratchet Wrench | Rp4.999.900 |
| SP Air Ratchet Wrench | Rp4.799.900 |
| JTC Air Impact Wrench | Rp3.199.900 |
| TRUSCO Air Ratchet Wrench | Rp2.299.900 |
| IR Air Ratchet Wrench | Rp2.599.900 |
| Firebird Air Ratchet Wrench (Kunci Ratchet Pneumatic) | Rp1.099.900 |
| American Tool Air Impact Wrench Set (Mesin Pembuka Baut) | Rp1.899.900 |
| Shinano Air Impact Wrench 1Inch | Rp13.999.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)


























































































































































/P101002247-1.jpg)
/P102087442-1.jpg)





/2hP101001089-10.jpg)