KUKEN Air Ratchet Wrench

Sebelum PPN:
Rp5.699.900
Spesifikasi
Air Consumption (m³/minute)0.25
Capacity Bolt Diameter (mm)10
MaterialAluminium
Usage Air Pressure (MPa)0.6
Used Air Pressure Integration (MPa)0.6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-As this is small and lightweight, you can work in a narrow place.
-This impact wrench does not overtighten or damage the screws.
-This is 5 times more efficient than manual work.
-For disassembly and maintenance of oil pan, water pump and air conditioner of automobile.
-For disassembly work during automobile sheet metal work.
-Coupling Plug 20PM

Ulasan Produk

Tidak ada ulasan