Beli air nailer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TEKIRO Air Nailer Gun (Mesin Paku Tembak)
    Mulai

    Rp529.900

    TEKIRO Air Nailer Gun (Mesin Paku Tembak)
    Deskripsi:
    Uk. 1.05x1.25 mmAir-Nailer atau paku angin adalah alat untuk memaku dengan menggunakan tenaga angin (compressor untuk air nailer). Dengan menggunakan paku bertenaga angin ini, anda dapat mempercepat proses pekerjaan karena dengan satu kali tembakan paku dapat langsung menembus kayu. Air nailer sering digunakan pada industry kayu, furniture, peti kemas, palet kayu, juga digunakan oleh tukang bangunan khususnya pembangunan rumah kayu. UNTUK MENANCAPKAN PAKU DENGAN BANTUAN PRESSURE ATAU TEKANAN DENGAN DIMENSI 233MM, 206MM, 182MMFungsi : untuk menancapkan paku di media dengan bantuan pressure Material : alumuniumDimensi : 233mm 206mm 183mm
    atribut:
    • Size (mm): 1.05x1.25
    • Material: Aluminium
    • Dimension 2 (mm): 206
    • Dimension 1 (mm): 233
    • Dimension 4 (mm): 42
    • Dimension 3 (mm): 183
  2. Max Coil Nailer For Wooden Package and Pallet
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.999.900

  3. Makita high pressure air nailer
    Mulai

    Rp23.999.900

    Makita high pressure air nailer
    Deskripsi:
    Equipped with a new air recycling mechanism for overwhelming driving feel. Exhaust air is reused efficiently and without waste, reducing air consumption. Power-up allows for powerful driving even with joist-less construction methods. The filter area of the exhaust port has been enlarged to achieve low noise.
    atribut:
    • Dimensions (L x W x H) (mm): 299x125x304
    • Included Accessories: Nose Adapter S, Oiler, Hex Wrench 4, Safety Goggles
    • Length of Round Nail / Coil Packed (mm): 45~75
    • Mass (kg): 2.5
    • Number of Loading Nails (per Coil): 150~300
    • Number of Nails (1 Roll) / Plastic Sheet Coil Nail: 200
    • Suitable Air Pressure (MPa): 1.18~2.26
    • Suitable Hose Inner Dia. (DIAmm): Makita High Pressure Air Hose 4.0 or above
    • Type: With air duster
    • Used Round Nail Length (mm) / Plastic Sheet Coil Nail: 38-65 (wide)
  4. Makita High-pressure air nailer (75 mm)
    Mulai

    Rp25.999.900

    Makita High-pressure air nailer (75 mm)
    Deskripsi:
    The smallest and lightest body in its class, it is easy to handle and aim. Introducing the 75mm high-pressure air nailer, which is easy to handle and aim. - The smallest body in its class, with a slimmer front housing, improving visibility of the tip. Compact with a total height of 304mm.・Lightest in its class at 2.3kg It weighs 2.3 kg, 0.2 kg lighter than the manufacturer's previous model, making it easy to handle and perform continuous work. -Spike slim nose designed for easy aiming.The tip is slim, making it easy to aim. It is non-slip even when hit at an angle, and can be spiked in all directions 360°. - Compact yet with the same driving force as previous models By increasing the air flow path area by 15% compared to the manufacturer's previous models, it achieves the same driving force as previous models despite its compact size. - Equipped with an air duster that is easy to operate (air volume adjustment function) You can turn it on and off with one hand while holding it, and adjust the airflow by how hard you press the switch.・"Durability first" for reliability "Durability first" for reliability. Improved internal structure for high durability. 24-month warranty.
    atribut:
    • Included Accessories: Nose adapter, oiler, safety goggles, 4 hexagonal wrenches
    • Main Unit Dimensions (mm): 278x125x304
    • Mass (kg): 2.3
    • Number of Loading Nails (pieces): Wire nails 150-300, sheet nails 200
    • Suitable Air Pressure (MPa): 1.28~2.26
    • Suitable Hose Inner Dia. (DIAmm): Makita High Pressure Air Hose 4.0 or above
    • Suitable Nails (mm): Length: Wire nails 45-75, sheet nails 38-65 (wide), N nails 45-75, CN nails 50-75
  5. DEWALT Brad Nailer Kit (Mesin Paku Tembak)
    Mulai

    Rp4.299.900

  6. Wipro Air Nailer
    Mulai

    Rp699.900

  7. ALDO Air Nailer Coil
    Mulai

    Rp4.199.900

    ALDO Air Nailer Coil
    atribut:
    • Nail Capacity (Pcs): 300
    • Nepel (inch): 1/4
    • Operating Pressure (bar): 5 to 7
  8. Makita Pneumatic Nailer
    Mulai

    Rp1.099.900

    Makita Pneumatic Nailer
    atribut:
    • Gauge: 18
    • Nail Head Width (mm): 2 mm
    • Thickness (mm): 1.05
    • Width (mm): 1.25
  9. Max Air Nailer
    Mulai

    Rp17.999.900

    Max Air Nailer
    atribut:
    • H x W x Total Length (mm): 254x68x284
    • Compatible Staple Shoulder Width x Length (mm): 4x19 to 38
    • Staple Loading Quantity: 84pcs
    • Working Pressure (MPa): 0.05 to 0.85
    • Working Temperature Range (°C): 5 to 60
    • Specifications: With duster function, With free plug
  10. Max Nailer + Super Neira
    Mulai

    Rp24.999.900

    Max Nailer + Super Neira
    Deskripsi:
    Equipped with "Hole Aim Guide (PAT)" for one-shot hole aim. High-pressure coil nailer for metal joints. Compatible with 40 mm and 65 mm ZN nails. Lightweight 2.0 kg.
    atribut:
    • Dimensions (H x W x L) (mm): 299x109x298
    • Included Accessories: Carrying case, protective glasses, jet oiler (with oil), instruction manual
    • Loading Number: 100 pieces (1 roll) + plastic sheet connecting nails used
    • Safety device: Mechanical method, trigger lock
    • Suitable Air Pressure (MPa): 1.2~2.3
    • Suitable Nails (mm): 40,65
  11. Euro Nail Gun
    Mulai

    Rp469.900

    Euro Nail Gun
    Deskripsi:
    Air Nail Gun EuroNail Gun Berkualitas dari Euro yang pastinya awet dan kuat, bisa untuk paku dengan ukuran 10-30 mm.
    atribut:
    • Brad Size (mm): 10-30
    • Load Capacity (pcs): 100
    • Operating Pressure (MPa) : 0.4-0.7
  12. NRT-PRO Staples Elektrik
    Mulai

    Rp569.900

    NRT-PRO Staples Elektrik
    Deskripsi:
    Mesin Paku Tembak Listrik Electrik F32 U22 2in1 F304E NRT-PRONRT PRO F304E Mesin Paku Tembak Staples Elektrik / Electric Nailer Gun Keluaran Tebaru NRT-PRO yang memiliki fitur safety lock dan impact control. Mesin ini dapat menggunakan 2 jenis paku yaitu paku I dan U.
    atribut:
    • Capacity: 100 Nails
    • Power (W): 950
    • Voltage (V/Hz): 50
    • F Type Nails Max Length (mm): 32
    • U Type Nails Max Length (mm): 22
  13. TEKIRO Gun Tacker 3in1 (Stapler Tembak)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

    TEKIRO Gun Tacker 3in1 (Stapler Tembak)
    Deskripsi:
    Tekiro Staple - Gun 3 in 1bisa diisi dengan staples 4 - 14mm, mata lurus 10 - 14mm dan mata melengkung 10 - 14mmKualitas kuat dan terjamin karena merk TekiroTekiro Staple Gun 3 in 1 ini sangat cocok membantu pekerjaan seperti pemasangan jok, spanduk, gambar dan lain lain
    atribut:
    • Size (mm): 6-14
    • Dimension 1 (mm): 89
    • Dimension 2 (mm): 154
    • Dimension 3 (mm): 106
  14. Max Coil Nailer
    Mulai

    Rp3.599.900

    Max Coil Nailer
    Deskripsi:
    - Safety Glasses- Jet Oiler (oil filling)- Hexagonal spanner 4- Contact Top- Carrying case
  15. SENCO Nail Gun
    Mulai

    Rp3.599.900

    SENCO Nail Gun
    Deskripsi:
    Air-powered siding nailers drive nails through hard materials such as fiber cement board. They typically are more powerful than roofing nailers to drive larger nails through harder material and to hold siding securely in place while working.
  16. BOSTITCH Air-Powered Nail Gun
    Mulai

    Rp5.199.900

    BOSTITCH Air-Powered Nail Gun
    Deskripsi:
    Air-powered framing nailers are typically used in structural wood framing, when securing subflooring to joists, and for other non-finishing tasks.
    atribut:
    • UNSPSC: 27131506
    • Built-In Light: No
    • Minimum Hose Size (inch): 1/4
    • Power Source: Air Powered
    • Standards: ANSI
  17. MILWAUKEE Nail Gun (Paku Tembak)
    Mulai

    Rp9.999.900

    MILWAUKEE Nail Gun (Paku Tembak)
    Deskripsi:
    These battery-powered nailers are made by Milwaukee. Nail guns hold nail strips or coils that feed nails one after the other to speed installation in framing, roofing, cabinetry, and flooring applications. Tool batteries can often be used with tools of the same brand, battery series, and voltage. Voltage describes the level of power the battery provides. Tools with low-voltage batteries are light and compact, making them suitable for maintenance tasks. Tools with high-voltage batteries are heavy but deliver ample power for demanding tasks. Amp-hours (Ah) describes the amount of power the battery holds (its capacity), which determines how long a fully charged battery can perform before needing a recharge. The higher the Ah rating of the battery, the greater its storage capacity. As voltage and Ah ratings increase so do the weight and bulk of the battery and the tool it powers.
    atribut:
    • Power Source: Air Powered
    • Handle Type: Pistol Grip
    • Collation Angle (°): 21
    • Collation Style: Strip
    • Collation Type: Wire
    • Depth Control: Yes
    • Features: Reload Indicator
    • For Nail Gauge (ga): 11
    • For Nail Head Style: Standard Round
    • For Nail Length Range (inch): 2 to 3 1/2
    • For Nail Penny Size: 16d
    • For Nail Shank Diameter (inch): 0.113 to 0.148
    • Housing Material: Magnesium
    • Nail Capacity: 64 to 72
    • Standards: UL Listed
    • Tip: Nonmarring
  18. INGCO Cordless Brad Nailer
    Mulai

    Rp2.799.900

    INGCO Cordless Brad Nailer
    atribut:
    • Voltage (V): 20
Daftar Harga air nailer Terbaru October 2026
TEKIRO Air Nailer Gun (Mesin Paku Tembak)Rp529.900
Max Coil Nailer For Wooden Package and PalletRp7.999.900
Makita high pressure air nailerRp23.999.900
Makita High-pressure air nailer (75 mm)Rp25.999.900
DEWALT Brad Nailer Kit (Mesin Paku Tembak)Rp4.299.900
Wipro Air NailerRp699.900
ALDO Air Nailer CoilRp4.199.900
Makita Pneumatic NailerRp1.099.900
Max Air NailerRp17.999.900
Max Nailer + Super NeiraRp24.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)