Spesifikasi
| Included Accessories | Nose adapter, oiler, safety goggles, 4 hexagonal wrenches |
|---|---|
| Main Unit Dimensions (mm) | 278x125x304 |
| Mass (kg) | 2.3 |
| Number of Loading Nails (pieces) | Wire nails 150-300, sheet nails 200 |
| Suitable Air Pressure (MPa) | 1.28~2.26 |
| Suitable Hose Inner Dia. (DIAmm) | Makita High Pressure Air Hose 4.0 or above |
| Suitable Nails (mm) | Length: Wire nails 45-75, sheet nails 38-65 (wide), N nails 45-75, CN nails 50-75 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
The smallest and lightest body in its class, it is easy to handle and aim.
Introducing the 75mm high-pressure air nailer, which is easy to handle and aim.
- The smallest body in its class, with a slimmer front housing, improving visibility of the tip.
Compact with a total height of 304mm.
・Lightest in its class at 2.3kg
It weighs 2.3 kg, 0.2 kg lighter than the manufacturer's previous model, making it easy to handle and perform continuous work.
-Spike slim nose designed for easy aiming.The tip is slim, making it easy to aim.
It is non-slip even when hit at an angle, and can be spiked in all directions 360°.
- Compact yet with the same driving force as previous models By increasing the air flow path area by 15% compared to the manufacturer's previous models, it achieves the same driving force as previous models despite its compact size.
- Equipped with an air duster that is easy to operate (air volume adjustment function)
You can turn it on and off with one hand while holding it, and adjust the airflow by how hard you press the switch.
・"Durability first" for reliability
"Durability first" for reliability. Improved internal structure for high durability. 24-month warranty.
Introducing the 75mm high-pressure air nailer, which is easy to handle and aim.
- The smallest body in its class, with a slimmer front housing, improving visibility of the tip.
Compact with a total height of 304mm.
・Lightest in its class at 2.3kg
It weighs 2.3 kg, 0.2 kg lighter than the manufacturer's previous model, making it easy to handle and perform continuous work.
-Spike slim nose designed for easy aiming.The tip is slim, making it easy to aim.
It is non-slip even when hit at an angle, and can be spiked in all directions 360°.
- Compact yet with the same driving force as previous models By increasing the air flow path area by 15% compared to the manufacturer's previous models, it achieves the same driving force as previous models despite its compact size.
- Equipped with an air duster that is easy to operate (air volume adjustment function)
You can turn it on and off with one hand while holding it, and adjust the airflow by how hard you press the switch.
・"Durability first" for reliability
"Durability first" for reliability. Improved internal structure for high durability. 24-month warranty.
Warning
The smallest and lightest body in its class, it is easy to handle and aim.Introducing the 75mm high-pressure air nailer, which is easy to handle and aim.
- The smallest body in its class, with a slimmer front housing, improving visibility of the tip.
Compact with a total height of 304mm.
・Lightest in its class at 2.3kg
It weighs 2.3 kg, 0.2 kg lighter than the manufacturer's previous model, making it easy to handle and perform continuous work.
-Spike slim nose designed for easy aiming.The tip is slim, making it easy to aim.
It is non-slip even when hit at an angle, and can be spiked in all directions 360°.
- Compact yet with the same driving force as previous models By increasing the air flow path area by 15% compared to the manufacturer's previous models, it achieves the same driving force as previous models despite its compact size.
- Equipped with an air duster that is easy to operate (air volume adjustment function)
You can turn it on and off with one hand while holding it, and adjust the airflow by how hard you press the switch.
・"Durability first" for reliability
"Durability first" for reliability. Improved internal structure for high durability. 24-month warranty.
Feature
The smallest and lightest body in its class, it is easy to handle and aim.Introducing the 75mm high-pressure air nailer, which is easy to handle and aim.
- The smallest body in its class, with a slimmer front housing, improving visibility of the tip.
Compact with a total height of 304mm.
・Lightest in its class at 2.3kg
It weighs 2.3 kg, 0.2 kg lighter than the manufacturer's previous model, making it easy to handle and perform continuous work.
-Spike slim nose designed for easy aiming.The tip is slim, making it easy to aim.
It is non-slip even when hit at an angle, and can be spiked in all directions 360°.
- Compact yet with the same driving force as previous models By increasing the air flow path area by 15% compared to the manufacturer's previous models, it achieves the same driving force as previous models despite its compact size.
- Equipped with an air duster that is easy to operate (air volume adjustment function)
You can turn it on and off with one hand while holding it, and adjust the airflow by how hard you press the switch.
・"Durability first" for reliability
"Durability first" for reliability. Improved internal structure for high durability. 24-month warranty.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/gyP114692610-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
