Beli air mineral 1 dus di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Chicago Pneumatic Air-Powered Angle Grinder
    Mulai

    Rp7.399.900

    Chicago Pneumatic Air-Powered Angle Grinder
    Deskripsi:
    The standard-length body of these angle grinders gives them a 6" to 11" reach for grinding open surface areas where there's no need to work between surfaces or into corners and recesses.
    atribut:
    • Air Inlet Gender: Female
    • Air Inlet Type: NPT
    • Air Pressure (psi): 90
    • Anti-Kickback Clutch Type: None
    • Anti-Restart Technology: No
    • Anti-Vibration Technology: No
    • Dust Management: Dust Guard
    • Grinder Orientation: Angle
    • Grip Style: Barrel Grip
    • Head Type: Flathead
    • Kit Contents: (1) Bare Tool
    • Number of Speed Settings: 1
    • Power Source: Air Powered
    • Switch Type: Lever
  2. Aqua Air Mineral Gelas
    Rating:
    95% of 100
    (8)
    Mulai

    Rp36.900

    Aqua Air Mineral Gelas
    Deskripsi:
    Air minum dalam kemasan, air mineral dari mata air Babakan Pari, Gunung Salak.
    atribut:
    • Packaging: Plastic Cups
    • Variant: Mineral Water
  3. Aqua Air Mineral Botol
    Rating:
    98% of 100
    (32)
    Mulai

    Rp40.900

    Aqua Air Mineral Botol
    atribut:
    • Packaging: Plastic Bottle
    • Variant: Mineral Water
  4. Nippon Pneumatic Industrial (NPK) Air Angle Grinder
    Mulai

    Rp8.599.900

    Nippon Pneumatic Industrial (NPK) Air Angle Grinder
    Deskripsi:
    -Only 1kg and lightweight but high output.-Spindle lock adoption makes it easy to change whetstone.-One-touch type whetstone can be worn.-For metal grinding, rust removal.
    atribut:
    • Applicable Whetstone Dimension Outer DiameterxThicknessxInner Diameter: 100x6x15mm
    • Air consumption: 0.5
    • Hose Intake Port: Rc1/4
    • Exhaust: Lateral
    • Total Length: 192mm
    • No. Load Speed: 13600min -1 power
    • Purpose of Use: For metal grinding, rust removal.
  5. FUJI Air Angle Grinder
    Mulai

    Rp7.599.900

    FUJI Air Angle Grinder
    Deskripsi:
    Compact, lightweight yet powerful, even more secure.
  6. TRUSCO Air Angle Grinder
    Mulai

    Rp5.999.900

    TRUSCO Air Angle Grinder
    atribut:
    • Exhaust: sideways
    • Hose Mounting Port: NPT1/4
    • Air Consumption (m³/minute): 0.43
    • No Load Rotation Speed (rpm): 12000
    • Operating Air Pressure (MPa): 0.62 to 0.68
    • Overall Length (mm): 190
  7. Le Minerale Air Mineral Botol
    Rating:
    99% of 100
    (20)
    Mulai

    Rp47.900

    Le Minerale Air Mineral Botol
    Deskripsi:
    Le Mineral air mineral dengan kualitas premium dan harga yang terjangkau, diambil dari mata air alami, memiliki kesegaran khas mineral pegunungan ditandai dengan adanya rasa manis dan tingkat mineral yang baik untuk kesehatan tubuh. Dikemas menggunakan teknologi tanpa sentuh sehingga menjamin mineral alaminya. Kemasan botol menggunakan pengamanan ganda sehingga tidak mudah dipalsukan. Le Minerale ini memiliki 3 kemasan untuk memudahkan menyesuaikan dengan kebutuhan.
    atribut:
    • Packaging: Plastic Bottle
    • Variant: Mineral Water
  8. SP AIR Air Angle Grinder
    Mulai

    Rp8.699.900

    SP AIR Air Angle Grinder
    Deskripsi:
    It is small and lightweight. The switch is a grip type.For metal grinding, rust removal, and bead removal work.
    atribut:
    • TRUSCO Number: 836-1592
  9. SP AIR Angle Grinder
    Mulai

    Rp7.999.900

    SP AIR Angle Grinder
    Deskripsi:
    It is small and lightweight. The switch is a grip type.For metal grinding, rust removal, and beat removal work.
    atribut:
    • Overall Length (mm): 210
    • Exhaust: Side
    • Hose attachment port: NPT3/8
    • Air Consumption (m³/minute): 0.55
    • Applicable Grinding Wheel Dimensions (ODxTxID) (mm): 100x6x15
    • No Load Number of Revolutions (rpm): 13500
    • No-load Speed (minute): 13500
    • Working Air Pressure Range (MPa): 0.62
  10. Chicago Pneumatic Air-Powered Die Grinder
    Mulai

    Rp2.699.900

    Chicago Pneumatic Air-Powered Die Grinder
    Deskripsi:
    Straight die grinders set their grinding head in line with the tool body and have a slim profile to reach through openings where an angled head may not fit. This alignment makes it easier to apply pressure to the grinding head for greater control with detailed work.
    atribut:
    • UNSPSC: 27131511
    • Air Pressure (psi): 90
    • Collet Size (inch): 1/4
    • Power Source: Air Powered
  11. Pristine Air Minum pH8.6+
    Rating:
    94% of 100
    (10)
    Mulai

    Rp84.900

    Pristine Air Minum pH8.6+
    Deskripsi:
    Air minum pH tinggi yang diproduksi dengan teknologi no.1 Jepang dari Nihon Trim dengan kandungan mikro molekul sehingga cepat diserap tubuh.
    atribut:
    • Packaging: Bottle
    • Variant: Mineral Water
  12. Vit Air Mineral
    Rating:
    96% of 100
    (5)
    Mulai

    Rp26.900

    Vit Air Mineral
    Deskripsi:
    Air mineral.
    atribut:
    • Packaging: Cup (Gelas)
    • Size (ml): 200
    • Variant: Mineral Water
  13. Nestle Pure Life Air Mineral
    Rating:
    100% of 100
    (12)
    Mulai

    Rp46.900

    Nestle Pure Life Air Mineral
    Deskripsi:
    Air mineralDiambil dan diolah dari mata air murni pilihanMemberikan hidrasi, menyegarkan dan menjaga kesehatan tubuh kitaDikemas dengan teknologi modern yang selalu menjaga kemurnian airnya
    atribut:
    • Packaging: Bottle
    • Variant: Mineral Water
  14. Prim-A Air Mineral
    Rating:
    100% of 100
    (9)
    Mulai

    Rp25.900

    Prim-A Air Mineral
    atribut:
    • Variant: Mineral Water
  15. BAHCO Non-Sparking Ring & Slogging Wrench
    Mulai

    Rp1.299.900

    BAHCO Non-Sparking Ring & Slogging Wrench
    Deskripsi:
    -A tool that does not generate sparks, is non-magnetic, and has corrosion resistance.-Manufactured in accordance with DIN and ISO international standards.-DIN7444 compliant.-Certified by BAM (Bundesanstalt fur Materialforschung und-prufung), a German federal material testing laboratory.-Striked with a hammer to fasten large bolts.
    atribut:
    • Material: Aluminium Bronze
  16. BAHCO Set Kunci Sok
    Mulai

    Rp1.599.900

Daftar Harga air mineral 1 dus Terbaru April 2026
Chicago Pneumatic Air-Powered Angle GrinderRp7.399.900
Aqua Air Mineral GelasRp36.900
Aqua Air Mineral BotolRp40.900
FUJI Air Angle GrinderRp9.599.900
Nippon Pneumatic Industrial (NPK) Air Angle GrinderRp8.599.900
FUJI Air Angle GrinderRp7.599.900
TRUSCO Air Angle GrinderRp5.999.900
Le Minerale Air Mineral BotolRp47.900
SP AIR Air Angle GrinderRp8.699.900
SP AIR Angle GrinderRp7.999.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)

Halaman Terkait