Chicago Pneumatic Needle & Chisel Scaler

Sebelum PPN:
Rp7.599.900 - Rp31.999.900
Spesifikasi
Accessory Free Tool ChangeYes
Air Inlet GenderFemale
Air Inlet TypeNPT
Air Pressure (psi)90
Anti-Vibration TechnologyNo
Minimum Hose Size (inch)3/8
Power SourceAir Powered
Throttle TypeLever

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These scalers accept needles or chisels and have an inline design that aligns the barrel with the tool grip to form a slim, straight tool for reaching through openings and into recesses or tight spaces. They have a removable retainer that can be interchanged to hold a bundle of needles or a chisel. Their lever switch activates the tool to strike the needles or chisel against surfaces to clean off coatings and buildup. The needles are loosely bundled rods that move independently to follow curves and contours. They are typically used to remove rust, mill scale, and paint. Chisels are used individually to provide a cutting edge or point that's more effective than needles at scraping, chipping, and breaking through heavy deposits. Needles and chisels can be changed out for different sizes or types as long as they are compatible with the scaler. They can be replaced when they break or wear out.
Feature
Needle and Chisel Scaler Kit Body Style - Air Tools In-Line Duty Cycle - Air Tools General Duty Stroke Length 1 13/64 in Blows per Minute - Air Tools 4 800 Air Inlet Size - Air Tools 1/4 in NPT Average CFM @ 15 Second Run Time 1.0 CFM @ Full Load 4.0 Required Pressure 90 psi Min Hose Size 3/8 in Overall Length 18 in Shank 1/2 in Square Housing Lock Needle Throttle Lever Standards ISO-28927-9 For Use With Chisels Needles Includes 1 3/8 in Wide Chisel (19) 1/8 in Steel Needles

Ulasan Produk

Tidak ada ulasan