Chicago Pneumatic Air-Powered Angle Grinder

Sebelum PPN:
Rp7.699.900 - Rp26.999.900
Spesifikasi
Air Inlet GenderFemale
Air Inlet TypeNPT
Air Pressure (psi)90
Anti-Kickback Clutch TypeNone
Anti-Restart TechnologyNo
Anti-Vibration TechnologyNo
Dust ManagementDust Guard
Grinder OrientationAngle
Grip StyleBarrel Grip
Head TypeFlathead
Kit Contents(1) Bare Tool
Number of Speed Settings1
Power SourceAir Powered
Switch TypeLever

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The standard-length body of these angle grinders gives them a 6" to 11" reach for grinding open surface areas where there's no need to work between surfaces or into corners and recesses.
Feature
Angle Grinder Wheel Diameter 5 in Horsepower 1.1 hp For Wheel Type Type 27 Max Speed 12 000 RPM Air Inlet 3/8 in NPT Female Air Inlet Connection Size 3/8 in Air Inlet Gender Female Air Inlet Type NPT Lever Type Safety Lever Spindle Thread Size 5/8 In.-11 Reach Standard Reach Duty Heavy Duty Variable Speed No

Ulasan Produk

Tidak ada ulasan