Chicago Pneumatic Air Impact Wrench (Kunci Sok Angin)

Sebelum PPN:
Rp7.099.900 - Rp109.999.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact pistol-grip air-powered impact wrenches (sometimes called stubby wrenches) have a shorter front-to-back length than standard pistol-grip impact wrenches, allowing for access to tight spaces. They have higher torque and larger drive sizes than inline impact wrenches, but often have lower torque than full-size tools. The pistol grip has a trigger that is pressed to activate the wrench. Pistol grips provide ergonomic handling when working on vertical surfaces from the user's waist to chest, horizontal surfaces at mid-thigh or lower, and horizontal surfaces directly overhead. 
Feature
Impact Wrench Power Source Air Powered Air Consumption 25 cfm Air Inlet 1/4 in NPT Air Pressure 90 psi Max Air Pressure 90 psi Min Air Pressure 90 psi Min Hose Size 3/8 in Exhaust Location Bottom Duty Rating Industrial Duty Breakaway Torque 625 ft-lb Fastening Torque 502 ft-lb Free Speed 6 400 RPM Impact Rated Yes Impact Sound Level 107 dB Impacts per Minute 1 320 Number of Speed Settings 4 Power to Weight Ratio 107.8 ft-lb/lb Max Bolt Capacity 5/8 in

Ulasan Produk

Tidak ada ulasan