Beli air impact 1 2 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRISBOW Mesin Pembuka Bautatribut:
- Air Pressure (bar): 6
- Hose size (inch): 1/2
- TEKIRO Air Impact Set 1/2inch DrDeskripsi:Set content : - 1/2inch Air Impact Wrench Twin Hammer - 1/2inch DR. Deep Impact Socket 6PT 10mm - 1/2inch DR. Deep Impact Socket 6PT 12mm - 1/2inch DR. Deep Impact Socket 6PT 14mm - 1/2inch DR. Deep Impact Socket 6PT 17mm - 1/2inch DR. Deep Impact Socket 6PT 19mm - 1/2inch DR. Deep Impact Socket 6PT 21mm - 1/2inch DR. Deep Impact Socket 6PT 23mm - 1/2inch DR. Deep Impact Socket 6PT 24mm - Mini Oiler - Oil Pot - Coupler
- Spero Mini Air ImpactDeskripsi:Spero Mini Air Impact 1/2inch. Model : 15-403-1.atribut:
- Square Drive (inch): 1/2
- Bolt capacity (mm): 16
- Maximum Torque (Nm): 650
- Speed (rpm): 11000
- Air Pipeline (inch): 1/4
- Air Consumption (m³/minute): 0.2
- Air Hose (mm): 10
- Grip Mechanism: Jumbo Hammer
- Spero Heavy Duty Air ImpactDeskripsi:Spero Heavy Duty Air Impact 1/2inch. Model : 15-405-2.atribut:
- Square Drive (inch): 1/2
- Bolt capacity (mm): 13
- Maximum Torque (Nm): 1490
- Speed (rpm): 5000
- Air Pipeline (inch): 1/4
- Air Consumption (m³/minute): 4.9
- Air Pressure (psi): 90
- Airboss Air Impact WrenchDeskripsi:AirBoss Air Impact Wrench 1/2inch. Model : AW-100P.atribut:
- Air Pressure (kg/cm²): 6.3
- Spero Mini Heavy Duty Air ImpactDeskripsi:Spero Mini Heavy Duty Air Impact 1/2inch. Model : 15-403-2.atribut:
- Square Drive (inch): 1/2
- Bolt capacity (mm): 13
- Maximum Torque (Nm): 610
- Speed (rpm): 9000
- Air Pipeline (inch): 1/4
- Air Consumption (m³/minute): 4.2
- Air Hose (mm): 10
- Air Pressure (psi): 90
- TEKIRO Air Impact Jumbo with Stubby Impact Socket (Mesin Pembuka Baut)Deskripsi:TEKIRO AIR IMPACT JUMBO WITH STUBBY IMPACT SOCKET SET 12 PCSTekiro Air Impact Jumbo Hammer dilengkapi dengan aksesoris dan 12 pcs socketMaterial : CrMo & CrVatribut:
- Material: CRMO & CRV
- JONNESWAY Air Impact Wrench Kit 1/2inchDeskripsi:Set Content : - 1pc JAI-6202 1/2inch Impact Wrench (Pin Clutch) - 10pcs CR-MO Socket Set 9, 10, 11, 13, 14, 17, 19, 22, 24, 27 mm - 1pc CR-MO 125 mm Extension Bar - 1pc 1/4inch Mini Oiler - 1pc 4 mm Hex Key Wrench - 1pc 1/4inch Air Nipple - 1pc Oil Pot - 1pc Blow Caseatribut:
- Square Drive (inch): 1/2
- Toptul 1/2inch DR. Air Impact WrenchDeskripsi:Set Content: - 1/2inch Dr. Super Duty Impact Wrench Long Anvil (600ft-lb/813Nm). - 1/2inch Dr. 6PT Flank impact sockets 10, 11, 12, 13, 14, 17, 18, 19, 20, 21, 22, 24mm. - 1/2inch Dr. 6PT Flank Thin Wall deep impact sockets with plastic sleeves 17, 19, 21mm. - 1/2inch Dr. Extension Bar - 5inch (L). - 1/2inch Dr. Universal Joint. - Ring 8-14mm x 2pcs, 15-32mm x 2pcs. - Pin 8-14mm x 2pcs, 15-32mm x 2pcs. - Oil pot 15cc.
- Airboss Air Impact ScrewdriverDeskripsi:AirBoss Air Impact Screwdriver 1/4inch. Model : AB-4.5S.atribut:
- Square Drive (inch): 1/4
- Bolt capacity (mm): 4-5
- Speed (rpm): 10000
- Air Pipeline (inch): 1/4
- Air Hose (mm): 6.4
- Air Consumption (m³/minute): 0.2
- Air Pressure (kg/cm²): 6.3
- Grip Mechanism: Twin Dog
- Torque (N m): 9-35
- TRUSCO Air Impact Wrenchatribut:
- Capacity Bolt Diameter (mm): 16
- Exhaust: Back
- Hammer Type: Twin Hammer
- Hose Mounting Port: NPT1/4
- Air Consumption (m³/minute): 0.6
- Maximum Tightening Torque (N m): 350
- No-load Speed (minute): 7000
- Socket Input Drive (mm): 12.7
- Total Length (mm): 166
- Vessel Air Impact ScrewdriverDeskripsi:-Double hammer (1 rotation 2 blows), stable tightening can be done.-Compact, lightweight and strong tightening force can be obtained.-For work on the assembly line etc.atribut:
- Bit Insertion Port: 6.35mm
- Capacity Screw Dimension: 5 to 6mm
- Max Tightening Torque: 40.5Nm
- Air consumption: 0.3
- Hose Intake Port: Rc1/4
- Exhaust: Upward
- No-load Speed (minute): 8500
- Purpose of Use: For work on the assembly line etc.
- Total Length: 213mm
- American Tool Air Impact Wrench Set (Mesin Pembuka Baut)atribut:
- Contents: Contents 1pc air impact wrench gun 10pcs 1/2 inch impact socket head (8,10,11,12,13,14,17,19,21,24mm) 1pc impact extension bar 1/2inchx125mm 1pc air coupler 1/4 inch 1pc inline oiler FREE: 1pc mini oil container+1pc hex key
- INGERSOLL RAND Air Impact WrenchDeskripsi:This Right Angle Impact Wrench is lightweight, durable, and easy to use. Paired with its powerful vane motor and trigger actuation, this tool will quickly become your favorite on any job site.
- GENIUS Super Duty Air Impact WrenchDeskripsi:Air Pressure 90 psig/620 kpaMax. Torque 380 ft. lbs/516 NmBlows Per Min. 1.200Free Speed 7.000 rpmStandard Bolt Cap 9/16inch/14mmOverall Length 7.5inch/190mmAvg. Air Consumption 4.0 cfmAir Inlet 1/4inchMinimum Hose Size 3/8inch/10mmMachine Design Pin Clutch
- Vessel Air Impact ScrewdriverDeskripsi:-Double hammer (1 rotation 2 blows), stable tightening can be done.-Compact, lightweight and strong tightening force can be obtained.-For work on the assembly line etc.atribut:
- Bit Insertion Port: 6.35mm
- Capacity Screw Dimension: 4 to 5mm
- Max Tightening Torque: 16.8Nm
- Air consumption: 0.2
- Hose Intake Port: G1/4
- Exhaust: Upward
- No-load Speed (minute): 9000
- Purpose of Use: For work on the assembly line etc.
- Total Length: 187mm
Daftar Harga air impact 1 2 Terbaru January 2026
| KRISBOW Mesin Pembuka Baut | Rp2.299.900 |
| TEKIRO Air Impact Set 1/2inch Dr | Rp2.599.900 |
| Spero Mini Air Impact | Rp3.699.900 |
| Spero Heavy Duty Air Impact | Rp5.799.900 |
| Airboss Air Impact Wrench | Rp2.299.900 |
| Spero Mini Heavy Duty Air Impact | Rp3.799.900 |
| TEKIRO Air Impact Jumbo with Stubby Impact Socket (Mesin Pembuka Baut) | Rp2.499.900 |
| JONNESWAY Air Impact Wrench Kit 1/2inch | Rp4.599.900 |
| Toptul 1/2inch DR. Air Impact Wrench | Rp6.799.900 |
| JTC Air Impact Wrench | Rp3.199.900 |
Data diperbarui pada 21/01/2026 (Harga belum termasuk PPN)

























































































































































/5tP103683209-2.jpg)







/P102087442-1.jpg)