Beli air hose reel 15m di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Chuhatsu Hanbai Air Hose Reel
    Mulai

    Rp3.599.900

    Chuhatsu Hanbai Air Hose Reel
    Deskripsi:
    The reel body is made of shock-resistant metal. It is a compact drum size. Hose replacement is easy. A light and soft urethane hose.
    atribut:
    • Working Pressure (MPa): 1.47
    • Material: Hose: Polyurethane Drum: SPCC
  2. TRUSCO Auto Air Reel (Selang Gulung)
    Mulai

    Rp2.799.900

    TRUSCO Auto Air Reel (Selang Gulung)
    atribut:
    • Depth (mm): 360
    • Height (mm): 260
    • Hose Dimension (Inner Diameter x Outside Diameter) (mm): 8.0 x 12
    • Hose Dimension (Overall Length) (m): Primary Side / 1, The Secondary Side / 9
    • Width (mm): 158
    • Working Pressure (MPa): 1.5
    • Working Pressure (kgf/cm²): 15
  3. KRISBOW Selang Angin Gulung Bahan Karet
    Mulai

    Rp1.199.900

    KRISBOW Selang Angin Gulung Bahan Karet
    atribut:
    • Hose Material: Hybrid Polimer
    • Inner Diameter (mm): 8
    • Outer Diameter (mm): 12
    • Air Inlet / Outlet (inch): 1/4
    • Working Pressure (psi): 200
    • Outer Casing Material: Plastic
  4. KRISBOW Selang Angin Gulung Otomatis
    Mulai

    Rp1.799.900

    KRISBOW Selang Angin Gulung Otomatis
    atribut:
    • Hose Material: Hybrid Polimer
    • Hose Length (m): 15
    • Working Pressure (psi): 200
  5. TRIENS Air Hose Reel
    Mulai

    Rp2.599.900

  6. NICHIDO Automatic Air Reel, Auto Air
    Mulai

    Rp999.900

    NICHIDO Automatic Air Reel, Auto Air
    atribut:
    • Material: Hose:Polyurethane (Mesh)
    • Primary Hose Total Length (m): 1
    • Working Pressure (MPa): 1.5
    • Specification: Connection can be done with a commercially available coupler.
  7. KING TONY Air Hose Reel
    Mulai

    Rp5.299.900

    KING TONY Air Hose Reel
    Deskripsi:
    Automatic rewind with SK5 alloy steel spring16 teeth gear stop ensure safety work300psi working pressure allowed polyurethane air houseSturdy structure with 0.7mm thick steel rail stored in iron caseReplaceable air house design & Hanging rackHits : 4990 (0) Specification Select or deselect all79910-10 8 12 10 Asian 1/4inch BSPT 300 5.5 1 / 279910-15 8 12 15 Asian 1/4inch BSPT 300 6.5 1 / 279911-10 8 12 10 US 1/4inch NPT 300 5.5 1 / 279911-15 8 12 15 US 1/4inch NPT 300 6.5 1 / 279912-10 8 12 10 EU 1/4inch BSPT 300 5.5 1 / 279912-15 8 12 15 EU 1/4inch BSPT 300 6.5 1 / 2InquiryBack
    atribut:
    • Hose ID (mm): 8
    • Hose OD (mm): 12
    • Working Pressure (psi): 300
  8. TRUSCO Air Reel
    Mulai

    Rp3.899.900

    TRUSCO Air Reel
    atribut:
    • Fluid: Air
    • Hose Dimension (Overall Length) (m): 30
    • Hose Length (m): 1 (Primary Side)
    • Working Pressure (MPa): 1
    • Operating Temperature Range (°C): 0 to 60
  9. TRUSCO Auto Air Reel
    Mulai

    Rp2.799.900

    TRUSCO Auto Air Reel
    atribut:
    • Material: Main body:Plastic, Hose:Polyurethane (Mesh)
    • Hose Inside Diameter x Outside Diameter (mm): 6.5 x 10
    • Primary Hose Total Length (m): 1
    • Secondary Hose Total Length (m): 12
    • Width (mm): 158
    • Depth (mm): 360
    • Height (mm): 260
  10. SAMOA Individually Enclosed Hose Reel RM-12CL Series
    Mulai

    Rp14.999.900

    SAMOA Individually Enclosed Hose Reel RM-12CL Series
    Deskripsi:
    Corrosion resistant aluminium enclosure form a very rigid and stable structure, with light weight and attractive design. Fatigue resistant steel spring for years of durable performance and even load when pulling and recoiling the hose. Full port shaft and swivel for no restrictions. Spool mounted on two permanent lubricated and sealed ball bearings to reduce torque load on spring for smooth retraction and longer life. Large effective radial latching area for easier operation. Positionable mounting brackets to accommodate any method of mounting. Two large lateral service windows facilitate common maintenance operations. Hose reels with hose include 0,8 m inlet hose.system in polymer to reduce noise. Large service panel allows hose reel maintenance without dismounting it. Wide hose outlet aids rolling, reduces piling up and premature wear of the hose. Fatigue resistant steel spring for years of durable performance and even load when pulling and recoiling the hose. Spool mounted on two permanent lubricated and sealed ball bearings to reduce torque load on spring for smooth retraction and longer life. Hose reels with hose include 0,8 m inlet hose. Model with 10 m 3/8" hose for AIR / WATER / COOLANT.
    atribut:
    • Installation Options: Floor, Wall, Ceiling, Tank
  11. HATAYA Air Hose Reel (Selang Gulung)
    Mulai

    Rp4.099.900

    HATAYA Air Hose Reel (Selang Gulung)
    atribut:
    • Hose Inside Diameter x Outside Diameter (mm): 6.5
    • Usage Pressure (MPa): 1.5
  12. Kennedy Tool Control
    Mulai

    Rp5.499.900

    Kennedy Tool Control
    Deskripsi:
    25 Piece Set - TCD025 CAD designed and high precision laser cut foam tray inserts are designed to keep tools precisely and accurately in the correct position and drawers for improved productivity. In some applications a dropped tool is a serious hazard colour contrasting foam inserts are used to easily recognise lost tooling and also reduce audit time. Areas of use include food industry maintenance, automotive assembly. Professional Pliers: 1x 160mm snipe nose. 1x 160mm diagonal cutters. 1x 160mm combination. Pro-Torq Screwdrivers: Crosspoint: No.2 x stubby, No.2 x 100mm. Pozidriv: No.1 x 75, No.2 x 100, No.3 x 150mm. Flared: 6.3 x 150, 8.0 x 200mm. Parallel: 5.0 x 150mm. Metric Professional Combination Wrenches: 6, 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19mm.
    atribut:
    • Drawer Height (mm): 100
  13. TEKIRO Selang Kompresor Gulung
    Rating:
    100% of 100
    (1)
    Mulai

    Rp579.900

    TEKIRO Selang Kompresor Gulung
    Deskripsi:
    Tekiro Air Hose Reel 6 Meter berfungsi menyalurkan udara dengan bantuan kompressor untuk keperluan tertentu
  14. COXREELS Air or Water Spring-Return Hose Reels
    Mulai

    Rp6.299.900

    COXREELS Air or Water Spring-Return Hose Reels
    Deskripsi:
    Compact air or water spring-return hose reels hold shorter or smaller diameter hoses and are sized to fit in limited spaces. These reels are all-steel with powder-coated finish and include full-flow shafts and swivel inlets. These low-pressure (up to 500 psi) reels mount to the floor, wall, ceiling, or on a truck, and the guide arms adjust to two positions. Compact hose reels are used with air or water hoses with pneumatic tools, in auto or fleet service centers, and in machine shops.
    atribut:
    • UNSPSC: 40142121
    • Base Motion Type: Stationary
    • Bearing Construction: Permanently Lubricated
    • Drive Type: Spring Return
    • Fasteners Included: No
    • Hose Reel Primary Application: Air; Water
    • Hose Reel Type: Wall Mount Hose Reel
    • Includes Leader Hose: No
    • Latch Type: Locking
    • Maximum Operating Pressure: 300
    • Mount Hole Diameter (inch): 1/2
    • Number of Mount Holes: 4
    • Reel Color: Blue
    • Reel Finish: Powder Coated
    • Reel Material: Steel
    • Standards: CE
    • Swivel Inlet Type: NPT
    • Swivel Material: Brass
  15. WESTWARD Spring Return Garden Hose Reel
    Mulai

    Rp2.999.900

    WESTWARD Spring Return Garden Hose Reel
    Deskripsi:
    Enclosed garden spring-return hose reels are lighter weight for medium-duty continuous operation using garden hoses. The corrosion-proof, polypropylene case resists most acids, alkalis, and UV rays. The enclosed reel protects the hose, the reel, and the components inside from outdoor exposure. These low-pressure (up to 500 psi) hose reels mount on exterior walls. Enclosed spring-return hose reels have garden-style hose ends to connect water hoses for watering or spraying commercial and residential landscaping and gardens.
    atribut:
    • Maximum Operating Temperature (°F): 113
    • Hose Color: Beige
    • Hose Cover Material: PVC
    • Hose Tube Material: PVC
    • Fitting Size (inch): 3/4
    • Maximum Operating Pressure (psi): 150
    • Mount Hole Diameter (inch): 2 1/4
    • UNSPSC: 40142121
  16. Reelex Automatic Winding Air Reel
    Mulai

    Rp5.999.900

    Reelex Automatic Winding Air Reel
    Deskripsi:
    -With the free silent ratchet that stops anywhere, pulling out and taking up the hose is very quiet.-By removing the cover in the center of the main unit, you can easily change hose.-Possible to swing 90degree left and right for the head.-Primary-side Hose ASSY1m (with plug coupler)-Mounting Plate, Bolt Nut for Fixing-Socket
    atribut:
    • Primary Mounting Side: Rc1/4
    • Secondary Mounting Side: With socket coupler
    • Working Pressure: 1.47MPa
    • Main Body Materials: Resin
  17. monotaro Air Hose Reel (Take-Up Type)
    Mulai

    Rp1.899.900

    monotaro Air Hose Reel (Take-Up Type)
    Deskripsi:
    Production plants, car maintenance factory, the air tasks such as paint shop.
    atribut:
    • Dimensions (Width W x Height H x Depth D) (mm): 320 x 282 x 142
    • Material (Hose): PU (wire-reinforced)
    • Mounting Bracket (Primary Side): 1/4 male coupler
    • Mounting Bracket (secondary side): 1/4 female one-touch coupler
    • Regular Pressure (MPa): 1.5
    • Cover Material: (Body) resin
    • Hose Dimensions (inner diameter x OD) (mm): 8 x 12
    • Hose size (total length) (m): 8
  18. TONE Hexagon Impact Socket 3/4 Inch
    Rating:
    100% of 100
    (4)
    Mulai

    Rp419.900

    TONE Hexagon Impact Socket 3/4 Inch
    atribut:
    • Square Drive: 19.0 mm (3/4 inch)
    • Accessories: Pin, O-ring
    • Overall Length (mm): 75
  19. E-Value Selang Kompresor Gulung
    Mulai

    Rp2.199.900

    E-Value Selang Kompresor Gulung
    atribut:
    • Length (m): 20
    • Diameter (mm): 6.5×10 (InnerxOuter)
    • Applications: Air urethane hose reel with one-touch coupler.
    • Specification: Lightweight
    • Maximum Operating Pressure (MPa): 1.5
    • Normal Pressure (MPa): 1
    • Blade Material: Nylon
    • Body Dimensions (WxDxH) (mm): 235×280×290
    • Material (Connection Part): Steel and other products/Steel pipes
    • Material (Hose): Polyurethane Resin
Daftar Harga air hose reel 15m Terbaru January 2026
Chuhatsu Hanbai Air Hose ReelRp3.599.900
TRUSCO Auto Air Reel (Selang Gulung)Rp2.799.900
KRISBOW Selang Angin Gulung Bahan KaretRp1.199.900
KRISBOW Selang Angin Gulung OtomatisRp1.799.900
TRIENS Air Hose ReelRp2.599.900
NICHIDO Automatic Air Reel, Auto AirRp999.900
KING TONY Air Hose ReelRp5.299.900
JTC Air Hose Reel (Selang Angin Gulung)Rp4.299.900
TRUSCO Air ReelRp3.899.900
TRUSCO Auto Air ReelRp2.799.900

Data diperbarui pada 20/01/2026 (Harga belum termasuk PPN)