COXREELS Air or Water Spring-Return Hose Reels (Selang Gulung Otomatis / Selang Air / Selang Angin)

Sebelum PPN:
Rp7.499.900 - Rp31.999.900
Spesifikasi
UNSPSC40142121
Base Motion TypeStationary
Bearing ConstructionPermanently Lubricated
Drive TypeSpring Return
Fasteners IncludedNo
Hose Reel Primary ApplicationAir; Water
Hose Reel TypeWall Mount Hose Reel
Includes Leader HoseNo
Latch TypeLocking
Maximum Operating Pressure300
Mount Hole Diameter (inch)1/2
Number of Mount Holes4
Reel ColorBlue
Reel FinishPowder Coated
Reel MaterialSteel
StandardsCE
Swivel Inlet TypeNPT
Swivel MaterialBrass

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Compact air or water spring-return hose reels hold shorter or smaller diameter hoses and are sized to fit in limited spaces. These reels are all-steel with powder-coated finish and include full-flow shafts and swivel inlets. These low-pressure (up to 500 psi) reels mount to the floor, wall, ceiling, or on a truck, and the guide arms adjust to two positions. Compact hose reels are used with air or water hoses with pneumatic tools, in auto or fleet service centers, and in machine shops.
Feature
Spring Return Hose Reel Air Water Maximum Operating Pressure 300 psi Hose Capacity 25 ft (1/4 in I.D.) Drive Type Spring Return Corrosion-Resistant Yes Enclosed No For Dual Hose No Hose Reel Type Wall Mount Hose Reel Includes Hose No Mounting Location Bench Floor Truck Wall Pedestal Type Single Pedestal Overall Height 10 5/8 in Overall Length 10 1/2 in Overall Width 5 1/4 in Reel Material Steel Reel Finish Powder Coated Speed Limited Retraction No Reel Color Blue

Ulasan Produk

Tidak ada ulasan