SAMOA Individually Enclosed Hose Reel RM-12CL Series (Selang Air / Selang Gulung Otomatis)

Sebelum PPN:
Rp17.999.900 - Rp27.999.900
Spesifikasi
Installation OptionsFloor, Wall, Ceiling, Tank

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Corrosion resistant aluminium enclosure form a very rigid and stable structure, with light weight and attractive design. Fatigue resistant steel spring for years of durable performance and even load when pulling and recoiling the hose. Full port shaft and swivel for no restrictions. Spool mounted on two permanent lubricated and sealed ball bearings to reduce torque load on spring for smooth retraction and longer life. Large effective radial latching area for easier operation. Positionable mounting brackets to accommodate any method of mounting. Two large lateral service windows facilitate common maintenance operations. Hose reels with hose include 0,8 m inlet hose.system in polymer to reduce noise. Large service panel allows hose reel maintenance without dismounting it. Wide hose outlet aids rolling, reduces piling up and premature wear of the hose. Fatigue resistant steel spring for years of durable performance and even load when pulling and recoiling the hose. Spool mounted on two permanent lubricated and sealed ball bearings to reduce torque load on spring for smooth retraction and longer life. Hose reels with hose include 0,8 m inlet hose. Model with 10 m 3/8" hose for AIR / WATER / COOLANT.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait