Beli air fan motor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AQUA SYSTEM Oil-Free Air Motor Type Factory Fan
    Mulai

    Rp24.999.900

    AQUA SYSTEM Oil-Free Air Motor Type Factory Fan
    atribut:
    • Compressor: Horsepower: 3PS
    • Air Volume Adjustment: Stepless by squeezing
    • TRUSCO Number: 160-8149
  2. Dell Laptop Latitude
    Mulai

    Rp16.999.900

  3. KARCHER HOME & GARDEN Pembersih Bertekanan Tinggi
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.799.900

  4. KARCHER Professional Single Disc Machine
    Mulai

    Rp11.999.900

    KARCHER Professional Single Disc Machine
    Deskripsi:
    Our very robust single-disc machine BDS 43/150 C Classic offers an excellent price-performance ratio and is very versatile for thorough floor cleaning. With a powerful 1,500 watt motor, it is suitable for both hard and resilient floors and textile coverings as well as for sanding worn parquet floors. With a working width of 430 mm, it is ideal for most applications in the area of building cleaning, whilst the maintenance-free planet carrier made with hard-wearing metal gears ensures a long lifetime and far less wear and lower maintenance costs compared to a belt gear. A pad drive board and medium-hard disc brush are also included in delivery.
    atribut:
    • Part Number: 1.291-247.0
    • Working Width (mm): 430
    • Working height (mm): 90
    • Working width of brushes (mm): 430
    • Rated Input Power (W): 1500
    • Brush contact pressure (g/cm²/kg): 30 / 43
    • Brush Rotation Speed (rpm): 150
    • Dimensions (LxWxH) (mm): 590x430x1180
    • Drive Type: Mains operation
    • Sound Pressure Level (dBA): 63
    • Supply Voltage (V/Hz): 220 - 240 / 50
  5. AQUA SYSTEM Wall-mounted Oil-free Air Motor Type Factory Fan
    Mulai

    Rp23.999.900

    AQUA SYSTEM Wall-mounted Oil-free Air Motor Type Factory Fan
    Deskripsi:
    Because it uses air pressure as its power source, it can be used safely even in environments where there is a risk of ignition or explosion.The air hose can be easily operated with one touch. It can be used immediately by opening the valve.The motor is a compact, lightweight, long-life air motor.Aluminum blades are standard and it is resistant to heat.It can be fixed to a wall or pillar, so you don't have to worry about where to place it.Since it is an air motor type that does not use electricity, it can be used as a product to reduce welding fume concentration.
    atribut:
    • Material: Body and wings: Steel, Aluminium
    • Type: Wall-mounted
    • Operating Temperature Range (°C): 0 to 60
    • Operating Pressure (MPa): 0.4–0.6
    • Blade Diameter (cm): 45
    • Air Consumption (m³/minute): 0.33
    • Air Volume (m³/minute): 250
    • Compressor (Hp): 3
    • Correspondence: Explosion-proof type
    • Drive System: Air Type
    • Fan outer diameter (mm): 450
    • Left and Right Head Swing (°): 70
    • Number of blades (sheets): 4
    • Part Number: 250-0475
    • Rotation Speed (rpm): 1800
    • Up and Down Angle Adjustment: Up and down 7 steps (68°)
    • Where to Use: Explosion-proof areas and places without power
  6. monotaro Curing Tape
    Mulai

    Rp40.900

    monotaro Curing Tape
    Deskripsi:
    Moving, the temporary stop of the construction work.
    atribut:
    • Tape Width (mm): 50
    • Tape Length (m): 25
    • Tensile strength (N / 10mm): 22
  7. KDK Compact Axial Flow Fan
    Mulai

    Rp9.299.900

    KDK Compact Axial Flow Fan
    Deskripsi:
    - Suitable for large area, such as warehouse, factory, etc - Act as ventilation system by combination use with ducts - Two Speed selectable - Easy installation with new design T-shaped grooved clamps - Single and three phase available
  8. Mitsuboshi Narrow V-Belt SPB Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp98.900

    Mitsuboshi Narrow V-Belt SPB Series
    atribut:
    • Angle (°): 40
    • Top Width (mm): 16.3
  9. ULLMAN Round Telescoping LED Lighted Inspection Mirror
    Mulai

    Rp469.900

    ULLMAN Round Telescoping LED Lighted Inspection Mirror
    Deskripsi:
    With a 1-3/8inch diameter round mirror Ullman's HTE-2LT can be adjusted for optimal viewing and inspection. A built-in LED light helps illuminate dark areas.The HTE-2LT telescopes from 8-3/4inch to 36inch and a cushioned grip helps prevent slipping in wet or oily hands. Two round lithium batteries are included.
    atribut:
    • Overall Height (inch): 1/2
    • COO: CN
  10. ROMER MIX 1 (Aflatoxins)
    Mulai

    Rp6.499.900

    ROMER MIX 1 (Aflatoxins)
    Deskripsi:
    BiopureTM calibrants are high quality mycotoxin reference materials characterized by independent methods and accompanied by a certificate of analysis created in accordance with ISO Guide 31 and Eurachem guidelines. BiopureTM MIX 1 contains 2 µg/mL Aflatoxin B1, 2 µg/mL Aflatoxin G1, 0.5 µg/mL Aflatoxin B2, 0.5 µg/mL Aflatoxin G2 in acetonitrile.
    atribut:
    • Storage Temperature (°C): -18 to -22
    • Details: 2 µg/mL Aflatoxin B1, 2 µg/mL Aflatoxin G1, 0.5 µg/mL Aflatoxin B2, 0.5 µg/mL Aflatoxin G2 in acetonitrile
  11. Gunindo Penghapus Papan Tulis
    Rating:
    100% of 100
    (4)
    Mulai

    Rp9.900

  12. BOSCH Heat Gun
    Rating:
    100% of 100
    (4)
    Mulai

    Rp1.199.900

    BOSCH Heat Gun
    atribut:
    • Control Airflow: 3-Stage
    • K3L License: Yes
  13. Joyko Penghapus
    Rating:
    100% of 100
    (4)
    Mulai

    Rp2.900

  14. AQUA SYSTEM Wing Pump YATSUNAMI
    Rating:
    100% of 100
    (1)
    Mulai

    Rp7.999.900

    AQUA SYSTEM Wing Pump YATSUNAMI
    Deskripsi:
    -Suitable for transferring various oils (viscosity oil is also possible → 5000mPa・S or less).-Also recommended for fuel supply (emergency) when there is no power supply.-It is a very powerful pump capable of pushing up to the 5 floor level of the building. -For press-fitting of lubricating oil or transferring hydraulic fluid to machinery and equipment in ships.-Push-up 15m, Suction 6m (when drying 2.5m)
    atribut:
    • Main Body Materials: Cast Iron (FC200), Internal Gunmetal (CAC203)
    • Handle Materials: Aluminium
  15. AQUA SYSTEM Air Vacuum Cleaner Set
    Mulai

    Rp17.999.900

    AQUA SYSTEM Air Vacuum Cleaner Set
    Deskripsi:
    -Can powerfully suck liquids such as water and cutting oil as well as dust into a common pail.-Can be used just by placing it on a common pail(drum can in the case of APPQO-HP2).(An exclusive top board is separately required.)-Wastewater and sludge can al-For cleaning of cars and areas around equipment at car maintenance shops.-For dust collection and cleaning at pulp mills, paper mills and printing factories.-For dust collection at resin treatment factories.-For collection of dust and cut pieces at rubbe
    atribut:
    • Maximum Vacuum Pressure (kPa): 30
  16. Joyko Penghapus Papan Tulis
    Rating:
    100% of 100
    (2)
    Mulai

    Rp5.900

  17. Kenko Penghapus Papan Tulis
    Rating:
    100% of 100
    (5)
    Mulai

    Rp6.900

Daftar Harga air fan motor Terbaru April 2026
AQUA SYSTEM Oil-Free Air Motor Type Factory FanRp24.999.900
Dell Laptop LatitudeRp16.999.900
KARCHER HOME & GARDEN Pembersih Bertekanan TinggiRp1.799.900
KARCHER Professional Single Disc MachineRp11.999.900
AQUA SYSTEM Wall-mounted Oil-free Air Motor Type Factory FanRp23.999.900
monotaro Curing TapeRp40.900
KDK Compact Axial Flow FanRp9.299.900
Mitsuboshi Narrow V-Belt SPB SeriesRp98.900
ULLMAN Round Telescoping LED Lighted Inspection MirrorRp469.900
ROMER MIX 1 (Aflatoxins)Rp6.499.900

Data diperbarui pada 02/04/2026 (Harga belum termasuk PPN)