ULLMAN Round Telescoping LED Lighted Inspection Mirror

Sebelum PPN:
Rp479.900 - Rp509.900
Spesifikasi
Overall Height (inch)1/2
COOCN

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a 1-3/8inch diameter round mirror Ullman's HTE-2LT can be adjusted for optimal viewing and inspection. A built-in LED light helps illuminate dark areas.

The HTE-2LT telescopes from 8-3/4inch to 36inch and a cushioned grip helps prevent slipping in wet or oily hands. Two round lithium batteries are included.
Warning
Warning: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Feature
- Round mirror can be adjusted to nearly any angle for optimal viewing

- Cushioned grip helps prevent drops and slipping in wet or oily hands

- A built-in LED light helps illuminate dark areas

- Telescopes from 8-3/4" to 36"

- Two round lithium batteries are included

Ulasan Produk

Tidak ada ulasan

Halaman Terkait