AQUA SYSTEM Wall Mounted Factory Fan Oil-Free Air Motor Type (Kipas Pabrik)

Sebelum PPN:
Rp27.999.900
Spesifikasi
MaterialBody and wings: Steel, Aluminium
TypeWall-mounted
Operating Temperature Range (°C)0 to 60
Operating Pressure (MPa)0.4–0.6
Blade Diameter (cm)45
Air Consumption (m³/minute)0.33
Air Volume (m³/minute)250
Compressor (Hp)3
CorrespondenceExplosion-proof type
Drive SystemAir Type
Fan outer diameter (mm)450
Left and Right Head Swing (°)70
Number of blades (sheets)4
Part Number250-0475
Rotation Speed (rpm)1800
Up and Down Angle AdjustmentUp and down 7 steps (68°)
Where to UseExplosion-proof areas and places without power

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Because it uses air pressure as its power source, it can be used safely even in environments where there is a risk of ignition or explosion.
The air hose can be easily operated with one touch. It can be used immediately by opening the valve.
The motor is a compact, lightweight, long-life air motor.
Aluminum blades are standard and it is resistant to heat.
It can be fixed to a wall or pillar, so you don't have to worry about where to place it.
Since it is an air motor type that does not use electricity, it can be used as a product to reduce welding fume concentration.
Warning
*As it does not use electricity, it can be used in explosion-proof areas where open flames are strictly prohibited.
*Please check with the site manager regarding use.
Use
For ventilation and air circulation in factories and warehouses. Particularly for use in explosion-proof and flammable areas. For ventilation of welding fumes.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait