Beli air conditioner mini di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FRIEDRICH Ductless Mini-Split Air Conditioner Accessories (Remote AC)Deskripsi:These accessories are made for Friedrich ductless mini-split air conditioners to ensure compatibility and proper function.atribut:
- UNSPSC: 40101701
- FRIEDRICH Single-Zone Ductless Mini-Split Air Conditioner System (AC)Deskripsi:These single-zone mini-split systems include either a wall-mount air handler or a condenser with a wall-mount air handler for standard installations. The air handler fastens to a wall (typically near the ceiling) to blow cooled or heated air into a single room or area. Compared to ceiling-mount systems, these wall-mount mini splits are typically easier to reach for installation, cleaning, and maintenance.atribut:
- UNSPSC: 40101701
- Air Flow (CFM): 247/323/382/424
- Amps (A): 2.9
- Compressor Type: Rotary/Inverter
- Control Type: Electronic
- Control Voltage (VDC): 12
- Cooling Capacity (BtuH): 9000
- Dehumidification Rate (pt/hour): 1.9
- EER: 13.7
- For use with: FPHFW09A3B; FPHSR09A3A
- Frequency (Hz): 60
- HSPF (BTU/Wh): 10.7
- Heater Power (W): 720
- Heating Capacity - Heat Pump (BtuH): 10500
- Heating Method: Heat Pump
- Indoor Head Depth (inch): 8-1/2
- Indoor Head Height (inch): 11-1/8
- Indoor Head Mounting: Wall-Mount
- Indoor Head Width (inch): 33-7/8
- Indoor Sound Level (dBA): 39/32/29/26
- Liquid Line Size (inch): 1/4
- Max. Time Delay Fuse Amps (A): 15
- Maximum Line Length Total System (ft): 50
- Maximum Vertical Line Length (ft): 33
- Min-Max Line Length Single Run (ft): 50
- Number Of Indoor Units Supported: 1
- Number of Speeds: 4
- Operation Mode - HVAC: Cooling/Heating
- Outdoor Depth (inch): 9-1/2
- Outdoor Height (inch): 19
- Outdoor Sound Level (dB): 53
- Outdoor Width (inch): 28-1/8
- Phase: 1
- Programming Capability: Daily Schedules
- Refrigerant Precharge (oz): 25
- Refrigerant Type: R-410A
- Remote Control Functions: Full Function
- Requires: Power and Communication Cable; Refrigerant Line Set for New Installation
- SEER: 22.5
- Seacoast Corrosion Protection: Front and Rear Coil
- Smart Connectivity: WiFi Control
- Standards: AHRI; ETL
- Suction Line Size (inch): 3/8
- Voltage (V AC): 208/230
- FRIEDRICH Dehumidifier Portabelatribut:
- UNSPSC: 31160000
- Auto-Restart: Yes
- Bluetooth Enabled: No
- Bucket Capacity (pt): 16.2
- Control Features: Relative Humidity Level; Temperature
- Control Modes: Defrost
- Control Type: Touch Screen
- Defrost Type: Automatic
- Dehumidification Method: R32 Refrigerant
- Drain Hose Length (ft): 16.75
- Drain Hose Pump Direction: Horizontal and Vertical
- Drain Hose Storage: Front Panel Pocket
- Drain/Pump Options: Built-In Drain Pump
- Energy Star Certified: Yes
- Filters Out: Dust
- Frequency (Hz): 60
- Hour Meter: No
- Housing Material: Metal
- Includes Ionization: No
- NEMA Plug Rating: 5-15P
- Number of Speeds: 2
- Operating Humidity Range (%): 30 to 90
- Operating Temperature Range (°F): 41 to 90
- Overall Depth (inch): 12
- Overall Height (inch): 23-1/4
- Overall Width (inch): 15
- Power Cord Length (ft): 6
- Refrigerant Type: R-32
- Series: UNI-FIT
- Standards: cULus Listed
- Voltage (V): 115
- Wi-Fi Compatible: No
- FRIEDRICH Through-the-Wall Air Conditioner (AC / Pendingin Udara)Deskripsi:These through-the-wall air conditioners are made for commercial-grade applications with components that withstand more demanding environments. They're commonly used for cooling offices, retail stores, multifamily buildings, barracks, and dorms. Units with remote capability can be managed via Wi-Fi to allow centralized control of settings for one or more units.atribut:
- UNSPSC: 40101701
- Air Flow Direction: 8 Way
- Chassis Type: Slide Out
- Control Type: Electronic
- Frequency (Hz): 60
- Includes: Air Filter; Remote Control
- Mounting Sleeve Included: No
- Number of Speeds: 3
- Power Cord Length (ft): 6
- Refrigerant Type: R-410A
- Remote Control Functions: On/Off and Temp. Control
- Smart Connectivity: Full Function Control
- Standards: UL Listed
- Cosmos Air Cooler Cosler Series (Pendingin Udara)Deskripsi:COSLER (Cosmos Air Cooler) Pendingin udara multifungsi (bisa sebagai pendingin dan kipas).Hemat energi dengan konsumsi listrik lebih rendah dan hemat biaya. Ionizer berfungsi menjadikan udara lebih segar. Desain yang elegan dilengkapi dengan fitur tampilan LED, remote control dan pengatur waktu hingga 7.5 jam. Kapasitas tangki 5 liter dan kapasitas penguap 350 ml / jam. (65W/220V)atribut:
- Power (W): 65
- Taffware HUMI USB Mini Air Cooler (Pendingin Udara)Deskripsi:Alat ini dapat menghasilkan udara sejuk dan dingin. Air Cooler ini bekerja dengan cara memasukkan air kedalam tabung penyimpanan air dan kemudian angin yang dihembus akan terasa dingin karena air tersebut. Anda juga dapat memasukkan air es agar udara lebih cepat dinginatribut:
- Dimensions (cm): 16x16x14.5
- Voltage (V): DC 5, 1.5
- Material: Plastik
- RUCIKA PPR Pipe Kelen Green (Pipa Polipropilena)Deskripsi:Pipa Dan Fitting PP-R Spesialis Air Panas Dan Dingin Bertekanan. RUCIKA KELEN GREEN merupakan sistem perpipaan lengkap yang dapat dipergunakan untuk saluran air panas dan dingin bertekanan. Materialnya terbuat dari bahan Polypropylene Random (PP-R) type 3 / PP-R 80. Dengan jenjang produk yang luas, pipa RUCIKA KELEN GREEN tersedia dalam berbagai kelas tekanan dan temperatur dengan variasi ketebalan dinding sesuai dengan penggunaannya. Sistem sambungan yang digunakan oleh RUCIKA KELEN GREEN adalah sistem penyambungan heat fusion dengan menggunakan alat pemanas. Dengan sistem sambungan ini, hasil penyambungan menjadi bersenyawa sehingga terjamin kekuatannya (sama dengan kekuatan pipa), anti kebocoran dan bebas perawatan serta umur penggunaan sampai 50 tahun. RUCIKA KELEN GREEN adalah suatu sistem perpipaan lengkap untuk saluran air panas & dingin bertekanan dengan jenjang produk yang luas. Materialnya dari bahan Polypropylene Random (PP-R) type 3 atau PP-R 80. Menggunakan sistem penyambungan heat fusion dengan alat pemanas polyfusion atau electrofusion, sehingga hasil penyambungan menjadi homogen atau senyawa sehingga menjamin kekuatannya, anti kebocoran, bebas perawatan & didesain agar mampu digunakan hingga 50 tahun. Sistem ini dirancang untuk sistem sanitari & saluran bertekanan pada: - Perumahan, industri, rumah sakit, hotel dan apartemen. - Sistem udara bertekanan. - Sistem air minum dan makanan cair. - Agrikultur (greenhouse & taman). - Sistem transportasi asam dan cairan agresif. RUCIKA KELEN GREEN menawarkan sistem pipa dan sambungan pipa (fitting) yang lengkap dengan standar DIN 8077, DIN 8078, DIN 16962 dan DIN 4726 mulai diameter luar 20mm, 25mm, 32mm, 40mm, 50mm, 63mm, 75mm, 90mm, dan 110mm. Pipa RUCIKA KELEN GREEN tersedia dalam kelas PN 10, PN 16 dan PN 20. Sedangkan sambungan pipa nya tersedia lengkap dengan berbagai fungsi. PN 10: Digunakan untuk mengaliri air dingin bertekanan. PN 16: Digunakan untuk mengaliri air panas dan air dingin bertekanan. PN 20: Digunakan untuk mengaliri air pasas bertekanan.atribut:
- Length Pipe (m): 4
- Pipe Type: PP-R
- Color: Green
- FRIEDRICH Window Air Conditioner (AC / Pendingin Udara)Deskripsi:These window air conditioners are made for commercial-grade applications with components that withstand more demanding environments. They're commonly used for cooling offices, retail stores, multifamily buildings, barracks, and dorms. Units with remote capability can be managed via Wi-Fi to allow centralized control of settings for one or more units.
- FRIEDRICH PTAC VPAK ThermostatDeskripsi:Thermostats sense temperatures within a room and automatically turn air conditioners on and off based on temperature setpoints. They have a sensor that monitors temperatures and a control panel for adjusting the setpoints.atribut:
- Depth (inch): 5 9/16
- Height (inch): 1
- UNSPSC: 31160000
- Width (inch): 3 7/16
- KRISBOW Dehumidifier (Pengering Udara)Deskripsi:Krisbow menghadirkan dehumidifier fix wheel sebagai solusi untuk meningkatkan kualitas udara di dalam ruangan. Dirancang dengan rotary compressor yang menggunakan desain berputar untuk menghilangkan kelembapan dari udara secara efisien. Memiliki display LED dengan pengoperasian mudah menggunakan push button. Perawatan dehumidifier ini pun mudah dilakukan karena filter udara dapat dicuci serta pompa air bisa dilepas. Selain itu, dilengkapi handle ergonomis dan roda sehingga mudah dipindahkan. Cocok untuk memenuhi kebutuhan di ruangan dengan cakupan area 85 hingga 170 m².atribut:
- Power Supply: 220-240V/50 Hz
- Coverage Area (m²): 85-170
- Operating Temperature (°C): 5-35
- Packing Dimensions (mm): 610x490x1100
- FRIGIDAIRE Window Air Conditioner (AC / Pendingin Udara)Deskripsi:These window air conditioners are made of residential-grade materials and have a decorative front grille that blends in with home interiors. They're typically used to cool rooms in houses and apartments. Units with a timer can be programmed to set cooling times for managing energy usage.atribut:
- UNSPSC: 40101701
- Air Flow Direction: 4 Way
- Chassis Type: Fixed
- Color: White
- Control Type: Electronic
- Duty Rating: Residential Grade
- Heating Method: Cooling Only
- Operation Mode - HVAC: Cooling Only
- Plug Configuration: LCDI, 5-15P
- Power Cord Length (ft): 6
- Programming Capability (hour): 24 On/Off Timer
- Remote Control Functions: Full Function
- Seacoast Corrosion Protection: None
- Voltage (V AC): 115
- Mpoin U-Ground Water Tank (Toren / Tangki Air)Deskripsi:KELEBIHAN TANGKI AIR MPOIN PLUS Teknologi Antimicrobial Silver IonDengan teknologi Antimicrobial silver ion yang diimpor langsung dari Amerika dan telah teruji sesuai ISO 22916-2011 yang mampu membasmi 99,99% mampu membunuh bakteri jahat dan jamur dalam air menjadikan lebih aman dan higienis digunakan untuk mandi, berkumur, sikat gigi, mencuci sayuran, buah, piring dan peralatan makan lainnya, dan aman untuk kesehatan.AntimikrobaTeknologi silver ion dari Amerika mampu membasmi 99,99% bakteri dan jamur dalam air.Bebas LumutLightblock yang melindungi tangki dari sinar UV dan tidak tembus cahaya sehingga tangki tidak berlumut.Tahan LamaMenggunakan bahan Dow Chemical America yang membuat tangki 10x lebih elastis dan tidak mudah pecah, tangki tidak sekeras tangki pada umumnya, dan lebih kuat menahan tekanan. Mpoin Plus U-Ground didesain dengan 8 kaki yang kuat menahan tekanan dalam tanah maupun gravitasi.Suhu StabilDengan Thermal Stabilizer mestabilkan suhu panas dalam air menjadikan normal, stabil dan air di dalam tangki lebih sejuk dan meningkatkan kualitas air.Warna Tidak PudarSistem pewarnaan compounding pada tangki menjadikan warna tidak pudar meskipun terkena cuaca ektrim.atribut:
- SNI License: Yes
- SNI Number: SNI 7276:2014 No. 563/BBKK/LSPro/04/2020
- DUPONT Protective Coverall Suit Tychem C (Pakaian/Baju Pelindung Kerja)Deskripsi:DUPONT Baju Tychem C is innovative garments help provide protection against both chemical (concentrated inorganic chemicals and ultrafine particles) and biological hazards (meets EN 14126 requirements). Thanks to their ergonomic fit, they help wearers to
- Non Brand Barrier TapeDeskripsi:This barrier tape displays specific danger messaging for restricting access to areas where it may be helpful or necessary to convey additional information to pedestrians.
- AP Boots Sepatu Boots Safety AP Safety S5 Warna Kuning (Sepatu Proyek)Deskripsi:Safety Boots Terbaik – Standar InternasionalSepatu AP Boots Safety adalah sepatu boots safety pertama dengan kategori S5 dan memiliki standar keamanan EN – 20345. Sepatu boots safety AP Boots juga dilengkapi dengan pelindung ujung kaki dari baja (protective steel to cap) yang mampu melindungki kaki sampai dengan 200 joules.Sepatu boots safety AP juga dilengkapi dengan lapisan pelindung pada sole nya yang dibuat dari baja anti translucent. Selain warna kuning dan putih, AP Safety juga dapat diperoleh dengan warna hijau dan beberapa warna lainnya. Dilengkapi dengan fitur anti jamur, AP Safety menjamin kebersihan dan segi higienis pemakainya.Sepatu AP Safety juga memakai 3M Scothlite dan bahan reflektif pada bagian belakangnya. Ini adalah standar keamanan internasional untuk pemakai sepatu boots di area yang penerangannya minim. Bahan tekstil yang digunakan juga bebas dari bahan2 kimia berbahaya dan dibuat dengan standar Oeko-Tex yang diaplikasikan ke produksi alat-alat yang dapat digunakan untuk bayi.Dengan semua standar keamanan internasional yang disebutkan diatas, sepatu safety AP Boots menjadi salah sepatu terbaik di dunia.atribut:
- Color: Yellow
- Tipe: Long
- EBRO ARMATUREN Switch BoxDeskripsi:The Switch box type SBU is designed for direct mounting to pneumatic actuators according to VDI / VDE 3845 (AA2).It is suitable for mounting on EBRO pneumatic actuators.• Direct mounting according to VDI/VDE 3845. • Bracket construction possible • Small size due to compact design • The operating voltage for the micro switch is freely selectable with potential-free, change- over contacts • Cover with captive screws • Separate terminal blocks for sensors and solenoid valves • Colour-coded, two-pole spring-loaded terminals • Labelling of the terminals directly on the circuit board • Wiring diagram in cover • Connection of a third switch, as well as a solenoid valve with two coils, is possible • 360° position indicator • Switches are connected directly to circuit boardatribut:
- Housing: Aluminium (powder coated)
- Sealing: NBR
- Protection Class: IP 65, IP 67 and IP 68 (without solenoid valve plug)
- Temperature Range (°C): -20 to +70
- Screw: Stainless Steel A4
- Adjusment Range (°): to 189
- Contact Rating: Potential-free 230V AC, 3A
- Sharp Air Cooler (Pendingin Udara)Deskripsi:Tersedia 4 unit kantong ES agar performa lebih dingin sehingga memaksimalkan hembusan angin dan menjadikan udara ruangan semakin sejuk dan nyaman. Auto Swing Louvers yang dapat mengaktifkan mode sirkulasi udara secara horisontal (kanan-kiri) sehingga dapat mengantarkan udara dingin secara merata ke seluruh ruangan. Dilengkapi dengan Remote Control yang mudah digunakan & tampilannya sudah menggunakan LED menjadi lebih stylish, mudah dimengerti sehingga memudahkan pengoperasian unit.atribut:
- Rated Voltage/Frequency (V/Hz): 220-240/50
- Timer (hour): 1-2-3 up to 15
Daftar Harga air conditioner mini Terbaru October 2026
| FRIEDRICH Ductless Mini-Split Air Conditioner Accessories (Remote AC) | Rp7.599.900 |
| FRIEDRICH Single-Zone Ductless Mini-Split Air Conditioner System (AC) | Rp56.999.900 |
| FRIEDRICH Dehumidifier Portabel | Rp15.999.900 |
| FRIEDRICH Through-the-Wall Air Conditioner (AC / Pendingin Udara) | Rp30.999.900 |
| Cosmos Air Cooler Cosler Series (Pendingin Udara) | Rp1.199.900 |
| Taffware HUMI USB Mini Air Cooler (Pendingin Udara) | Rp119.900 |
| RUCIKA PPR Pipe Kelen Green (Pipa Polipropilena) | Rp51.900 |
| FRIEDRICH Window Air Conditioner (AC / Pendingin Udara) | Rp349.900 |
| Zebra Technologies Printer Barcode | Rp6.299.900 |
| FRIEDRICH PTAC VPAK Thermostat | Rp13.999.900 |
Data diperbarui pada 11/10/2026 (Harga belum termasuk PPN)



















































































































































/h1P109411613-1.jpg)
/b0P109440396-2.jpg)

/mnP109444815-5.jpg)
/9jP105471343-1.jpg)
/mdP107922805-1.jpg)
/esP104821532-7.jpg)
/e6P109448510-6.jpg)


/ggP104566592-2.jpg)
/eyP109448538-5.jpg)
/P103021843-1.jpg)

%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Baju%20Kerja/Baju%20Pelindung/Wearpack%20Pelindung/DUPONT%20Protective%20Coverall%20Suit%20Tychem%20C%20(Pakaian%2FBaju%20%20Pelindung%20Kerja)/P101002966-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Pita%20Garis%20Safety/Non%20Brand%20Barrier%20Tape/fzP109980575-1.jpg)
/ndP108523841-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Boot/AP%20Boots%20Sepatu%20Boots%20Safety%20AP%20Safety%20S5%20Warna%20Kuning%20(Sepatu%20Proyek)/88P104820296-1.jpg)

/P102171578-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)