FRIEDRICH Ductless Mini-Split Air Conditioner Accessories (Remote AC)

Sebelum PPN:
Rp7.599.900 - Rp9.299.900
Spesifikasi
UNSPSC40101701

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These accessories are made for Friedrich ductless mini-split air conditioners to ensure compatibility and proper function.
Feature
Wall Controller Voltage 115V AC Temperature Control Range 45 Degrees to 90 Degrees Material Plastic Battery Included No Battery Type Not Battery Powered Color White Requires Ductless Single and Multi-Zone Models For Use With All Friedrich Ductless Split Systems 1/2 in Height 5 in Length 5 in Width 5 in Depth Weight Capacity 1 lb

Ulasan Produk

Tidak ada ulasan