FRIEDRICH Single-Zone Ductless Mini-Split Air Conditioner System (AC)

Sebelum PPN:
Rp56.999.900
Spesifikasi
UNSPSC40101701
Air Flow (CFM)247/323/382/424
Amps (A)2.9
Compressor TypeRotary/Inverter
Control TypeElectronic
Control Voltage (VDC)12
Cooling Capacity (BtuH)9000
Dehumidification Rate (pt/hour)1.9
EER13.7
For use withFPHFW09A3B; FPHSR09A3A
Frequency (Hz)60
HSPF (BTU/Wh)10.7
Heater Power (W)720
Heating Capacity - Heat Pump (BtuH)10500
Heating MethodHeat Pump
Indoor Head Depth (inch)8-1/2
Indoor Head Height (inch)11-1/8
Indoor Head MountingWall-Mount
Indoor Head Width (inch)33-7/8
Indoor Sound Level (dBA)39/32/29/26
Liquid Line Size (inch)1/4
Max. Time Delay Fuse Amps (A)15
Maximum Line Length Total System (ft)50
Maximum Vertical Line Length (ft)33
Min-Max Line Length Single Run (ft)50
Number Of Indoor Units Supported1
Number of Speeds4
Operation Mode - HVACCooling/Heating
Outdoor Depth (inch)9-1/2
Outdoor Height (inch)19
Outdoor Sound Level (dB)53
Outdoor Width (inch)28-1/8
Phase1
Programming CapabilityDaily Schedules
Refrigerant Precharge (oz)25
Refrigerant TypeR-410A
Remote Control FunctionsFull Function
RequiresPower and Communication Cable; Refrigerant Line Set for New Installation
SEER22.5
Seacoast Corrosion ProtectionFront and Rear Coil
Smart ConnectivityWiFi Control
StandardsAHRI; ETL
Suction Line Size (inch)3/8
Voltage (V AC)208/230

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
These single-zone mini-split systems include either a wall-mount air handler or a condenser with a wall-mount air handler for standard installations. The air handler fastens to a wall (typically near the ceiling) to blow cooled or heated air into a single room or area. Compared to ceiling-mount systems, these wall-mount mini splits are typically easier to reach for installation, cleaning, and maintenance.
Feature
Single-Zone Split System with Heat Pump Average Coverage Area 700 to 1 000 sq ft Wall-Mount Number Of Indoor Units Supported 1 Operation Mode - HVAC Cooling/Heating 18 000 BtuH Heating Method Heat Pump Heating Capacity - Electric 19 000 BtuH Heating Capacity - Heat Pump 19 500 BtuH Heating Watts 1 638 W Air Flow 382/482/565/618 cfm 23.3 SEER 13 EER 11.6 BTU/Wh HSPF 6.3 A Amps 208/230V AC 1 Phase 60 Hz Hz Control Type Electronic Control Voltage 12V DC

Ulasan Produk

Tidak ada ulasan