Beli air chisel hammer di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SK11 Chisel kit for air hammer
    Mulai

    Rp349.900

    SK11 Chisel kit for air hammer
    Deskripsi:
    A convenient set of chisels in 5 different shapes. Chisel for air hammer. Metal sheet chisel is suitable for cutting thin iron plates and small bolts and screws. Point chisel is suitable for small chiseling of concrete, blocks, mortar, etc. The flat chisel is suitable for removing tiles, removing paint, and chipping away at concrete, blocks, etc. Rivet chisel is suitable for cutting rivets, small bolts and screws.Chiseling work on concrete, mortar, etc., cutting work on metal, etc.*When using, please wear protective equipment such as safety glasses and leather gloves. *Do not work towards people. *Before use, thoroughly check that the chisel has no cracks or deformation.
    atribut:
    • Set Contents: Metal sheet chisel (A / B), flat chisel, rivet chisel, point chisel
    • Suitable Model: SK11 Air Hammer (AHM-661K)
  2. DEWALT Air Chisel Hammer
    Mulai

    Rp1.699.900

    DEWALT Air Chisel Hammer
    atribut:
    • Item: Air Chisel Hammer
  3. ASTRO PRODUCTS Air Hammer
    Mulai

    Rp999.900

    ASTRO PRODUCTS Air Hammer
    atribut:
    • Air Consumption (L/minute): 113
    • Dimensions (LxWxH) (mm): 140 x 50 x 160 (chisel not included)
    • Included Accessories: 1 x flat chisel, 1 x spot weld chisel, 1 x cutter chisel, 1 x taper chisel, 1 x 1/4 air plug
    • Number of hits (bpm): 4500
    • Screw Size: Rc1/4
    • Suitable Air Pressure (MPa): 0.62
    • Suitable Hose Inner Diameter (mm): 8 or more
  4. AIRREX (Anest Iwata) Air Hammer
    Mulai

    Rp1.699.900

    AIRREX (Anest Iwata) Air Hammer
    Deskripsi:
    "AIR REX" will be Anest Iwata's DIY brand
    atribut:
    • Size (mm): (Hammer Bit) 0.401 Parker Taper
    • Maximum Operating Pressure (MPa): 0.59
    • Main Unit Dimensions (LxWxH) (mm): 170x51x165
    • Air Consumption (L/minute): 310
    • Number of Impact (impacts/minute): 3500
  5. SPEEDAIRE Air-Powered Hammer
    Mulai

    Rp989.900

    SPEEDAIRE Air-Powered Hammer
    Deskripsi:
    Chipping hammers use bits with 0.580€ or 0.680€ round or hex shanks to perform heavy material removal and light demolition tasks. Their long barrel allows a longer stroke length and more driving power than air hammers. They clean off heavy slag and buildup, chip away adhered layers, pry apart fused materials, and break down assembled components. Chipping hammers require two-handed operation to maintain control, with one hand on the barrel and the other on the handle at the back of the tool. They have a switch on the handle for activating the tool.
    atribut:
    • UNSPSC: 27131504
    • Air Inlet Type: NPT
    • Air Pressure (psi): 90
    • Dust Management: None
    • Power Source: Air Powered
  6. Orientalmotor Electric Slider EAS Series
    Mulai

    Rp10.999.900

    Orientalmotor Electric Slider EAS Series
    Deskripsi:
    Component: Actuator/Circuit EASM2XE005ARAK (actuator) ARD-K (circuit)Accessories: Actuator, circuit, connector for control input/output, connector for main power input/frame ground terminal
  7. KOBE RED LINE Heavy Duty Hammer& Chisel Kit
    Mulai

    Rp1.499.900

    KOBE RED LINE Heavy Duty Hammer& Chisel Kit
    Deskripsi:
    HP2090K Supplied with flat chisel, spot weld breaker, taper punch, rivet cutter and sheet metal cutter. Hard hitting long stroke. Accepts all standard 0.401 Inch shank tools. 1/4 Inch NPT air inlet thread for 10mm air hose, 90psi air pressure, 4cfm* air consumption. Stroke length: 90mm. Sound pressure level: 105dBA. Sound power level: 118dBA. Vibration level: 11.5m/s2. Overall length: 230mm. *Based on a 15 second cycle per minute average use.
    atribut:
    • Blows per minute: 2,000rpm
    • Overall Height: 160mm
    • Speed Features: Single Speed
    • Air consumption: 4CFM
    • Overall Width: 50mm
    • Handle Style: Pistol Grip
    • Part Number: KBE2703100K
  8. INGERSOLL RAND Air-Powered Hammer
    Mulai

    Rp2.499.900

    INGERSOLL RAND Air-Powered Hammer
    Deskripsi:
    Air hammers use bits with 0.401" or 0.498" round shanks to handle most material removal and light chipping tasks. Sometimes called zip guns or chiseling hammers, they are generally lighter and more compact but less powerful than chipping hammers. They are commonly used to remove scale and slag, debur surfaces, and clean castings. Their pistol-grip design sets the barrel at a right angle to the grip, so users can control the pressure applied to the bit and hold the tool steady in a range of positions on vertical and horizontal surfaces. They have a trigger switch to activate the tool.
    atribut:
    • Air Inlet Gender: Female
    • Air Inlet Type: NPT
    • Power Source: Air Powered
  9. Orientalmotor Electric Linear Slide
    Mulai

    Rp12.999.900

    Orientalmotor Electric Linear Slide
    Deskripsi:
    Accessories: Actuators: Mounting screw
    atribut:
    • Traveling Parallelism (mm): 0.03
  10. Naturehike Travel Wallet RFID Blocking
    Mulai

    Rp119.900

    Naturehike Travel Wallet RFID Blocking
    Deskripsi:
    Dompet multifungsi dari Naturehike dengan teknologi RFID shielding material yang memiliki ruang penyimpanan yang cukup lengkap untuk segala kebutuhan anda (cash, kartu, koin). Terdapat hook strap agar dapat dikaitkan di tali / hook dalam tas Merek : NaturehikeIsi Paket : 1x Dompet
    atribut:
    • Material: 30D Cordura
    • Dimensions (cm): 23x13x1 (Unfolded) 13x8.5 (Folded)
  11. monotaro Air needle scaler (Pengupas Pneumatik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.299.900

    monotaro Air needle scaler (Pengupas Pneumatik)
    Deskripsi:
    Quickly accomplish rust removal that does not fall with a wire brush. ommercial needle can be used. To the rust drop of the bead part of the iron wheel To the severe rust remover such as salt damage the slag of the weld is dropped
    atribut:
    • Overall Length (mm): 317
    • Number of Needles: 19
    • Needle Length (mm): 3Φ×180
    • Included Accessories: PT1/4 coupler, spring x 1PC, 125mm chisel x 5PC
    • Suitable Air Pressure (MPa): 0.62
    • Piston Diameter (Φmm): 19
    • Air Consumption (L/minute): 99
    • No Load Speed (rpm): 4500
  12. YTH Keranjang Industri Perforated Besar (Storage Basket)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp99.900

  13. SPEEDAIRE Air Hammer Chisel
    Mulai

    Rp869.900

    SPEEDAIRE Air Hammer Chisel
    Deskripsi:
    Sets include chisels with different blade or tip styles for performing specific tasks.
    atribut:
    • UNSPSC: 27111901
    • Chisel Collar Type: Round
    • Chisel Scaler Style: IR
    • Chisel Tip Width (inch): 13/32
    • Compatible with Product Type: Air Hammer
    • Material: Steel
    • Non-Sparking: No
    • Overall Length (inch): 8
    • Shank Shape: Round
    • Shank Size (inch): 0.401
  14. KOBE RED LINE Short Air Hammer & Chisel Kit
    Mulai

    Rp969.900

    KOBE RED LINE Short Air Hammer & Chisel Kit
    Deskripsi:
    Introducing the Kobe Hammer & Chisel Kit, a comprehensive set designed for precision and versatility in various applications. This kit comes complete with essential attachments, including a flat chisel, spot weld breaker, taper punch, and rivet cutter, ensuring you have the right tool for the job. The variable power regulator provides control over the tool's intensity, allowing you to tailor the performance to the specific task at hand. Compatible with all standard 0.401" shank tools, this kit offers flexibility and ease of use. With a 1/4" NPT air inlet thread suitable for a 10mm air hose, the tool operates efficiently at 90psi air pressure, requiring a minimal 4cfm* air consumption. Whether you're breaking spot welds, cutting rivets, or handling various metalworking tasks, the Kobe Hammer & Chisel Kit delivers the power and precision needed for professional results.
    atribut:
    • Air Inlet Size: 1/4 NPT
    • Air consumption (CFM): 4
    • Blows per Minute (bpm): 5000
    • Compatible Hose Inner Diameter (mm): 10
    • Country of Origin: TW
    • ECLASS Code: 21060400
    • Handle Style: Pistol Grip
    • Includes: Comprehensive kit includes a flat chisel, spot weld breaker, taper punch, and rivet cutter
    • MFR Part No.: HP5040K
    • Material: Alloy Steel
    • Overall Height (mm): 160
    • Overall Length (mm): 145
    • Overall Width (mm): 51
    • Speed Features: Single Speed
    • Stroke length (mm): 40
    • UNSPSC: 23251709
  15. Fort Warning Light Neon with Buzzer (Lampu Rotari)
    Mulai

    Rp169.900

    Fort Warning Light Neon with Buzzer (Lampu Rotari)
    Deskripsi:
    Lampu Neon dengan suara.
    atribut:
    • Voltage (V): AC 220-DC 12-24
    • Color: Red
  16. WESTWARD Chisel Set
    Mulai

    Rp529.900

    WESTWARD Chisel Set
    Deskripsi:
    Sets include chisels with different blade or tip styles for performing specific tasks.
    atribut:
    • Shank Shape: Round
    • Material: Steel
    • Point Type: Bull Point
    • Chisel Collar Type: Round
    • Shank Design: Round
    • Non-Sparking: No
    • Chisel Scaler Style: IR
    • Compatible with Product Type: Air Hammer
    • Overall Length (inch): 6 1/2
    • Shank Size (inch): 0.401
    • UNSPSC: 27111901
  17. SATA Acetylene Cutting Nozzle 100 (Mata Las Potong)
    Mulai

    Rp229.900

    SATA Acetylene Cutting Nozzle 100 (Mata Las Potong)
    Deskripsi:
    - Fully automated CNC machining, excellent concentricity, and strong cutting capability.- Made entirely of copper, making it safer to use.-
    atribut:
    • Dimension L (mm): 63
    • Specification: Type 100
  18. Mutoh Wire Type Linear Encoder
    Mulai

    Rp12.999.900

    Mutoh Wire Type Linear Encoder
    Deskripsi:
    It can be set on a machine tool, etc. to convert the amount of movement of a moving object into a digital signal. The mounting position is flexible and can be easily measured.Can measure up to 7m
  19. monotaro.id Kantong Plastik Sampah Transparan LLDPE 70micron (Trash Bag / Kresek)
    Mulai

    Rp18.900

    monotaro.id Kantong Plastik Sampah Transparan LLDPE 70micron (Trash Bag / Kresek)
    Deskripsi:
    monotaro.id kantong sampah adalah plastik sampah yang di produksi dan di olah mengunakan bahan baku HDPE & LDPE yang sudah terbukti baik kualitasnya.monotaro.id kantong sampah bisa digunakan di semua area untuk menampung sampah seperti sampah di area kantor, perumahan, restaurant dan di area lainnya.Selain itu monotaro.id kantong sampah memiliki kelebihan seperti :1. Tidak Mudah Sobek2. Tidak Berbau3. Tidak mudah bocor4. Bahan Lentur dan Kuatmonotaro.id kantong sampah memiliki varian ukuran dan ketebalan plastik sesuai dengan kebutuhan anda :- Ukuran : 40x60cm, 50x75cm, 60x80cm, 60x100cm, 90x120cm, 100x120cm, 120x180cm- Ketebalan (mm) : 40 micron, 50 micron, 60 micron, 70 micron, 80 micron- Kapasitas daya tampung : 5kg – 60kg- Kapasitas Tempat Sampah : 5 Liter – 1100 Liter (Bisa di sesuaikan dengan Tempat Sampah yang digunakan)Note : Bisa custom ukuran dan ketebalan sesuai dengan kebutuhan anda
    atribut:
    • Material: LLDPE
    • Thickness (mm): 0.07
    • Color: Transparent
    • Material Grade: Original
    • Thickness (micron): 70
Daftar Harga air chisel hammer Terbaru October 2026
SK11 Chisel kit for air hammerRp349.900
DEWALT Air Chisel HammerRp1.699.900
ASTRO PRODUCTS Air HammerRp999.900
AIRREX (Anest Iwata) Air HammerRp1.699.900
SPEEDAIRE Air-Powered HammerRp989.900
ESCO Chisel Hammer for Metalworking ChiselRp1.299.900
Orientalmotor Electric Slider EAS SeriesRp10.999.900
KOBE RED LINE Heavy Duty Hammer& Chisel KitRp1.499.900
INGERSOLL RAND Air-Powered HammerRp2.499.900
Orientalmotor Electric Linear SlideRp12.999.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)