Beli air chisel di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NITTO KOHKI Air Tool Auto Chiselatribut:
- Air Consumption No-load (m³/minute): 0.3
- Inlet Size: Rc 1/4\"
- Shank Size (mm): 10
- Stroke Speed (rpm): 2600
- Wipro Mata Bor Chisel Cold HEX Flatatribut:
- Type: HEX
- NITTO KOHKI Auto Chiselatribut:
- Accessories: Flat chisel: 1002 x 1 book. Moile point chisel: 1024 x 1 book. Air hose Assy (with coupler 30 PH) x 1. Coupler: 200 - 30 SH x 1 piece
- Type: Pneumatic high-speed glasses
- No-load Blows Number (minute): 2600
- Overall Length (mm): 185 (A-300 body)
- Working Pressure (MPa): 0.59 [6kgf/cm2)
- Air Consumption (m³/minute): 0.3
- TRUSCO Number: 116-6981
- Chicago Pneumatic Needle & Chisel ScalerDeskripsi:These scalers accept needles or chisels and have an inline design that aligns the barrel with the tool grip to form a slim, straight tool for reaching through openings and into recesses or tight spaces. They have a removable retainer that can be interchanged to hold a bundle of needles or a chisel. Their lever switch activates the tool to strike the needles or chisel against surfaces to clean off coatings and buildup. The needles are loosely bundled rods that move independently to follow curves and contours. They are typically used to remove rust, mill scale, and paint. Chisels are used individually to provide a cutting edge or point that's more effective than needles at scraping, chipping, and breaking through heavy deposits. Needles and chisels can be changed out for different sizes or types as long as they are compatible with the scaler. They can be replaced when they break or wear out.atribut:
- Accessory Free Tool Change: Yes
- Air Inlet Gender: Female
- Air Inlet Type: NPT
- Air Pressure (psi): 90
- Anti-Vibration Technology: No
- Minimum Hose Size (inch): 3/8
- Power Source: Air Powered
- Throttle Type: Lever
- Wipro Mata Bor Chisel Cold SDS Flatatribut:
- Type: SDS
- Length (mm): 250
- Shank (mm): 14
- Wipro Mata Bor Chisel HEX Lancipatribut:
- Type: HEX
- Wipro Mata Bor Chisel SDS Lancipatribut:
- Type: SDS
- Length (mm): 250
- Shank (mm): 14
- Allwin Betel Bubut Kotak HSSatribut:
- Material: HSS
- TOKU Hammer DrillDeskripsi:-A vibration proof type that protects you from damage by vibration.-The working range is wide and it has a drilling force of 13 to 28mm. -For drilling work in general civil engineering construction work and chemical anchor construction. -Insert bit sold separatelyatribut:
- Piston Diameter: 38x22mm
- Stroke Diameter: 31mm
- Total Length: 400mm
- Number of Blows: 3200bpm
- Air consumption: 0.7m3/min
- Rotating Direction: Right
- Hose Inner Diameter: 12.7mm
- Air Coupler: 3/8PT
- Purpose of Use: For drilling work in general civil engineering construction work and chemical anchor construction.
- Working Air Pressure: 0.6MPa
- INGERSOLL RAND Needle & Chisel ScalerDeskripsi:Inline needle scalers align their needle-holding barrel with the tool grip to form a slim, straight tool for reaching through openings and into recesses or tight spaces. Their lever switch activates the tool to strike the needles against surfaces to remove rust, mill scale, and paint. The needles are loosely bundled rods that move independently to follow curves and contours. They can be changed out for a different needle diameter or material as long as the needles are compatible with the scaler. Needles can be replaced when they break or wear out.atribut:
- UNSPSC: 27131504
- Air Inlet Connection Size (inch): 1/4
- Air Inlet Gender: Female
- Air Pressure (psi): 90
- Air inlet (inch): 1/4 NPT Female
- Compatible Collar Shape: Notched
- Minimum Hose Size (inch): 5/16
- Power Source: Air Powered
- Shank Shape: Square
- Shank Size (inch): 0.5
- Throttle Type: Lever
- monotaro.id Mur SS304atribut:
- Material: SS304
- TOKU ChiselDeskripsi:It is small and lightweight, and has excellent crushing power, workability and durability For concrete chipping work of civil engineering, buildings and building structures. For burring works, etc.
- monotaro.id Pisau Bubut HSSatribut:
- Material: HSS
- Type: M2
- WD-40 Multi-Purpose Lubricant (Pelumas Serbaguna)Deskripsi:WD-40 Multi-Use ProductPRODUK MULTIGUNA DENGAN 5 FUNGSI DAN LEBIH DARI 2.000 KEGUNAANFungsi Product :1. MELUMASI: Melumasi semua jenis komponen yang bergerak secara efektif seperti engsel pintu, roda, rantai, gear, dll2. MENEMBUS KE BAGIAN YANG MACET: Melepaskan komponen yang macet. Melonggarkan ikatan karat ke logam dan Membantu melepaskan komponen logam yang berkarat, terhambat atau macet.3. MEMBERSIHKAN: minyak, gemuk, tar, dan lem, serta mengelupas label, plester, dan stiker dengan mudah dan lagi bisa mengkilaplkan chrome.4. MELINDUNGI: Menjaga logam dari korosi dan terhadap kelembapan.5. MENGHILANGKAN KELEMBAPAN: Mengusir kelembapan dan menghindari komponen listrik pada mesin atau kendaraan korsleting yang disebabkan oleh kelembapan atau banjir.
- NITTO KOHKI Air Tool Jet ChiselDeskripsi:Selalu tepat sasaran dan melakukan semua pekerjaan dengan cepat. Dapat menjangkau area yang sulit dijangkau. Sangat berguna dalam industri apa pun, seperti dalam pengelasan, pembersihan, pengecoran, batu bata, stonework, dan lain-lain. Jet Chisel adalah alat pneumatik utama yang digunakan pada pekerjaan-pekerjaan tersebut dan pekerjaan berat lainnya. Tidak berukuran terlalu besar dan ringan, air tool ini menawarkan performa yang maksimal. Jet Chisel menjamin penggunaan yang efisien dan bebas masalah selama bertahun-tahun. Selain itu, alat ini menyelesaikan masalah sampai tuntas. Needle dari Jet Chisel dapat dengan cepat menyesuaikan bentuk permukaan secara otomatis. Needle alat ini dapat masuk ke sudut terdalam, permukaan yang tidak rata, dan juga bentuk lekukan apa pun. Dengan begitu, tidak ada toko yang tidak menjual alat ini. Jet Chisel ini juga menghemat waktu yang sama efisiennya dengan ship-board application.
- Daimaru Lakban Kertas Krem (Solasi / Selotip)atribut:
- Color: Cream
Daftar Harga air chisel Terbaru March 2026
| NITTO KOHKI Air Tool Auto Chisel | Rp4.799.900 |
| Wipro Mata Bor Chisel Cold HEX Flat | Rp33.900 |
| NITTO KOHKI Auto Chisel | Rp8.299.900 |
| Chicago Pneumatic Needle & Chisel Scaler | Rp6.899.900 |
| Wipro Mata Bor Chisel Cold SDS Flat | Rp23.900 |
| K55 Square Tool Bit HSS | Rp19.900 |
| Wipro Mata Bor Chisel HEX Lancip | Rp33.900 |
| Wipro Mata Bor Chisel SDS Lancip | Rp23.900 |
| Allwin Betel Bubut Kotak HSS | Rp16.900 |
| ALDO Pisau Bubut HSS | Rp38.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)


































































































































































/0cP101000012-28.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Helm%20Safety/Helm%20Hard%20Hat/AS%20ONE%20Helmet/a3P108111363-1.jpg)

/ldP101545769-4.jpg)