Beli air chipping hammer di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- MAXPRO Air Chipping Hammeratribut:
- Size (inch): 3/8
- Piston Diameter (mm): 28.5
- Piston Stroke (mm): 50
- B.P.M: 2150
- Air inlet (inch): 3/8 PT
- Chisel Shank Hex (inch): 580.0
- Fuji Tools Air Hammer Chipping & Calking HammerDeskripsi:-Chipping/caulking hammer in which plate valve mechanism is adopted.-Compact, lightweight and powerful type.-Plate valve mechanism has been employed. -For cutting and chipping steel plates and rivets.atribut:
- Air consumption: 0.42m3/min
- Hose Intake Port: Rc1/4
- Total Length: 273mm
- Working Air Pressure: 0.63MPa
- No. Load Speed: 3000/min
- Purpose of Use: For cutting and chipping steel plates and rivets.
- INGERSOLL RAND Air-Powered HammerDeskripsi:Air hammers use bits with 0.401" or 0.498" round shanks to handle most material removal and light chipping tasks. Sometimes called zip guns or chiseling hammers, they are generally lighter and more compact but less powerful than chipping hammers. They are commonly used to remove scale and slag, debur surfaces, and clean castings. Their pistol-grip design sets the barrel at a right angle to the grip, so users can control the pressure applied to the bit and hold the tool steady in a range of positions on vertical and horizontal surfaces. They have a trigger switch to activate the tool.atribut:
- Air Inlet Gender: Female
- Air Inlet Type: NPT
- Power Source: Air Powered
- Nippon Pneumatic Industrial (NPK) Air Flux HammerDeskripsi:-Compact, lightweight and easy to handle. -Removal of welding steel, rust removal and paint removal.-Wood work, aluminum chipping, stone engraving.atribut:
- Hose Intake Port: Rc1/4
- Working Air Pressure: 0.6MPa
- KRISBOW Air Chipping Hammeratribut:
- Blow per Minute (bpm): 3000
- Air Pressure (bar): 6
- Hose size (inch): 3/8
- Average Air Consumption (L/minute): 283
- Startools Chipping Hammer KitDeskripsi:• Ideal for• metal cutting• Surface Chipping• Surface Scraping• Use for casting sand cleaning• Welding front opening groove• Welding Slag• Flat solder scar• Correction of stone• Concrete and brick wall opening workatribut:
- Air consumption (CFM): 5
- BPM: 4500
- Bore Dia. (mm): 19.05
- Chisel Shank (Φmm): 10.185
- Hose size (inch): 3/8
- APR Air Chipping HammerDeskripsi:Ini adalah air chipping hammer dari apr type ap157Sangat banyak fungsi dan manfaatnya. Banyak digunakan untuk melepas komponen" Yang macet. Dengan cara frequensi getaran maju mundur (hammer) Detail Produk & SpesifikasiMenggunakan komponen silinder udara untuk membuat gerakan lebih stabilDilengkapi dengan berbagai ukuran pahat Berbagai ukuran bit pahat untuk tugas apa pun dengan mudah 4000 bpm +-Barang ini sangat berbeda dengan air chipping hammer di pasaran yg model ujung mesinnya hanya perAp157 dari apr ini 3x lebih kuat.atribut:
- Air Pressure (bar): 6
- Average Air Consumption (L/minute): 283
- Hose size (inch): 3/8
- Noise Level (dBa): 101.4
- Stroke Size (inch): 2.625
- Vibration Level (m/s): 10.24
- TOKU Light Pick Air HammerDeskripsi:-It is small and lightweight, and has excellent crushing power, workability and durability. -For concrete chipping work of civil engineering, buildings and building structures.-For burring works, etc.atribut:
- Hose Intake Port: PT3/8
- Working Air Pressure Range (MPa): 0.6
- VITOTECH Chipping Hammeratribut:
- Air inlet (inch): 3/8
- Hose size (inch): 1/2
- Wipro Air Chipping Hammer (Mesin Bobok Beton)atribut:
- Size (mm): 150x50x150
- Bore Diameter (mm): 19.05
- Chisel Shank: 10.2mm
- monotaro Air needle scaler (Pengupas Pneumatik)Deskripsi:Quickly accomplish rust removal that does not fall with a wire brush. ommercial needle can be used. To the rust drop of the bead part of the iron wheel To the severe rust remover such as salt damage the slag of the weld is droppedatribut:
- Overall Length (mm): 317
- Number of Needles: 19
- Needle Length (mm): 3Φ×180
- Included Accessories: PT1/4 coupler, spring x 1PC, 125mm chisel x 5PC
- Suitable Air Pressure (MPa): 0.62
- Piston Diameter (Φmm): 19
- Air Consumption (L/minute): 99
- No Load Speed (rpm): 4500
- VITOTECH Flux Chipper with Chiselatribut:
- Air inlet (inch): 1/4
- Hose size (inch): 3/8
- Overall Length (inch): 11
- Average Air Consumption (L/minute): 4.0
- TOKU ChiselDeskripsi:It is small and lightweight, and has excellent crushing power, workability and durability For concrete chipping work of civil engineering, buildings and building structures. For burring works, etc.
- Scotch Magic Tape (Solasi / Selotip)Deskripsi:3M Scotch Magic Tape adalah matte-finish asli, tape yang invisible. Tape yang cocok untuk kantor, rumah dan kantor, sekolah. Dapar ditulis dengan pena, pensil atau spidol diatasnya.25,4 mm x 32,9 mm
- Chicago Pneumatic Needle & Chisel ScalerDeskripsi:These scalers accept needles or chisels and have an inline design that aligns the barrel with the tool grip to form a slim, straight tool for reaching through openings and into recesses or tight spaces. They have a removable retainer that can be interchanged to hold a bundle of needles or a chisel. Their lever switch activates the tool to strike the needles or chisel against surfaces to clean off coatings and buildup. The needles are loosely bundled rods that move independently to follow curves and contours. They are typically used to remove rust, mill scale, and paint. Chisels are used individually to provide a cutting edge or point that's more effective than needles at scraping, chipping, and breaking through heavy deposits. Needles and chisels can be changed out for different sizes or types as long as they are compatible with the scaler. They can be replaced when they break or wear out.atribut:
- Accessory Free Tool Change: Yes
- Air Inlet Gender: Female
- Air Inlet Type: NPT
- Air Pressure (psi): 90
- Anti-Vibration Technology: No
- Minimum Hose Size (inch): 3/8
- Power Source: Air Powered
- Throttle Type: Lever
- FERRARI Kapur Besi PremiumDeskripsi:Dapat digunakan untuk memberi tanda pada besiatribut:
- Length (mm): 125
- Width (mm): 12
- Height (mm): 5
- Miami Meteran Airatribut:
- Color: Blue
- Material: Iron
- Thread Size (inch): 1/2
- Cubic Unit: m³
- GENIUS Flat ChiselDeskripsi:Quality you can trust: Genius Tools punches, chisels and prybars are made for professionals and serious tool users. Our punches and chisels are made with the highest quality chrome vanadium. Our punches and chisels are cold forged for superior strength. Our multi-step manufacturing process ensures that our tools meet ANSI specs.atribut:
- Made of: High Speed Tool Steel
- Product Type: Striking Tools
- MAXPRO Air Impact Wrench Pistol Style (Kunci Sok Angin)atribut:
- Size (inch): 1
- Torque Capacity (N m): 3390
- Air Pressure (psi): 90
- No Load Speed (rpm): 3800
Daftar Harga air chipping hammer Terbaru October 2026
| MAXPRO Air Chipping Hammer | Rp6.299.900 |
| Fuji Tools Air Hammer Chipping & Calking Hammer | Rp10.999.900 |
| INGERSOLL RAND Air-Powered Hammer | Rp2.499.900 |
| Nippon Pneumatic Industrial (NPK) Air Flux Hammer | Rp1.899.900 |
| KRISBOW Air Chipping Hammer | Rp1.099.900 |
| Startools Chipping Hammer Kit | Rp399.900 |
| APR Air Chipping Hammer | Rp459.900 |
| TOKU Light Pick Air Hammer | Rp9.999.900 |
| VITOTECH Chipping Hammer | Rp2.399.900 |
| Wipro Air Chipping Hammer (Mesin Bobok Beton) | Rp329.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)






















































































































































%20Air%20Flux%20Hammer/P102954447-2.jpg)





/P101005778-1.jpg)
/caP101563442-3.jpg)


/P101002347-1.jpg)





/e6P103675510-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)