Beli aerator pump di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- ABANAKI Oil Skimmer Aeratoratribut:
- UNSPSC: 47101514
- Features: Airstone Diffuser; Extends Coolant Life; Prevents Anaerobic Bacteria from Building Up and Spreading
- For use with: Sump Pumps
- Housing Material: Plastic
- Includes: Air Supply Tube
- Tube Included: Yes
- Type: Aerator
- OASE Diffused AeratorDeskripsi:These diffuser systems come with a shore-mounted air compressor, tubing, and tube aerators for a full aerating solution. The tube diffusers create air bubbles to turn over and aerate water.atribut:
- UNSPSC: 40151503
- Bubble Type: Fine
- Cord Length (ft): 15
- Diffuser Frame Material: ABS
- Diffuser Height (inch): 5
- Diffuser Length (inch): 9
- Diffuser Type: Diffuser System
- Diffuser Width (inch): 9
- Display Qty: 1
- Display Sell UOM: EA
- Duty cycle: Continuous
- Features: Easy Handling; Flexible Placement; Lightweight; Rated for Outdoor Use; Safe and Efficient
- Frequency (Hz): 60
- Includes: (2) 15 ft Air Tubes; (2) Air Stones; 12V Transformer
- Manufacturer Part Number: 50041
- Maximum Air Flow Rate (scfm): 1
- Number of Air Tubing Rolls: 2
- Number of Compressors: 1
- Taffware Pompa Udara Aquarium Fish Tank Oxygenator USB 1 WDeskripsi:Memiliki ikan hias membutuhkan perawatan yang telaten, terutama soal oksigen. Karena ikan hias dalam akuarium membutuhkan oksigen agar dapat tetap hidup, khususnya ikan hias air tawar. Bagi Anda yang memiliki ikan hias, maka membutuhkan aerator aquarium yang satu ini. Alat ini dapat menghasilkan gelembung udara yang berfungsi untuk menghasilkan tambahan oksigen pada akuarium. Agar ikan hias dapat tetap bertahan meskipun bukan di habitat aslinya. Bekerja dengan satu pompa udara sehingga menghasilkan oksigen yang cukup bagi ikan hias Andaatribut:
- Cable Length (cm): 90
- Hose Length (cm): 100
- Machine Dimensions (cm): 8 x 3.5 x 3.5
- Aerator Stone Dimensions (cm): 2 x 2.3 x 2.3
- Voltage (V): 5
- Power (W): 1
- Material: Plastik
- YASUNAGA Aerator Pumpatribut:
- Voltage (V): 230 (AC)
- Frequency (Hz): 50
- Rated Pressure (kPa): 20
- Rated Flow (L/minute): 240
- Outlet Diameter (mm): phi 26 (VP 13)
- Input Power (W): 250
- Noise Level (dB): 48 (-1m)
- Wasser Pompa CelupDeskripsi:Wasser pompa celup memiliki kapasitas yang lengkap dengan ukuran 10-255 lpm, awet, rumah gedung sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industri
- SMC Main Line Filteratribut:
- Thread Type: Rc
- Pressure Switch、Element Service Indicator: With Element Service Indicator
- Accessory: None
- Made To Order: Standard
- Auto Drain: N.O.(Normally Open) Drain Port Is Open When Pressure Is Not Applied
- Flow Direction: Left To Right
- TSURUMI PUMP Pompa Celup Kuras Portabel OtomatisDeskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjiratribut:
- Phase: Single
- Agitator: Sintered Alloy
- Automatic Control Device: Float Switch
- Cable Length (m): 5
- Discharge Connection: Hose Coupling
- Insulation: E
- Pole : 2
- Solids Passage (mm): 7
- Starting Method: Capacitor Run
- Wasser Pompa Dorong Centrifungal Multistage (Pompa Sentrifugal)atribut:
- SNI License: Yes
- SNI Number: PCS 00074.01
- Wasser Pompa CelupDeskripsi:Wasser memiliki range produk pompa celup yang lengkap dengan ukuran head 2-25 lpm, awet, rumah gedung sangat cocok digunakan di gedung, konstruksi, proyek, rumah dan industriatribut:
- Voltage (V): 220
- Taffware Pompa Celup AquariumDeskripsi:Pompa ini bersifat submersible atau tahan air, dapat disimpan di dalam air dan mengeluarkan flow air yang besar 800 L/H. Biasa digunakan untuk pompa air di akuarium ikan. Selain untuk kebutuhan akuarium alat ini dapat juga digunakan untuk menyedot air dan keperluan-keperluan lainnyaatribut:
- Dimensions (cm): Sekitar 5x8x6.5
- Inlet/Outlet (inch): 1/2 Male
- Maximum Rated Current (MA): 1000
- Maximum Water Head (m): 5
- Maximum Circulating Water Temperature (°C): 100
- Flow Rate (L/hour): 800
- Material: Plastik ABS
- Power (W): 22
- Voltage (V): 12
- Shimge Pompa Celup Air Kotor Otomatis (Pompa Rendam)atribut:
- Voltage (V): 220
- Pipe Size (inch): 2
- Maximum Head (m): 0-9
- HCP Pompa Celup Air Kotor Seri ADeskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjirWaste Water Submersible Pump dengan spesifikasi ukuran Power 0.4-2.2 kW adalah pompa dari brand HCP untuk kebutuhan industri dan bisnis anda.
- TSURUMI PUMP Pompa CelupDeskripsi:Pompa ini juga dapat disebut pompa lumpur, pompa banjir
- Rocket Pack Ro-Fill Air Pump Machineatribut:
- Content: Adapter Included
Daftar Harga aerator pump Terbaru March 2026
| ABANAKI Oil Skimmer Aerator | Rp879.900 |
| OASE Diffused Aerator | Rp6.199.900 |
| Taffware Pompa Udara Aquarium Fish Tank Oxygenator USB 1 W | Rp19.900 |
| HCP Pompa Celup Stainless Steel Seri SA | Rp14.999.900 |
| YASUNAGA Aerator Pump | Rp9.999.900 |
| Wasser Pompa Celup | Rp809.900 |
| RESUN Electromagnetic Air Pumps | Rp509.900 |
| SMC Main Line Filter | Rp2.299.900 |
| TSURUMI PUMP Pompa Celup Kuras Portabel Otomatis | Rp5.499.900 |
| RESUN LP Low Noice Air Pump | Rp969.900 |
Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)



















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Penutup%20Kepala%20Anti%20Debu/ABANAKI%20Oil%20Skimmer%20Aerator/2fP109319087-1.jpg)









/P102093702-1.jpg)


/qeP105307950-1.jpg)


/ieP106621662-1.jpg)