Beli active carbon di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Non Brand Active Carbon Ø
    Mulai

    Rp62.900

    Non Brand Active Carbon Ø
    Deskripsi:
    Terbuat dari batok kelapaKegunaan karbon aktif:- Remediasi air tanah- Filtrasi air minum- Pemurnian udara- Filtrasi volatil senyawa organik dari bahan kimia, seperti pada saat pengecatan, proses bahan bakar dan sejenisnya- Penyaringan limbah- Penjernihan dari volatil, bau, gas buang, senyawa beracun- Memaksimalkan kemurnian emas yang diperoleh dengan melakukan filtrasi pada emas- Dan lain-lain
    atribut:
    • Size (kg): 1
  2. Philips Air Cleaners Accessories Filter
    Mulai

    Rp499.900

    Philips Air Cleaners Accessories Filter
    Deskripsi:
    Intelligent purificationHoneycomb structured active carbon filter provides effective removal of TVOC and odors.
  3. Abba-Rack Premium Series Single Fan for Wallmounted
    Mulai

    Rp279.900

    Abba-Rack Premium Series Single Fan for Wallmounted
    atribut:
    • Total Fan: 1
    • Type: Walmounted
  4. AIR HANDLER Odor Removal Panel Air Filters
    Mulai

    Rp179.900

    AIR HANDLER Odor Removal Panel Air Filters
    Deskripsi:
    These odor removal panel air filters are ideal for removing nuisance odors such as pet smells, tobacco smoke, food odors, and mustiness from the air.
    atribut:
    • CCL4 Activity (%): 60
    • Filter Efficiency - Air Filters (%): 25
    • Filters Out: Odor Removal
    • Frame or Header Material: Beverage Board
    • Gasket Location: None
    • Gasket Material: None
    • Max. Velocity (fpm): 500
    • Media Color: Black
    • Performance Rating: Odor Removal
    • Recommended Final Resistance (in wc): 1
    • Standards: ASHRAE
    • Style - Air Filters: Panel
  5. SanACE Cooling AC FAN San Ace
    Mulai

    Rp669.900

    SanACE Cooling AC FAN San Ace
    atribut:
    • Thickness (mm): 38
    • Rated Voltage (V): AC100
    • Accessories: Power supply plug cord (□60mm fan is not included because it is a lead wire type)
    • Air Volume (m³/hour): 0.33/0.4 (50/60Hz)
    • Material: Frame = Aluminium die-casting, Feather = Resin (PPHOX)
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Service Life (hour): (Expected life) 25000
    • Sound Pressure Level (dB(A)): 28/30 (50/60)
    • Square Drive (mm): 60
    • Static Pressure (kPa): 16.3/23.3 (50/60Hz)
  6. PENTAIR/PENTEK Drop-In Filter Cartridges
    Mulai

    Rp98.900

    PENTAIR/PENTEK Drop-In Filter Cartridges
    Deskripsi:
    Pleated, or surface, are thin filters that catch and hold sediment particles to prevent them from entering fluid stream. These large, pleated surface areas are typically used until the outer surface is completely covered with particles and then discarded. Pleated filter cartridges are available in a range of sizes and micron (µ) ratings and fit compatible filter housings. They filter liquids for chemical handling, recirculation, and general water filtration.
  7. Mikropor Pre-Filter/Coarse Filter MPP Series
    Mulai

    Rp71.900

    Mikropor Pre-Filter/Coarse Filter MPP Series
    atribut:
    • Efficiency: G4
    • Class: ISO Coarse 70%
  8. Fujimac Air Pump
    Mulai

    Rp2.999.900

    Fujimac Air Pump
    Deskripsi:
    The FujiMAC 40RII can be used to replace many 40 liter per minute waste water air pumps. This size can be found on some aerobic treatment systems designed to treat 250 to 500 gallons per day, be used to re-aerate prior to discharge, or for some polishing systems.
  9. DELTA PURO Karbon Aktif
    Mulai

    Rp449.900

    DELTA PURO Karbon Aktif
    Deskripsi:
    Karbon Aktif BorneoKarbon Aktif Borneo adalah karbon aktif lokal dari tempurung kelapa yang mempunyai daya serap yang tinggi. Karbon Aktif Tempurung Kelapa Borneo ini memiliki senyawa karbonnya berkisar 85% sampai 95% dari karbon bebas. Karbon Aktif Batok Kelapa Borneo memiliki permukaan yang luas antara 300 sampai 2000 m/gram. Activated Carbon Borneo ini dapat digunakan untuk penjernihan air, pemurnian gas, industri minuman, farmasi, katalisator dan berbagai macam penggunaan lainnya. Untuk mengurangi kesadahan (hardness) pada air, Karbon Aktif Borneo ini dapat digunakan, karena mampu menyerap zat organik dan zat anorganik.
  10. SanACE AC Fan
    Rating:
    100% of 100
    (1)
    Mulai

    Rp729.900

    SanACE AC Fan
    Deskripsi:
    The heat source of the device and the inside of the control panel are forcibly cooled by the blower of the fan. By controlling the temperature rise of parts, the life of the equipment is extended. Simply connect an AC power supply to operate easily (2 wires). Cooling heat sources for communication equipment, control equipment, power supplies, etc. Air blowing, circulation, diffusion.
  11. SanACE AC Fan (With Plug Cord)
    Mulai

    Rp999.900

    SanACE AC Fan (With Plug Cord)
    atribut:
    • Angular Dimension (mm): □120
    • Expected Life (hour): 25000
    • Rated Voltage (V): AC100
    • Air Volume (m³/minute): 2.9 (60Hz)
    • Finishing Material: Frame: aluminum die,cast, Blade: Resin (PPHOX)
    • Sound Pressure Level (dBA): 45 (60Hz)
    • Static Pressure (Pa): 68.7 (60Hz)
    • Thickness (mm): 38
  12. Fort AC-Axial Blower Fan
    Rating:
    100% of 100
    (1)
    Mulai

    Rp67.900

    Fort AC-Axial Blower Fan
    atribut:
    • Voltage (V): AC 220-240
    • Frequency (Hz): 50/60
  13. Philips Air Cleaners Accessories Simba Row
    Mulai

    Rp649.900

    Philips Air Cleaners Accessories Simba Row
    Deskripsi:
    Powerful protection for the best performanceThe NanoProtect HEPA makes sure you are protected from viruses, bacteria, pollen, dust, PM2.5 and pet dander.
    atribut:
    • Dimension (LxWxH) (mm): 28x275x360
    • Compatible for: For Philips air purifier AC1213, AC1214, AC1215, AC1217, AC2729
    • Color: White
    • Particle Filtration (%): 99.97 at 0.003microns
    • Allergen Filtration (%): 99.99
    • Virus & Aerosol Filtration (%): 99.9
  14. SEKAI Kipas Angin Pendingin
    Mulai

    Rp94.900

    SEKAI Kipas Angin Pendingin
    Deskripsi:
    Kipas Angin SEKAI VFN 1212 adalah produk kipas angin Pendingin, yang mengatur keluar dan masuk aliran udara juga dengan desain yang elegan. Pendingin yang kuat dengan rangka besi yang dicetak yang hemat dengan putaran 2640 putaran per menit. Dilengkapi juga dengan sekring pengaman dari panas yang berlebihan dan dilengkapi dengan kawat pelindung. - Kipas Pendingin/ Cooling Fan - Daya : 20 Watt - RPM : 2640 r/min - 220 V AC / 50 Hz & 0.1 A - Tahan Terhadap Suhu Panas - Rangka Besi Yang Dicetak - Aman Dari Impedansi - Dilengkapi Kawat Pelindung
    atribut:
    • Voltage (V): 220
    • Color: Black
    • Frequency (Hz): 50
  15. Haycarb Carbon Aktif
    Mulai

    Rp1.099.900

    Haycarb Carbon Aktif
    Deskripsi:
    AKO Iodine adalah carbon activated berupa granular yang berasal dari batok kelapa. Biasanya digunakan untuk fase liquid. Pada parikel size dan strukturnya telah di design secara khusus untuk menghasilkan penyerapan yang terbaik pada impurities dari aliran liquid dengan aliran resistance rendah dan penurunan tekanan.AKO digunakan untuk aplikasi fase liquid. Secara umum AKO digunakan untuk water filter, swimming pool, waste water treatment dan industri farmasi. Pada AKO didesign untuk menyaring dan menghilangkan bau, warna, rasa, klorine dan komponen organic yang terlarut.
  16. DAVAO Carbon Premium
    Mulai

    Rp4.399.900

    DAVAO Carbon Premium
    Deskripsi:
    Carbon Premium Davao PhiliphinePenjernih Air, filter airKarbon Aktif Davao untuk tambang Emas.Carbon Premium size 6x12 mesh. menyerap lebih banyak kadar emas dikarenakan dibuat dengan pembakaran yang tinggi namun tidak menghancurkannya, dan juga memiliki ketebalan dan permukaannya yang lebar serta memiliki pori-pori yang banyak. Penggunaannya tidak perlu dicuci dan diayak terlebih dahulu.Partikel size nya standart 6x12 mesh. Stardart dan kualitas terjamin. Fungsi karbon aktif premium ini untuk mengikat emas dan perak saat pengolahan emas/gold mining. Karbon aktif premium davao ini terbuat dari arang batok kelapa/coconut shell. Asli dari Philiphine. Carbon Activated Davao bisa di pergunakan untuk Air Treatment, Pengolahan Limbah, Media Filter, Produk dan Jasa Pengolahan Limbah,
    atribut:
    • Size (kg): 25
    • Size Mesh: 6x12
  17. DV Coaxial Fan
    Mulai

    Rp93.900

    DV Coaxial Fan
    atribut:
    • Voltage Rate (VAC): 220
    • Frequency (Hz): 50/60
  18. PENTAIR/PENTEK Drinking Water Filters
    Mulai

    Rp179.900

    PENTAIR/PENTEK Drinking Water Filters
    Deskripsi:
    Drop-in water filters are cartridges that fit inside a filter housing (required) and are easily replaced. Under-sink or point-of-use filters install to a single water connection to reduce contaminants and improve water quality at the faucet.
    atribut:
    • Filter Media: Carbon
  19. KDK Carbon Aktif
    Mulai

    Rp539.900

    KDK Carbon Aktif
    atribut:
    • Mesh Size: 8x30
Daftar Harga active carbon Terbaru March 2026
Non Brand Active Carbon ØRp62.900
Philips Air Cleaners Accessories FilterRp499.900
Abba-Rack Premium Series Single Fan for WallmountedRp279.900
AIR HANDLER Odor Removal Panel Air FiltersRp179.900
SanACE Cooling AC FAN San AceRp669.900
PENTAIR/PENTEK Drop-In Filter CartridgesRp98.900
AS ONE Coconut Shell Activated CharcoalRp519.900
Mikropor Pre-Filter/Coarse Filter MPP SeriesRp71.900
Fujimac Air PumpRp2.999.900
DELTA PURO Karbon AktifRp449.900

Data diperbarui pada 21/03/2026 (Harga belum termasuk PPN)