Beli acetylene di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KOBELCO Welding Electrode 6010 Series (Kawat Las Elektroda)
    Mulai

    Rp779.900

    KOBELCO Welding Electrode 6010 Series (Kawat Las Elektroda)
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
    atribut:
    • Classification: AWS A5.1 E6010
    • Length (mm): 350
  2. Yamato Acetylene Cutting Torch (Blender Las Potong)
    Mulai

    Rp1.899.900

  3. UNIWELD Air-Acetylene Torch Kit (Set Las Asetilen)
    Mulai

    Rp14.999.900

    UNIWELD Air-Acetylene Torch Kit (Set Las Asetilen)
    Deskripsi:
    These swirl-flame torch kits contain a CGA 520 regulator that connects to a "B"-style cylinder. Swirl flames provide a higher heat concentration on the workpiece and remain stable in windy conditions. Their swirling action wraps around workpieces for even heating.
    atribut:
    • UNSPSC: 23171508
    • Compatible Fuel Cylinder Size: B
    • Flame Type: Swirl
    • Hose Fitting Size: A
    • Hose Length (ft): 12.5
    • Ignition Type: External Lighter
    • Included Torch Tip: A-11A-3
    • Manufacturer Part Number: 89602U
    • Maximum Silver Braze Diameter: 1-5/8
    • Maximum Soft Solder Diameter (in): 3
    • Product Type: Torch, Stand & Cylinder Kit
    • Regulator CGA Number: CGA-520
    • Series: Twister
    • Silver Braze Size (Minimum): 1/2
    • Soft Solder Size (Minimum) (in): 1
    • Tip Connection Type: Quick Connect
    • Voltage (V): 110
  4. York Medium Grinding Wheel (Batu Gerinda)
    Mulai

    Rp269.900

    York Medium Grinding Wheel (Batu Gerinda)
    Deskripsi:
    These are our own brand of white aluminium oxide vitrified grinding wheels. They are a general purpose wheel suitable for sharpening high speed steel (HSS) tools and grinding most steels. They offer cool and burn free cutting and excellent wheel life all at a very competitive price. All with 31.75mm bore, supplied with 1inch, 7/8inch, 3/4inch, 5/8inch and 1/2inch bore nylon bushes. All York grinding wheels are supplied in a unique storage box, which helps prevent chipping and other accidental damage. Spare cases available. Type 1: Straight grinding wheels. Note: Truing recommended before first use.
    atribut:
    • Bond Type: Vitrified
    • Bore (mm): 31.75
  5. Yamato SS Junior (Acetylene Regulator)
    Mulai

    Rp3.099.900

    Yamato SS Junior (Acetylene Regulator)
    Deskripsi:
    -Compact design with pressure gauge cover.-New JIS compliant product.-Acetylene frame
    atribut:
    • Primary side working pressure: 0.4 to 1.55MPa
    • Secondary Side Working Pressure: 0.02 to 0.098MPa
    • Accessories: Acetylene frame
  6. UNIWELD Gas Cylinder and Canister (Tabung Gas)
    Mulai

    Rp5.099.900

    UNIWELD Gas Cylinder and Canister (Tabung Gas)
    Deskripsi:
    These reusable cylinders ship empty and allow for the safe storage and use of nitrogen.
    atribut:
    • UNSPSC: 24111802
    • Fill Type: Empty Fuel Cylinder
    • Reusability: Refillable
    • Voltage (V): 110
  7. NIKKO STEEL Cast Iron Welding Rod CIN-2 (Kawat Las Elektrode)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.099.900

    NIKKO STEEL Cast Iron Welding Rod CIN-2 (Kawat Las Elektrode)
    Deskripsi:
    Kawat las khusus bermutu tinggi dengan kawat inti Ferronickel Alloys (45% Fe-55% Ni). Digunakan untuk pengelasan segala macam besi cor terutama besi cor penahan beban (besi cor Nodular) yang retak atau patah, seperti roda gigi, tromol, pump housing, coupling, pulley, machine bases, dll. Gunakan metodelas simetri atau langkah loncat. TS: 50.5kgf/mm². €: 12%. Arus: AC, DC+, DC-.
    atribut:
    • Certifications: AWS A5.15 ENiFe-CI, JIS Z 3252 DFCNiFe
    • Current: AC, DC+, DC-
    • Tensile Strength (kgf/mm²): 50.5
    • Elongation (%): 12.0
    • Hardness (HRB): 85-90
  8. Yamato Single Stage Reduction Regulator (Regulator Gas)
    Mulai

    Rp1.299.900

    Yamato Single Stage Reduction Regulator (Regulator Gas)
    Deskripsi:
    For matching the flow of gas from the cylinder to the required output pressure.
  9. Morris Cutting Torch Japan (Blender Las Potong)
    Mulai

    Rp1.099.900

    Morris Cutting Torch Japan (Blender Las Potong)
    Deskripsi:
    For heating and cutting metal.
    atribut:
    • Inlet Thread: M16x1.5
  10. TEKIRO Heavy Duty Cutting Torch (Blender Las Potong)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp589.900

    TEKIRO Heavy Duty Cutting Torch (Blender Las Potong)
    Deskripsi:
    TEKIRO HEAVY DUTY CUTTING TORCH STRONG 8 TYPE 825 STANG BLANDERBrand : TekiroModel : Strong 8 ( tekan )Gas : Oxy dan LPGKelengkapan : Cutting torch + Cutting tip no 1, 2, dan 3Comfortable GripMaterial : Brass & CopperTersertifikasi JIS (Japan Industrial Standard)100% Forged Brass Body British Standard Pipe Connection High Precision and Safety Flow and TipFUNGSI: Cutting Torches dengan kemampuan potong maksimum pada plat ketebalan 30 mmISI DALAM BOx: 1 Pc TEKIRO HEAVY DUTY CUTTING TORCH TYPE 241 3 Pcs Cutting Tip Type 241
    atribut:
    • Dimension 3 (mm): 8
    • Dimension 4 (mm): 10
  11. KOBELCO Welding Electrode RB-26 Series
    BARU
    Rating:
    100% of 100
    (8)
    Mulai

    Rp209.900

    KOBELCO Welding Electrode RB-26 Series
    Deskripsi:
    Untuk Mild Steel, High Tensile Steel, & Pipie Line Welding.
  12. OneMed Oxygen Cylinder (Tabung Oksigen)
    Mulai

    Rp809.900

    OneMed Oxygen Cylinder (Tabung Oksigen)
    Deskripsi:
    Tabung oksigen adalah tabung yang biasa digunakan oleh seseorang yang menderita penyakit yang membutuhkan pertolongan Oksigen dengan segera seperti asma, paru- paru, dll. cocok digunakan di rumah sakit, klinik, pemakain pribadi, pukesmas dll Spesifikasi: Model: OM-1000 Gas Volume: 1000L Cylinder material: 34CrMo4 Weight of cylinder: 11 kgNOMOR IZIN EDAR: AKD 20403310064
    atribut:
    • Flow Meter Cap (LPM): 0-15
    • Cylinder Material: 34CrMo4
    • Cylinder Test Pressure (kgf/cm³): 250
    • Filling Pressure (kgf/cm³): 150
  13. Wipro Oxygen Regulator (Regulator Las)
    Mulai

    Rp439.900

    Wipro Oxygen Regulator (Regulator Las)
    atribut:
    • Color: Green
    • Dimensions (cm): 15x10.5x14.5
  14. KINIK Surface Grinding Wheel (Batu Gerinda)
    Rating:
    91% of 100
    (7)
    Mulai

    Rp169.900

    KINIK Surface Grinding Wheel (Batu Gerinda)
    atribut:
    • Abrasive Material: White Aluminium Oxide
  15. Wipro Acetylene Regulator (Regulator Las)
    Mulai

    Rp439.900

    Wipro Acetylene Regulator (Regulator Las)
    atribut:
    • Color: Red
    • Dimensions (cm): 15x10.5x14.5
Daftar Harga acetylene Terbaru October 2026
KOBELCO Welding Electrode 6010 Series (Kawat Las Elektroda)Rp779.900
Yamato Acetylene Cutting Torch (Blender Las Potong)Rp1.899.900
UNIWELD Air-Acetylene Torch Kit (Set Las Asetilen)Rp14.999.900
York Medium Grinding Wheel (Batu Gerinda)Rp269.900
KOIKE Gas Cutting Torch (Blender Las Potong)Rp399.900
Yamato SS Junior (Acetylene Regulator)Rp3.099.900
UNIWELD Gas Cylinder and Canister (Tabung Gas)Rp5.099.900
NIKKO STEEL Cast Iron Welding Rod CIN-2 (Kawat Las Elektrode)Rp3.099.900
Yamato Single Stage Reduction Regulator (Regulator Gas)Rp1.299.900
Morris Cutting Torch Japan (Blender Las Potong)Rp1.099.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)

Halaman Terkait