Beli acetate tape di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- monotaro Acetate Adhesive TapeDeskripsi:Consumer electronics, in-vehicle harness unity and the like.atribut:
- Tensile strength (N / 10mm): 35 or more
- Base Material: Acetate cloth
- Color: black
- Tape Length (m): 20
- Adhesive Strength (N/10mm): 1.5 or more
- Operating Temperature Range (°C): -10 to 105
- Tape Thickness (mm): 0.15
- Tape Width (mm): 19
- TaffPACK Adhesive Cloth Tape Heat Resistant (Lakban Kain Tahan Panas)Deskripsi:Kabel yang terkelupas sangat berbahaya apabila dibiarkan, untuk mengatasinya Anda dapat menggunakan lakban kain yang satu ini. Terbuat dari kain non-woven, lakban ini tahan lama dan tahan aus yang sangat cocok digunakan pada berbagai alat elektronik, seperti menyambung kabel yang terkelupas. Memiliki perekat yang kuat dan mampu menahan suhu tinggi dengan baik.Rincian yang Anda dapatkan untuk pembelian produk ini: 1 x TaffPACK Lakban Kain Adhesive Cloth Tape Heat Resistant 15M - TF11atribut:
- Color: Black
- Length (m): 15
- Tesa Fleece adhesive tape for cable harnessDeskripsi:It is halogen-free. There is no use of 13 VOC regulated substances. It has the effect of reducing noise. Excellent workability with stable rewinding. It does not easily change over time and has excellent corrosion resistance. It is possible to cut by hand.For connecting cable harnesses in automobile interiors. A standard item for measures against abnormal noise in parts used in automobile interiors.atribut:
- Adhesive: Rubber base
- Base Material: PET fleece
- Feature: Heat resistance
- Heat Resistance: (Minimum) -40 ° C, (3000 hours) 105 ° C
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- WAKI Felt Tapeatribut:
- Length (m): 1.8
- Material: Polyester; Adhesive = Acrylic
- Thickness (mm): 2
- Kennedy Metric Feeler Gauge (Pengukur Celah)Deskripsi:Hardened and polished taper blades, enclosed in a steel case. Blades are clearly marked for easy identification. Metric: Manufactured to DIN 2275. Part 1 (Metric). Range: 10 Blade: .05 - .80mm. 13 and 20 Blade: .05 - 1mm.atribut:
- Material: Steel
- Blade Length (mm): 100
- Additional Features: Blades are clearly marked for easy identification Hardened and polished taper blades
- Product Type: Feeler Gauge
- Product Number: 101/18
- Number of Blade: 10
- Part Number: KEN5180710K
- Non Brand Plywood (Triplek Cor/Multiplek)Deskripsi:Papan multiplek yang bisa digunakan untuk berbagai jenis kebutuhan.atribut:
- Size PxL (cm): 122x244
- NITTO Acetate-Based Adhesive Tape For Electric Insulationatribut:
- Material: Base material:Acetate Cross, Adhesive:Acrylic type
- Color: Black
- Width (mm): 19
- Length (m): 20
- Thickness (mm): 0.23
- Adhesive Strength: 2.7N/10mm
- Tensile Strength: 67.4N/10mm
- Working Temperature Range: -10 to 105degrees
- PROTO Hex Key Set (Kunci L)Deskripsi:These folding hex key sets contain multiple hex keys attached to one handle and fold into the handle for quick access and to ease transport in a pocket, tool pouch, or tool box. Sets come with an assortment of hex keys for a range of fastener head sizes.atribut:
- End Shape: Hex
- Driver Material: Alloy Steel
- Material: Steel
- Finish: Black Oxide
- St.Morita Acetate TapeDeskripsi:Tape yang mempunyai kekuatan yang tinggi, flame retardant, dan mudah diaplikasikan. Fungsinya untuk insulating, corrosion protection and holding coil.
- NITTO Adhesive Polyethylene Tape (Lakban Kabel / Isolasi Listrik)atribut:
- Color: Black
- Length (m): 10
- Material: Base Material = Polyethylene Film, Adhesive = Butyl Rubber
- RoHS Directive: Correspondence (Corresponding to 10 Substances)
- Tensile Strength (N/10mm): 25.4
- Thickness (mm): 0.5
- Width (mm): 20
- Daimaru Lakban Kain (Solasi / Selotip)atribut:
- Size (mmxm): 48x12
- monotaro.id Flat Head Tapping Screw FAB Stainless Steel 304 (FH) (Sekrup Kepala Datar)Deskripsi:Sekrup tapping ini memiliki kepala yang rata dan terbuat dari bahan stainless steel 304 yang memiliki daya tahan karat yang sangat baik.atribut:
- Material: Stainless Steel 304
- Armaflex Insulation Pipe F-Series Class 1 (Pipa AC)Deskripsi:Armaflex Class 1 is a flexible closed cell, elastomeric nitrile rubber insulation, providing a highly efficient method of controlling condensation and insulating against both heat loss and heat gain. Armaflex Class 1 is dust-free, fibre-free, CFC-free and HCFC-free with an Ozone Depleting Potential (ODP) of zero. Its high moisture resistance factor (µ ≥ 10.000) and in-built water vapour barrier enhances high resistance to water ingress, enabling the insulation material to maintain a higher level of efficiency. It's excellent thermal values 0˚C ≤ 0.034W/(m·K) also makes it the ideal solution for achieving energy efficiency. Armaflex Class 1 can be used between temperature from -50˚C to 105˚C on all kinds of ducts, pipes and vessels such as hot and cold water services, chilled water lines, heating systems, air conditioning ductwork and refrigerated pipework.atribut:
- Thickness (mm): 9 (3/8inch)
- Length (m): 2
- DEUTSCH Automotive Connector Male Housing Dt Series 2 0.5 to 2.5mm + 20 14 AWGatribut:
- Length (mm): 127
- Width (mm): 75
- Height (mm): 17
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Blueprint Label Barcode Direct Thermal (Kertas Label)Deskripsi:Compatible untuk semua Printer Direct Thermal.Label sticker ini tanpa ribbon barcode dan SANGAT cocok untuk barcode thermal transfer printer, barcode direct thermal printer, ,misalnya :Blueprint : BP-TR110Argox OS-214 / OS-214nu / CP-2140Honeywell PC42TIntermec PC4 / PC43DPostek C-168Sato 408TT / CX-400Toshiba TEC B-EV4DTsc-TTP 243 / 244pro / 245Xprinter 350B / 350BM / 360B / 500Zebra GX430T / GT820 / TLP2844Z / ZT230Datamax E4203 / E4204 / E4304dan lainnya.
- Tjiwi Kimia Kaporit BubukDeskripsi:Kaporit 60% digunakan untuk menjaga kondisi air kolam renang agar bebas dari bakteri.Biasa digunakan dengan cara diendapkan dulu didalam ember lalu baru dituangkan ke dalam kolam. Mohon berhati-hati dalam menggunakannya.atribut:
- Contains: Calcium Hypochlorite 60%
- Form: Powder
- Nitto L Anti-corrosion Tapeatribut:
- Adhesive: Rubber Type
- Adhesive Strength (N/10mm): 2.1
- Length (m): 10
- Operating Temperature Range (°C): -10 to 60
- RoHS Directive: Correspondence (Corresponding to 10 Substances)
- Tensile Strength (N/10mm): 60.5
- Thickness (mm): 0.4
- 3M Acetate Cloth Tapeatribut:
- Adhesive: Rubber type
- Base Material: Acetate cloth
- Color: Black
- Main application: For unity
- Operating Temperature Range (°C): 105
- Tape Length (m): 66
- Tape Thickness (mm): 0.2
- 3M Acetate cloth tape 11atribut:
- Adhesive: Rubber type
- Base Material: Acetate cloth
- Color: Black
- Feature: Insulation
- Main application: For unity
- Operating Temperature Range (°C): 105
- Tape Length (m): 66
- Tape Thickness (mm): 0.2
Daftar Harga acetate tape Terbaru October 2026
| monotaro Acetate Adhesive Tape | Rp48.900 |
| TaffPACK Adhesive Cloth Tape Heat Resistant (Lakban Kain Tahan Panas) | Rp8.900 |
| Tesa Fleece adhesive tape for cable harness | Rp149.900 |
| WAKI Felt Tape | Rp109.900 |
| Kennedy Metric Feeler Gauge (Pengukur Celah) | Rp239.900 |
| Non Brand Plywood (Triplek Cor/Multiplek) | Rp79.900 |
| NITTO Acetate-Based Adhesive Tape For Electric Insulation | Rp219.900 |
| PROTO Hex Key Set (Kunci L) | Rp169.900 |
| St.Morita Acetate Tape | Rp209.900 |
| NITTO Adhesive Polyethylene Tape (Lakban Kabel / Isolasi Listrik) | Rp129.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)




















































































































































/epP111106529-1.jpg)


/qzP102198971-3.jpg)
/fuP107622570-1.jpg)

/60P107287216-1.jpg)

/ixP111457681-1.jpg)
/P102265871-1.jpg)
%20(Sekrup%20Kepala%20Datar)/p9P103460909-4.jpg)
/q4P105216940-1.jpg)

/7lP106188273-2.jpg)

/P101004086-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)