Beli accuride di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- PRIME-LINE Drawer Slidesatribut:
- UNSPSC: 31160000
- ACCURIDE Drawer Slideatribut:
- UNSPSC: 31162703
- Finish: Zinc Plated
- Glide Mechanism: Ball Bearing
- Hardware: Not Included
- WESTWARD Drawer SlidesDeskripsi:These drawer slides replace worn or broken slides in tool cabinets and chests of a compatible brand and model. Their load rating should match or exceed the drawer's load capacity so the slide can support the load and glide smoothly without jamming or breaking.atribut:
- Product Type: Drawer Slides
- Accuride Japan Double Slide Rail (Stop Type)Deskripsi:-For light load.-3 Member Full Travel Type-Drawer member can not be detached-Stop typeatribut:
- Material: Steel (SPCC)
- Surface Treatment: Trivalent Chrome Plated Finishing
- Accuride Japan Single Slide Rail (Lightweight For The Stop Type)atribut:
- Material: Steel (SPCC), Surface treatment:Trivalent chromate plating finish
- Specification: Inner member cannot be removed and attached
- Tropical Cooking Oil 2x Filter (Minyak Goreng)Deskripsi:Minyak goreng 2x penyaringan.atribut:
- Packaging: Pouch
- Size (ml): 2000
- TAKACHIHO KOHEKI Slide Railatribut:
- RoHS Directive: Correspondence (Corresponding to 10 Substances)
- Honda Power Product Generator Gasoline (Genset Bensin)atribut:
- Frequency (Hz): 50
- Daiken Hanger RailDeskripsi:-A track for suspending wheels to run inside.-Used for hanging transportation of hanger cars.
- TACO Hardware Side Drawer Rail (Rel Laci Samping)atribut:
- Life Span (time): 50000
- Material: Steel
- IVORY Rubbing Compoundatribut:
- Size (kg): 1
- Color: Putih
- Honda Power Product Generator Inverter (Genset Inverter)Deskripsi:Genset - EU70isGenset EU70is menggunakan mesin GX390 empat-stroke Honda digabungkan dengan sistem Fuel-Injection Electronic, memberikan output AC maksimum 7.000 watt dan Output rata rata 5.500 watt.atribut:
- Dry Weight (kg): 118.1
- Ignition System: Fully Transistorized
- Starter System: Recoil & Electric
- Fuel Tank Capacity (L): 19.2
- Maximum AC Output (kVA): 7
- Dimensions (mm): 848x700x721
- Displacement (cm³): 389
- Frequency (Hz): 50
- Machine Type: Silinder Tunggal OHV, 4 Tak, Berpendingin Utara
- Maximum Output Power (kW/rpm): 9.6/3600
- Rated AC Output (kVA): 5.5
- Rated AC Voltage (V): 220
- THK Slide Pack FBW 2560 XR Type 2 SlidersDeskripsi:It is a straight road system in which a ball case is precision press molded and a slider incorporating a ball moves in an infinite linear motion. Lightweight, compact and light linear motion can be obtained by using in combination with slide rail. (High corrosion resistance) We adopted an austenitic stainless steel material for rail, mounting plate, stopper and other parts, realizing high corrosion resistance. (Noise Reduction) By newly designing the slider part, we achieved 5 dBA noise reduction compared to conventional products.Useable: Ideal for light load sliding parts such as copiers, tool cabinets, various electronic equipment cabinets, vending machines, slide covers for machine tools, cash registers and curtain walls.atribut:
- Material (stopper): SUS430+NBR
- Set Contents: 1 slide rail, 2 sliders
- Maximum Allowable Load: (Pa) 590, (Pb) 150, (Pc) 70N
- Ball Material: SUS440C
- Body Material: (Slide rail, mounting plate) SUS304
- Case Material: (Ball Case) SPCE
- Dimension B: 3mm
- Dimension G: 40mm
- Dimension L0: 960mm
- Dimension N1: 11mm
- Stroke: 888mm
- monotaro Three-Stage Slide RailDeskripsi:It is a slide rail of three drawers which drawers can pull out completely.Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Thickness (mm): 12.7 (± 0.1)
- Material: steel
- Surface Processing: Unichrome plating
- Set Contents: One on each side
- NB Miniature Linear Guide Rail & Carriage AssemblyDeskripsi:These miniature carriages mount on SEB Type linear guide rails. Also called guides or ball slides, these low-profile ball bearing carriages have two rows of bearings and four points of contact with the rail.atribut:
- UNSPSC: 23153030
- Agency Compliance: None
- Carriage Height (mm): 10
- Carriage Hole Size: M3x3.5
- Carriage Length (mm): 34.2
- Carriage Material: Stainless Steel
- Carriage Type: Standard
- Carriage Width (mm): 27
- Dynamic Load Capacity (N): 3100
- Dynamic Load Capacity (lbs): 695.6
- Hole Size: 3.5x6.0x4.5
- Maximum Speed (in/s): 79
- Mounting Hole Center to Center (mm): 25
- Mounting Hole to End (mm): 10
- Number of Rail Holes: 18
- Overall Height (mm): 13
- Rail Finish: Stainless Steel
- Rail Height (mm): 7.5
- Rail Length (mm): 445
- Rail Material: Stainless Steel
- Rail Width (mm): 12
- Running Clearance (mm): 3
- Seals: Yes
- Static Load Capacity (N): 3830
- Static Load Capacity (lbs): 859.5
- Temperature Range (°F): 176
- Type: Single Carriage
- THK Caged Ball LM Guide SHS RailDeskripsi:SHS model rails also include a type where the LM rail is tapped from the bottom. This type is useful when mounting from the bottom of the base and when increased contamination protection is desired.
- THK Caged Ball LM Guide SSR RailDeskripsi:Balls roll in four rows of raceways precision-ground on an LM rail and an LM block, and ball cages and endplates incorporated in the LM block allow the balls to circulate. Use of the ball cage eliminates friction between balls and increases grease retention, thus to achieve low noise, high speed and long-term maintenance-free operation. [Compact, Radial Type]Since it is a compactly designed model that has a low sectional height and a ball contact structure in the radial direction, this model is optimal for horizontal guide units. [Superb Planar Running Accuracy]Use of a ball contact structure that is highly resistant to loads in the radial direction minimizes radial displacement under radial loads and provides stable, highly accurate motion. [Self-adjustment Capability]The self-adjustment capability through front-to-front configuration of THK’s unique circular-arc grooves (DF set) enables a mounting error to be absorbed even under a preload, thus to achieve highly accurate, smooth straight motion. [Stainless Steel Type also Available as Standard]A stainless steel type with its LM block, LM rail and balls all made of stainless steel, which is superb ly corrosion resistant, is also available as standard.atribut:
- Dimensions g (mm): 20
Daftar Harga accuride Terbaru October 2026
| PRIME-LINE Drawer Slides | Rp119.900 |
| ACCURIDE Drawer Slide | Rp779.900 |
| SUGATSUNE Drawer Slides | Rp86.900 |
| WESTWARD Drawer Slides | Rp189.900 |
| Accuride Japan Double Slide Rail (Stop Type) | Rp309.900 |
| Accuride Japan Single Slide Rail (Lightweight For The Stop Type) | Rp179.900 |
| Acculide Double Slide Rail (Stop Type) | Rp799.900 |
| Tropical Cooking Oil 2x Filter (Minyak Goreng) | Rp61.900 |
| TAKACHIHO KOHEKI Slide Rail | Rp139.900 |
| Honda Power Product Generator Gasoline (Genset Bensin) | Rp9.999.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)






















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Kantong%2C%20Tas/Lain%20-%20lain/WESTWARD%20Drawer%20Slides/l5P107725761-1.jpg)
/P102610394-1.jpg)
/P102017975-1.jpg)
/P102017982-1.jpg)
/29P101548081-2.jpg)

/p0P103759900-1.jpg)

/06P108410006-1.jpg)

/0nP108107023-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)