Beli abrasive wheels di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- York Nylon Interleaved Wheel (Amplas Serat Tangkai)Deskripsi:Interleaved Wheels Made from high quality nylon, which is both flexible, durable and does not clog as easily as standard abrasive. 6mm shank diameter. Ideal for matching/blending a finish, light deburring, decorative/cosmetic applications. Alternate flaps of abrasive are interleaved with a versatile high quality nylon. 6mm shank diameter. Suitable for: deburring, producing cosmetic finishes on most materials, rust removal and blending.
- TRUSCO Nylon Mix Wheel (Amplas Gerinda Susun)Deskripsi:-Mixed type of nylon and paper (a abrasive grain).-Nylon abrasive, which is made by sticking intertwined nylon fiber with abrasive, is used.-Compared to the contact of paper abrasive cloths, with the nylon abrasive material, the intertwined fibers serve as a cushion and prevent excessive grinding of the material being processed.-Optimum for stainless steel, aluminum hairline work.-For scratches, burrs, bead removal of metal products.-For woodwork product wood polishing and polishing of coating.-Working Tool: Straight-type grinder.atribut:
- Outer DiameterxWxShaft DiameterxShaft Length: 30x25x6x40mm
- Maximum Working Rotation Speed: 4000rpm
- Purpose of Use: Optimum for stainless steel, aluminum hairline work. For scratches, burrs, bead removal of metal products. For woodwork product wood polishing and polishing of coating. Working Tool: Straight-type grinder.
- TRUSCO Grinding Wheel (Amplas Flap)Deskripsi:Purpose: Surface finishing of various kinds of metal scratches, scale removal, finish polishing, hair line finishing of various metals, surface finishing, used tools: flexible grinder, double sided grinder, deburring of plastics, moldings, round bars and pipes, metal ? Polishing of curved surfaces and irregular-shaped surfaces of woodwork etc.atribut:
- Width (mm): 25
- Thickness (mm): 25
- Hole Diameter (phi mm): 12.7
- Maximum Operating Speed (m/s[m/minute]): 42(2520)
- Maximum Rotation Speed (rpm): 8000
- Outer Diameter d (mm): 100
- Purpose of Use: For removing scratches, scale removal, finish polishing of various metals. For hairline finish of various metals, surface finish. Working Tool: Flexible grinder, double-headed grinder.
- AC Micro Flap Wheel (Amplas Gerinda Susun)Deskripsi:-Fits nicely around the shape of the work piece.-Can polish freely from hard to soft ones by changing the number of rotations.-Always be polished with a new abrasive grain surface by autogenous action.-Due to the air-cooling effect, there is almost no wor-Polishing of uneven surfaces and curved surfaces.-Polishing of the skin of castings.-Polishing of detailed and narrow spaces.-Working Tool: Straight-type grinder.atribut:
- Purpose of Use: Polishing of uneven surfaces and curved surfaces. Polishing of the skin of castings. Polishing of detailed and narrow spaces. Working Tool: Straight-type grinder.
- BILIMA Flip Sanding Disc Radial Wheel (Amplas Cakram)Deskripsi:Batu amplas Besi dan Stainless
- Bellstar Abrasive Mfg. Abrasive Paper Waterproof MATADOR (Kertas Amplas)Deskripsi:-Waterproof paper manufactured by STARCKE, a German long-established abrasive cloth paper manufacturer founded in 1829.atribut:
- Grain Size: #3000
- WidthxLength: 230x280mm
- Purpose of Use: Polishing of metal, wood, plastic, and ceramics, etc. Polishing of metal and wood painted surfaces.
- Bellstar Abrasive Mfg. BR Abrasive Belt (Amplas Sabuk)Deskripsi:-Elastic rubber grinding wheel prevents secondary burrs and undercut due to the cushioning effect._x000D__x000D_-The familiarity is also good on the R surface, it does not shave too much._x000D__x000D_-Clogging is extremely little and durability is outstanding._x000D__x000D_-Finishing of cuatribut:
- Abrasive Materials: Ceramic Filler, Silicon Carbide
- Purpose of Use: Finishing of cutting surface, paint removal. Fine burr, burr removing after cutting, sheet metalwork. For various materials such as non-ferrous metals and painted surfaces including stainless, aluminum.
- Bellstar Abrasive Mfg. Abrasive Resin Bond Cloth Belt (Amplas Sabuk)Deskripsi:-An abrasive resin cloth belt that lightly polishes metal and resin, etc. by being attached to a compact electric belt sander or air tool.-Burring, bead removal, rust removal and scratch removal, etc.
- Bellstar Abrasive Mfg. Abrasive Cloth Belt (Amplas Sabuk)Deskripsi:-Efficient burring of various metals, rough scratching, surface grinding and polishing. It is an endless belt of 100x915mm size which is widely used._x000D__x000D_-If it is a belt sander of 100x915mm type, it can be installed._x000D__x000D_-From the rough cutting of belts polishatribut:
- Abrasive Materials: Alundum Abrasive Grain (A) (Grain Size #36:zirconia abrasive grain)
- TRUSCO Shank Mounted Soft Wheel (Amplas Gerinda Susun)Deskripsi:49atribut:
- Outside Diameter (mm): 40
- Width (mm): 25
- Shaft Diameter (mm): 6
- Shaft Length (mm): 40
- Maximum Working Speed: 10000rpm
- Purpose of Use: Polishing of uneven surfaces, polishing of wood and plastic, and light burr removal. Working Tool: Straight-type grinder.
- AC Cup Wheel (Amplas Susun Gagang)Deskripsi:-Work on the flap wheel's head surface is now possible.-Grinding and polishing work on the bottom of an L-shaped or concave portion, which was difficult with conventional wheels, can now be performed efficiently.-Made in Japan abrasive material and shaft-Polishing of bottom and side surfaces.-Cleaning of recessed portions.-Rust remover.-Small scratch removal.-Working Tool: Straight-type grinder.atribut:
- Grain Size: 120
- Outer DiameterxWxShaft DiameterxShaft Length: 40x30x6x40mm
- Maximum Working Rotation Speed (rpm): 5000
- Blade Number (sheet): Approx. 78
- Purpose of Use: Polishing of bottom and side surfaces. Cleaning of recessed portions. Rust remover. Small scratch removal. Working Tool: Straight-type grinder.
- AC Cup Wheel (Amplas Susun Gagang)Deskripsi:-Work on the flap wheel's head surface is now possible.-Grinding and polishing work on the bottom of an L-shaped or concave portion, which was difficult with conventional wheels, can now be performed efficiently.-Made in Japan abrasive material and shaft-Polishing of bottom and side surfaces.-Cleaning of recessed portions.-Rust remover.-Small scratch removal.-Working Tool: Straight-type grinder.atribut:
- Grain Size: 80
- Outer DiameterxWxShaft DiameterxShaft Length: 60x40x6x40mm
- Maximum Working Rotation Speed (rpm): 5000
- Blade Number (sheet): Approx. 92
- Purpose of Use: Polishing of bottom and side surfaces. Cleaning of recessed portions. Rust remover. Small scratch removal. Working Tool: Straight-type grinder.
- TRUSCO Bevel Flap Wheel (Amplas Gerinda Susun)Deskripsi:-For general metal. Since the polishing cloth is implanted in a shape that covers the base, it is possible to simultaneously polish the two sides of the bottom and the side. A product that improves the efficiency of grinding operation and versatility.-No-For polishing of bottom, corner, flat surface, curve surface.-Working Tool: Straight-type grinder.
- TRUSCO Shank Mounted Soft Wheel (Amplas Gerinda Susun)atribut:
- Width (mm): 25
- Shaft DiameterxShaft Length (mm): 6x40
- Tool Used: Straight grinder (air/electric)
- Purpose of Use: Polishing of uneven surfaces, polishing of wood and plastic, and light burr removal. Working Tool: Straight-type grinder.
- TRUSCO Flap Wheel with Axis (Amplas Gerinda Susun)Deskripsi:Commercially available electric grinders, electric drills, drilling machines, etc. Deburring, rust removal, polishing before painting, internal curved surface polishing, metal surface polishing. Tool used: Micro grinder. (air/electric)Features:For general metals. There is a slight gap between the polishing cloths, so there is less clogging and it can be used until the end. You can polish all types of surfaces, including internal surfaces, curved surfaces, and flat surfaces, and by adjusting the rotation speed, you can freely polish anything from soft to hard surfaces. Can only be used on the side. Since it comes with a shaft, you can use it freely, and the direction of the hairline is also constant. It adapts well to the shape of the workpiece. It has a self-generating effect that allows polishing with a new abrasive grain surface at all times. It has a large heat dissipation effect and does not alter the quality of the workpiece.atribut:
- Type: Type vertical planting
- Shaft DiameterxShaft Length (mm): 6x40
- Material (Shaft): Steel
- Usage Tool: Straight grinder (air and electric)
- TRUSCO Mounted Wheel Brush with Abrasive Particle (Mata Bor Sikat)Deskripsi:Usage Tool: (Please use a maximum number of revolutions used below.) Drill, bench drill, straight grinderPurpose: Metal surgace polishing, rust removal, deburring, paint removal. Power drill, desktop ball vise. Use under maximum rotation speed.atribut:
- Specification: Grid including abrasive grain
- Weight (g): 60
- Shaft Length (mm): 35
- Trim: Grid including abrasive grain
- Outer DiameterxMetal fitting DiameterxHair Length (mm): phi65x31x17.0
- Maximum Rotation Speed (rpm): 3000
- Purpose of Use: Electric drills, bench drilling machine. (please use at below the maximum working rotation speed)Metal surface polishing, rust remover, burring, paint removal.
- Shaft Diameter (mm): 6
- Wire Diameter (mm): 1.0
- York Flap Wheel (Amplas Gerinda Susun)atribut:
- Shank type: Straight
- Abrasive Material: Aluminium Oxide
- TRUSCO Shank Mounted Flap Wheel (Amplas Gerinda Susun)Deskripsi:-For general metal. Since the space between the polishing cloths is somewhat open, it can be used up to the end with less clogging.-Inner surface/curved surface/flat surface control and any polishing can be polished freely from soft to hard by adjusting t-Commercially available electric grinder, electric drill and drill press.-Burring, rust remover, polishing before painting, inner surface curve polishing, metal surface polishing.-Working Tool: Straight-type grinder.
- TRUSCO Shank Mounted Flap Wheel (Amplas Gerinda Susun)Deskripsi:-For general metal. Since the space between the polishing cloths is somewhat open, it can be used up to the end with less clogging.-Inner surface/curved surface/flat surface control and any polishing can be polished freely from soft to hard by adjusting t-Commercially available electric grinder, electric drill and drill press.-Burring, rust remover, polishing before painting, inner surface curve polishing, metal surface polishing.-Working Tool: Straight-type grinder.atribut:
- Outer DiameterxWxShaft DiameterxShaft Length: 25x25x6x40mm
- Blade Number (sheet): Approx. 73
- Grain Size: #240
- Purpose of Use: Commercially available electric grinder, electric drill and drill press. Burring, rust remover, polishing before painting, inner surface curve polishing, metal surface polishing. Working Tool: Straight-type grinder.
Daftar Harga abrasive wheels Terbaru October 2026
| York Nylon Interleaved Wheel (Amplas Serat Tangkai) | Rp67.900 |
| TRUSCO Nylon Mix Wheel (Amplas Gerinda Susun) | Rp459.900 |
| TRUSCO Grinding Wheel (Amplas Flap) | Rp259.900 |
| AC Micro Flap Wheel (Amplas Gerinda Susun) | Rp129.900 |
| BILIMA Flip Sanding Disc Radial Wheel (Amplas Cakram) | Rp17.900 |
| Bellstar Abrasive Mfg. Abrasive Paper Waterproof MATADOR (Kertas Amplas) | Rp1.499.900 |
| Bellstar Abrasive Mfg. BR Abrasive Belt (Amplas Sabuk) | Rp1.299.900 |
| Bellstar Abrasive Mfg. Abrasive Resin Bond Cloth Belt (Amplas Sabuk) | Rp289.900 |
| Bellstar Abrasive Mfg. Abrasive Cloth Belt (Amplas Sabuk) | Rp499.900 |
| TRUSCO Shank Mounted Soft Wheel (Amplas Gerinda Susun) | Rp839.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/5uP102132210-13.jpg)
/P102785874-1.jpg)
/P102183212-1.jpg)
/P102698356-1.jpg)
/P102113318-1.jpg)
/P102711611-1.jpg)
/P102770270-1.jpg)
/P102767355-1.jpg)
/P102767337-1.jpg)
/P101506920-1.jpg)
/owP102060896-13.jpg)
/P102352515-1.jpg)
/P102352524-1.jpg)
/P102340255-1.jpg)
/P102186428-1.jpg)
/P102186534-1.jpg)
/P102184653-1.jpg)
/jrP102130711-5.jpg)
/P102416831-1.jpg)
/P102748679-2.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)