TRUSCO Mounted Wheel Brush with Abrasive Particle (Mata Bor Sikat)

Kondisi Barang:
Sebelum PPN:
Rp259.900
Spesifikasi
SpecificationGrid including abrasive grain
Weight (g)60
Shaft Length (mm)35
TrimGrid including abrasive grain
Outer DiameterxMetal fitting DiameterxHair Length (mm)phi65x31x17.0
Maximum Rotation Speed (rpm)3000
Purpose of UseElectric drills, bench drilling machine. (please use at below the maximum working rotation speed)Metal surface polishing, rust remover, burring, paint removal.
Shaft Diameter (mm)6
Wire Diameter (mm)1.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Usage Tool: (Please use a maximum number of revolutions used below.) Drill, bench drill, straight grinder
Purpose: Metal surgace polishing, rust removal, deburring, paint removal. Power drill, desktop ball vise. Use under maximum rotation speed.
Warning
Please wear protective equipment, such as a safety helmet and safety goggles, at any cost at the time of work.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait