AC Cup Wheel (Amplas Susun Gagang)

Sebelum PPN:
Rp1.099.900
Spesifikasi
Grain Size120
Outer DiameterxWxShaft DiameterxShaft Length40x30x6x40mm
Maximum Working Rotation Speed (rpm)5000
Blade Number (sheet)Approx. 78
Purpose of UsePolishing of bottom and side surfaces. Cleaning of recessed portions. Rust remover. Small scratch removal. Working Tool: Straight-type grinder.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
-Work on the flap wheel's head surface is now possible.
-Grinding and polishing work on the bottom of an L-shaped or concave portion, which was difficult with conventional wheels, can now be performed efficiently.
-Made in Japan abrasive material and shaft
-Polishing of bottom and side surfaces.
-Cleaning of recessed portions.
-Rust remover.
-Small scratch removal.
-Working Tool: Straight-type grinder.

Ulasan Produk

Tidak ada ulasan