TRUSCO Nylon Mix Wheel (Amplas Gerinda Susun)

Kondisi Barang:
Sebelum PPN:
Rp459.900 - Rp809.900
Spesifikasi
Outer DiameterxWxShaft DiameterxShaft Length30x25x6x40mm
Maximum Working Rotation Speed4000rpm
Purpose of UseOptimum for stainless steel, aluminum hairline work. For scratches, burrs, bead removal of metal products. For woodwork product wood polishing and polishing of coating. Working Tool: Straight-type grinder.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Mixed type of nylon and paper (a abrasive grain).
-Nylon abrasive, which is made by sticking intertwined nylon fiber with abrasive, is used.
-Compared to the contact of paper abrasive cloths, with the nylon abrasive material, the intertwined fibers serve as a cushion and prevent excessive grinding of the material being processed.
-Optimum for stainless steel, aluminum hairline work.
-For scratches, burrs, bead removal of metal products.
-For woodwork product wood polishing and polishing of coating.
-Working Tool: Straight-type grinder.

Ulasan Produk

Tidak ada ulasan