Beli abrasive disc di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. AC SKAT Disc
    Mulai

    Rp669.900

    AC SKAT Disc
    Deskripsi:
    -Disc that can be replacement for abrasive piece with a twist and can be removed.-The size, type, and grain size of the disc are abundant.-Can use the disc grinder with Sold Separately adapter.-The holder is made of rubber and prevents excessive engraving
    atribut:
    • Outer DiameterxShaft DiameterxShaft Length: 70x6x35mm
    • Holder Pad Hardness: Hard
    • Maximum Working Rotation Speed: 15000rpm
  2. monotaro Abrasive disc Alumina (Batu Poles)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp13.900

    monotaro Abrasive disc Alumina (Batu Poles)
    Deskripsi:
    Produk ini juga sering disebut dengan Batu Poles
    atribut:
    • Suitable For: Disc Grander
    • Abrasive: alumina
    • Outer Diameter (φmm): 100
    • Hole Diameter (φmm): 15
    • Suitable Tool: grinder
    • Abrasive structure: sandpaper
    • Maximum Rotation Speed (rpm): 13600
    • Suitable Material: Iron etc.
  3. Langsol Velcro Abrasive Disc (8 Holes)
    Mulai

    Rp2.900

  4. PFERD Combidisc Grit60Forte CD38A
    Mulai

    Rp18.900

    PFERD Combidisc Grit60Forte CD38A
    Deskripsi:
    ABRASIVE DISC 60 CD38A-FORTE 266090 adalah ampla s berbentuk lingkaran/disc untuk proses penghalusan.Kertas abrasive d isc ini cocok untuk komponen logam dan material benda kerja lain, am plas disc ini mempunyai kecepatan maksimum 16000 Rpm dengan kelebihan tidak menghasilkan panas yang berlebihan. Amplas disc ini dibuat dari material Aluminium Oxide A-Forte dengan ukuran 38 MM .Amplas dis c ini biasa digunakan di bengkel dan industri sebagai alat bantu p enghalusan permukaan.
    atribut:
    • Arbor (mm): 6x40
    • Application: Metal
    • Diameter (mm): 38
    • Dimensions (cm): 4x4x1
    • Item: Sanding Disc
    • Grit Size: 60
    • Type: Abrasive Disc A
    • Abrasive Material: Aluminium Oxide A-Forte
    • Maximum Speed (rpm): 16000
  5. YANASE Spark Disc (Alundum)
    Mulai

    Rp409.900

    YANASE Spark Disc (Alundum)
    atribut:
    • Outer DiameterxBlade LengthxHole Diameter (mm): 100x17x15
    • Maximum Working Rotation Speed (rpm): 12000
    • Blade Number (sheet): 72
    • Maximum Working Peripheral Velocity: 64m/s (3840m/min)
  6. TRUSCO Abrasive Paper Disc
    Mulai

    Rp239.900

    TRUSCO Abrasive Paper Disc
    Deskripsi:
    - Valkanized circuit board fiber substrate is used, and it is a disc abrasive excellent in heat resistance.- Silicon carbide abrasive grains are used.- It can be attached to the disc grinder to rust removal, burred, paint film peeling, stone poli
    atribut:
    • Purpose of Use: Bead removal of welded portions: #14 to #24. Rust remover of hull/car body: #24 to #60. Burr removal of metal: #40 to #80. Polishing of stone material (medium finish): #80 to #120. Removal of Rough Coating: #80 to #120.
  7. York Flap Disc
    Mulai

    Rp35.900

    York Flap Disc
    atribut:
    • Features: Constant Finish Cool and Fast Cutting with less Loading Decreased Risk of Burning High Stock Removal Long life Low Noise (Quieter than a grinding disc) Low Vibration No Backing Pad Required Reduces Disc Change down Time
    • Abrasive Material: Aluminium Oxide
    • Disc Type: Conical (Type 29)
  8. monotaro Abrasive Disc Alumina (Use Japanese Paper)
    Mulai

    Rp32.900

    monotaro Abrasive Disc Alumina (Use Japanese Paper)
    Deskripsi:
    Deburring . Rust, paint drop . Scratch up . Sputtering up . Grinding and polishing of iron
    atribut:
    • Maximum Operating Rotation Speed (rpm): 13600
    • Abrasive: alumina
    • Compatible Material: iron
    • Hole Diameter (Ø mm): 15
    • Inside Diameter (Ø mm): 15
    • The Outer Diameter (Ø mm): 100
  9. TRUSCO Disc Paper GP Top, Alundum
    Mulai

    Rp389.900

    TRUSCO Disc Paper GP Top, Alundum
    Deskripsi:
    Usage:Rust, dirt and paint removal of ship and cars. Deburring and bead removal of metal. Stain and dirt removal of stone and concrete.
    atribut:
    • Set Contents: Adapter included for diameter 100mm only 15mm hole(5 pieces per box)
    • Grain Size (#): 120
    • Outside Diameter (mm): 100
    • Segment Length (mm): 16.5
    • Hole Diameter (mm): 16
    • Number of Segments: 90
    • Angle That Has Been Used: 15 to 30degrees
    • Accessories: Only Φ100mm, including 5 pieces per box of adapter for 15mm hole (sold separately item no. 5 pieces: GPTAS-5P)
    • Purpose of Use: Metal polishing, removal of welding beads, polishing of automobiles, hulls, tanks, various burring and other polishing of stainless steel, steel and non-ferrous metals.
  10. 3M Roloc Disc
    Mulai

    Rp749.900

    3M Roloc Disc
    Deskripsi:
    Rolock When used together with a disc pad, one-touch attachment / detachment with a screw is possible without an exchange tool. The coated abrasive is suitable for grinding and suitable for removing scratches and burrs that remain after machining.
    atribut:
    • Outer Diameter (mm): 50
    • Suitable Tool: Angle 6mm collet chuck grinder
    • Maximum Operating Speed (rpm): 25000
  11. NTN Radial Ball Bearing
    Mulai

    Rp369.900

    NTN Radial Ball Bearing
    Deskripsi:
    These radial ball bearings resist high temperatures. They are for use in industrial applications where bearings are exposed to sustained high temperatures such as in steel mills.
    atribut:
    • Cage Material: Steel
    • Finish: Chrome Plated
    • Minimum Temperature (°C): -40
    • Number of Rows: One
    • Ring Material: Alloy Steel
  12. Konaflex Abrasive Velcro Disc No Hole
    Mulai

    Rp900

    Konaflex Abrasive Velcro Disc No Hole
    Deskripsi:
    - High Stock Removal, Anti-clog - Uniform Surface Finishing - Quickly Change & Strong Adhesive - Long Lasting & Durable
  13. Konaflex KF Standard Flap Disc (Batu Poles Amplas)
    Mulai

    Rp6.900

    Konaflex KF Standard Flap Disc (Batu Poles Amplas)
    atribut:
    • Size (Inchxmm): 4x16
    • Maximum Speed (rpm): 13300
  14. TAIYO Abrasive Mata Gerinda Amplas Susun Fleksibel
    Rating:
    100% of 100
    (2)
    Mulai

    Rp10.900

    TAIYO Abrasive Mata Gerinda Amplas Susun Fleksibel
    Deskripsi:
    Taiyo Flexible Flap Disc Grit A120
    atribut:
    • Size (inch): 4
    • Maximum Speed (rpm): 13500
  15. TAIYO Abrasive Flap Disc
    Mulai

    Rp12.900

    TAIYO Abrasive Flap Disc
    Deskripsi:
    Memiliki desain serupa mata gerinda yang cocok digunakan untuk poles besi.
    atribut:
    • Size (inch): 4
    • Thickness (mm): 4
    • Diameter (mm): 100
  16. K55 Flap Disc
    Rating:
    100% of 100
    (4)
    Mulai

    Rp6.900

    K55 Flap Disc
    atribut:
    • Size (mm): 100x16
  17. BILIMA Flip Sanding Disc (Radial Wheel)
    Mulai

    Rp17.900

    BILIMA Flip Sanding Disc (Radial Wheel)
    Deskripsi:
    Batu amplas Besi dan Stainless
  18. TRUSCO Disk Paper GP Top
    Mulai

    Rp399.900

    TRUSCO Disk Paper GP Top
    atribut:
    • Accessories: Only Φ100mm, including 5 pieces per box of adapter for 15mm hole (sold separately item no. 5 pieces: GPTAS-5P)
Daftar Harga abrasive disc Terbaru March 2026
AC SKAT DiscRp669.900
monotaro Abrasive disc Alumina (Batu Poles)Rp13.900
Langsol Velcro Abrasive Disc (8 Holes)Rp2.900
PFERD Combidisc Grit60Forte CD38ARp18.900
YANASE Spark Disc (Alundum)Rp409.900
Garryson Zirconium Flexible Flap Disc Glass Fibre BackedRp179.900
TRUSCO Abrasive Paper DiscRp239.900
York Flap DiscRp35.900
monotaro Abrasive Disc Alumina (Use Japanese Paper)Rp32.900
TRUSCO Disc Paper GP Top, AlundumRp389.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)