PFERD Abrasive Disc AtADisc AD5005 G60 (Amplas Bulat)

Sebelum PPN:
Rp49.900
Spesifikasi
TypeAbrasive Disc A
Abrasive MaterialAluminium Oxide A
Dimensions (cm)5x5x0.5
Grit Size60
ApplicationMetal
Diameter (mm)50
Arbor (mm)6x32
Maximum Speed (rpm)13000

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ABR DISC ATADISC AD5005 G60 152003 Benefit Easy to use. Rapid tool change. No adhesion problems. Firmly secured disc. Disc does not become detach ed under influence of heat. Vibration-free operation due to perfe ctly centralized tool. Tools from 20-75 mm dia. in various grittyp es and sizes.
Feature
Application: Tool and mould construction, Model construction, Machine engineering, Vehicle construction, The aviation and aerospace industries, Engine construction and repairs, Container and apparatus construction (e.g. for the foodstuffs and chemical industries).

Ulasan Produk

Tidak ada ulasan

Halaman Terkait