monotaro Abrasive Flap Disc Alumina (Use Japanese Paper) (Amplas Susun)

Kondisi Barang:
Bergaransi
Informasi selengkapnya terkait garansi
dapat ditemukan pada Rincian Produk
Sebelum PPN:
Rp36.900
Spesifikasi
Maximum Operating Rotation Speed (rpm)13600
Abrasivealumina
Compatible Materialiron
Hole Diameter (Ø mm)15
Inside Diameter (Ø mm)15
The Outer Diameter (Ø mm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Deskripsi
Deburring . Rust, paint drop . Scratch up . Sputtering up . Grinding and polishing of iron
Description
Deburring . Rust, paint drop . Scratch up . Sputtering up . Grinding and polishing of iron
Feature
Made in China using Japanese-made paper and succeeded in cost reduction.
The work quality is the same as that of a whetstone, resulting in a beautiful finish.
The air cooling effect works and does not give large heat.
Low noise and does not generate high-pitched sound like whetstone.
Excellent durability, 5-6 times more durable than flexible whetstone.
Polishing power is stable, and it is hard to cause clogging.
Excellent safety.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait