Beli Waterpass Laser Bosch di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. BOSCH Laser Line (Meteran Laser Level)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp719.900

    BOSCH Laser Line (Meteran Laser Level)
    Deskripsi:
    The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
  2. BOSCH Laser Measure (Pengukur Laser)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.170.000

    BOSCH Laser Measure (Pengukur Laser)
    Deskripsi:
    The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
  3. STS Digital Level with Laser (Waterpass Digital)
    Mulai

    Rp2.699.900

    STS Digital Level with Laser (Waterpass Digital)
    atribut:
    • Weight (g): 690
    • Power: AAA batteries x2 book
    • Minimum: (Percent displayed to two decimal places in terms of units in the 0.1 degree) 0.1 degree
    • Dimension (Length L x Width W x Thickness) (mm): 600x60x27
    • Display: Buzzer sound (switchable degree /%) 0 degree / 45 degree / 90 degree position when a liquid crystal display
    • Light Source: 635nm red semiconductor laser
    • Operating Temperature and Humidity Range: -5deg C - (non-condensing) 90% less than +50 deg C
    • Beam Diameter: (- 300LX when 200 interior illuminance) phi3mm about 5m in irradiation position
    • Optical Output: Less than 1mW Class 2 (JIS C6802: 2005)
    • Purpose of Use: For horizontal, parallel, or inclination measurement. For horizontal/vertical management of strut or assembled woods. For slope management of pipe, etc.
  4. BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp109.900

    BOSCH Corded Drill Driver (Mesin Bor Listrik)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor yang lengkap dengan Power Input 350 - 850 Watt digunakan untuk industri manufaktur, bengkel konstruksi, dan pemakaian rumah tangga
  5. Tajima Meteran Laser Level (Laser Line)
    59%
    Mulai

    Rp8.099.900

    Tajima Meteran Laser Level (Laser Line)
    Deskripsi:
    '- A vial that is easy to check even in dark places has adopted.
  6. STS Marking Laser
    43%
    Mulai

    Rp6.199.900

    STS Marking Laser
    Deskripsi:
    -The cross laser line is irradiated with one device.-Since 10mW laser element is adopted, a bright laser line will be irradiated.-Convenient for places where ink cannot be used.-The irradiation direction can be freely adjusted with a mount.-To position the working process in stone cutting/block cutting machine, woodworking/sawingmachines, etc.-AC adapter (built-in strong noise filter and instantaneous power outage measures)
    atribut:
    • Radiation Angle: 120°
    • Size: 62x75mm
    • Accessories: AC adapter (built-in strong noise filter and instantaneous power outage measures)
    • Purpose of Use: To position the working process in stone cutting/block cutting machine, woodworking/sawingmachines, etc.
  7. Sellery Spirit Level (Waterpass)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp80.900

    Sellery Spirit Level (Waterpass)
    Deskripsi:
    > Aluminium case> 3 Vials for measuring 90, 180, 45 Degrees surfaces
    atribut:
    • Vials: Level/45 degrees/Plumb
    • Material: Aluminium case
  8. BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.260.000

    BOSCH Cordless Drill Driver (Mesin Bor Baterai)
    Deskripsi:
    Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
  9. KOD Digital Level (Waterpass Digital)
    Mulai

    Rp1.499.900

    KOD Digital Level (Waterpass Digital)
    Deskripsi:
    -Easy to see a digital display.-Pocketable compact design.-With magnet and V-shape groove on the measurement surface.-Simple procedures, with self-calibration function.-With the horizontal/vertical vial.-In scenes where any angles are measured.
    atribut:
    • Dimensions: 135x210x30mm
    • Nominal Dimension: 125mm
    • Angular Precision: Within 100mm±0.1mm
  10. Sola Spirit Level (Waterpass)
    Mulai

    Rp559.900

    Sola Spirit Level (Waterpass)
    Deskripsi:
    Waterpass ASXwith Specification:> 520 g/m> Acryclicblock> Exact
    atribut:
    • Dimension: 50 x 22 mm
    • Guarantee: 30 years
  11. Ebisu Diamond Digital Level (Waterpass Digital)
    47%
    Mulai

    Rp4.799.900

    Ebisu Diamond Digital Level (Waterpass Digital)
    Deskripsi:
    Usage:Horizontal, vertical, rising, angle, gradient measurements.
    atribut:
    • Length (mm): 600
    • Thickness (mm): 26
    • Height (mm): 60.5
    • Weight (g): 748
    • Vial Sensitivity: 0.35mm/m=0.0201degree
    • Purpose of Use: For measurement of horizontal, vertical, rising, angle, or slope.
  12. Sola Spirit Level Magnetic (Waterpass)
    Mulai

    Rp869.900

    Sola Spirit Level Magnetic (Waterpass)
    Deskripsi:
    Waterpass AZRMwith Specification:> 590 g/m> Magnetic> Acryclicblock
    atribut:
    • Dimension: 50 x 22 mm
    • Guarantee: 30 years
  13. Akatsuki MFG (KOD) Pengukur Kemiringan Digital (Waterpass Digital)
    Mulai

    Rp2.999.900

    Akatsuki MFG (KOD) Pengukur Kemiringan Digital (Waterpass Digital)
    atribut:
    • Material: Body:Aluminium, Bubble tube:Acrylic resin (PMMA)
    • Length (mm): 230
    • Height (mm): 56
    • Thickness (mm): 26
    • Magnet: 1 place
    • Accuracy of bubble tube: Within +-1.7mm/m = +-0.0984degrees
    • Accuracy of digital display part: +-0.05degrees(0degrees), +-0.2degrees (90degrees)
    • Power Source: Lithium coin-cell battery (CR2032) x 2 (included)
    • Bubble tube sensitivity (mm/m): 0.57 (0.0328°)
    • Purpose of Use: For inclination measurement.
  14. monotaro Aluminium Level (Waterpass)
    Mulai

    Rp179.900

    monotaro Aluminium Level (Waterpass)
    Deskripsi:
    Produk ini juga sering disebut dengan Water Pass
    atribut:
    • Sensitivity: (Horizontal) 0.35 mm / m = 0.0201 °, (vertical, 45 ° bubble tube) 0.50 mm / m = 0.0286 °
    • Specification: V-groove, with strong magnet
    • Material: Body: Aluminium
    • Magnet: Yes
    • Precision: ± 1.0 mm / m
  15. STS Digital Level (Waterpass Digital)
    Mulai

    Rp1.399.900

    STS Digital Level (Waterpass Digital)
    Deskripsi:
    -Zero setting can be performed at any angle. Additionally, values can be fixed.-With strong magnet on the measurement surface, and it can be used even on a pipe due to concave groove.-If you turn the main unit upside down, mistakes in reading are prevente-For inclination measurement.
    atribut:
    • Color: Black
    • WidthxLength: 4.5x300mm
    • Thickness: 1.5mm
    • Max Bundling Diameter: 82mm
    • Min bundling diameter: 5mm
    • Tensile Strength (N): 280
    • Purpose of Use: For inclination measurement.
  16. BOSCH Angle Grinder Kecil (Mesin Gerinda Tangan)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp519.900

  17. BOSCH Digital Angle Finder
    Mulai

    Rp4.399.900

    BOSCH Digital Angle Finder
    Deskripsi:
    Deskripsi:Pengukur sudut digital, jarak kerja 0 derajat - 220 derajat
    atribut:
    • Measurement Accuracy Vials (°): ± 0.05
    • Approximate Battery Power (hour): 80
    • Measurement Range (°): 0-220
    • Arm Length (cm): 40
    • Power Supply (V): 4 x 1.5 LR6 (AA)
    • Measurement Accuracy Angles (°): ± 0.1
    • Accuracy of Angle Calculation (°): ± 0.1
    • Approximate Automatic Deactivation (minute): 30
    • Part Number: 601076500
  18. BOSCH Digital Inclinometer (Pengukur Sudut Kemiringan Digital)
    Mulai

    Rp4.499.900

    BOSCH Digital Inclinometer (Pengukur Sudut Kemiringan Digital)
    Deskripsi:
    Deskripsi:_x000D__x000D_Pengukur kemiringan digital, panjang 60cm
    atribut:
    • Measurement Accuracy Vials: ± 0.057° = ± 1 mm/m
    • Length (cm): 60
    • Measurement Range (°): 0 – 360 (4 x 90)
    • Units of Measurement: °, %, mm/m
    • Electronics Measurement Accuracy (°): ± 0.05 (0/90), ± 0.2 (at 1-89)
    • Part Number: 601076700
  19. TRUSCO Aluminium Level (Waterpass)
    60%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp269.900

    TRUSCO Aluminium Level (Waterpass)
    atribut:
    • Precision: 2.00 mm / m = + / to 0.1146 within
    • Purpose of Use: For horizontal/vertical, and 45°measurements.
    • Sensitivity: 0.66mm / m = 0.0382 degree
    • Specifications: 45degree Measurable (No Bubble Tube in 150mm)
Daftar Harga Waterpass Laser Bosch Terbaru November 2026
BOSCH Laser Line (Meteran Laser Level)Rp719.900
BOSCH Laser Measure (Pengukur Laser)Rp1.170.000
STS Digital Level with Laser (Waterpass Digital)Rp2.699.900
BOSCH Corded Drill Driver (Mesin Bor Listrik)Rp109.900
BOSCH Corded Rotary Hammer Drill (Mesin Bor Bobok Beton)Rp2.299.900
Tajima Meteran Laser Level (Laser Line)Rp8.099.900
STS Marking LaserRp6.199.900
Sellery Spirit Level (Waterpass)Rp80.900
BOSCH Cordless Drill Driver (Mesin Bor Baterai)Rp1.260.000
KOD Digital Level (Waterpass Digital)Rp1.499.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)