Beli Water Tester di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hanna Instruments Pure Water Tester
    Mulai

    Rp4.299.900

    Hanna Instruments Pure Water Tester
    Deskripsi:
    The HI98308 Pure Water tester is a rugged and reliable pocket-sized tester that offers quick and accurate readings. The HI98308 Pure Water tester features graphite electrodes to reduce polarization effects and an exposed temperature probe for fast response when compensating for temperature changes. Manual calibration is performed to a single point.
    atribut:
    • Battery Type/Life: 1.5V (4) / approximately 250 hours of continuous use
    • Dimensions (mm): 175x41x23 (6.9x1.6x0.9\")
    • EC Accuracy: +/-2% F.S.
    • EC Calibration: manual, one point
    • EC Range (μS/cm): 0.0 to 99.9
    • EC Resolution (μS/cm): 0.1
    • EC/TDS Temperature Compensation (°C): Automatic from 0 to 50 (32 to 122 degree F) with Beta=2%/ typical
    • Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH max 95% non-condensing
    • Ordering Information: HI98308 is supplied with protective cap, calibration screwdriver (HI98308), batteries and instructions.
    • Weight (g): 95 (3.4 oz.)
  2. AND Leak Tester
    Mulai

    Rp27.999.900

    AND Leak Tester
    Deskripsi:
    Leak TesterAre you sure your pipettes are all accurate? Most pipette failures happen due to soiled or damaged parts compromising the airtightness of the pipettes. With the AD-1690 leak tester, you can instantly spot the pipettes that need to be fixed.
    atribut:
    • Depressurization value (kPa): -20 ± 20% (Fixed)
    • Pressure tolerance inside instrument (kPa): +0.2/10seconds
    • Leak test conditions (kPa ): Pressure tolerance setting: +0.1 to +20 (Unit: 0.1kPa) , Monitoring time: From 0.5 seconds (Unit: 1 second)
    • Carrying Case Dimensions: Up to 6 seconds
  3. TEKIRO Motorcycle Test Equipment Auto Voltage Tester (Tester Tegangan Otomotif)
    Mulai

    Rp51.900

    TEKIRO Motorcycle Test Equipment Auto Voltage Tester (Tester Tegangan Otomotif)
    Deskripsi:
    TEKIRO Auto Voltage Tester merupakan tespen berbahan chrome vanadium alloy steel yang dilengkapi dengan spiral wire flexible berfungsi untuk mendeteksi aliran listrik tegangan rendah. Tespen ini didesain simple dan didukung dengan lampu indikator. Dapat digunakan pada mobil, sepeda motor, bulldozer, rol dan operasi pemeliharaan mesin transportasi lainnya.Fungsi : Untuk menguji ada atau tidaknya arus listrik pada benda ujiMaterial : PVC Handle
    atribut:
    • Material: PVC Handle
    • Type: DC
  4. KRISBOW Analog Battery Tester (Alat Tes Aki)
    Mulai

    Rp429.900

    KRISBOW Analog Battery Tester (Alat Tes Aki)
    Deskripsi:
    Cek kondisi aki ada secara berkala menggunakan alat tester persembahan Krisbow. Dengan alat ini pengecekan aki yang dilakukan akan semakin mudah. Cocok digunakan untuk mengecek aki motor atau mobil. Selain itu, alat ini dapat digunakan untuk mengukur atau memeriksa aki dengan cepat serta hasil yang didapat lebih akurat. Tester ini dapat digunakan untuk mengukur arus aki 6V, 12V dan 24V dan mengetahui tekanannya.
  5. FLUKE Digital Insulation Tester (Pengukur Isolasi)
    Mulai

    Rp20.999.900

    FLUKE Digital Insulation Tester (Pengukur Isolasi)
    Deskripsi:
    It is a great choice for basic residential and commercial electrical insulation testing. This rugged, compact tool fits in the palm of your hand. You can count on it to handle the most common tests at a most affordable price.
  6. KRISBOW Leeb Hardness Tester (Alat Uji Kekerasan)
    Mulai

    Rp18.999.900

    KRISBOW Leeb Hardness Tester (Alat Uji Kekerasan)
    atribut:
    • Accuracy: +/- 6 HLD / +/- 1.5 HRC
    • Display: LCD with backlight
    • Hardness Parameter: HL, HRB, HRC, HRV, HB, HV, HS, HSD
  7. JTC Air Type Cylinder Leak Tester
    Mulai

    Rp5.099.900

    JTC Air Type Cylinder Leak Tester
    atribut:
    • Hose Length (mm): 600
    • Plug (mm): (Correspondence) 10, 12, 14, 18
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  8. Custom Analog Tester
    Mulai

    Rp999.900

    Custom Analog Tester
    atribut:
    • Power Supply: 2 AA batteries (sold separately) or 1 006P type laminated battery (sold separately)
    • Dimensions (mm): 100x40x150
    • Included Accessories: 1 set of test leads
    • Measurement Mode: DCV: 0.1 / 0.5 / 2.5 / 10/50/250 / 1000V (20kΩ / V) / DCA: 50μ / 2.5m / 25m / 250m / 10A / ACV: 10/50/250 / 1000V (9kΩ / V) / Resistance Ω: 2k / 20k / 200k / 2M / 20MΩ / Noise dB: -10 to + 22dB / hFE: 0 to 1000
    • Voltage (V): 1000 (AC); 1000 (DC)
  9. Hanna Instruments Ultra Pure Water Tester
    Mulai

    Rp8.699.900

    Hanna Instruments Ultra Pure Water Tester
    Deskripsi:
    The HI98309 UPW is the first pure water tester/conductivity meter to measure in 1/1000ths of micro-Siemens and provides on-the-spot and fast checks for minute traces of contamination in your water, assuring high quality of finished products in processes. A rugged, pocket-sized tester that features graphite electrodes to reduce polarization effects. The HI98309 comes already calibrated, done with freshly prepared low-conductivity solutions in factory due to the high instability of calibration solutions in the UPW range (below 2 µS/cm).
    atribut:
    • Battery Type/Life: 1.5V (4) / approximately 200 hours of continuous use
    • Dimensions (mm): 175x41x23 (6.9x1.6x0.9\")
    • EC Accuracy: +/-2% F.S.
    • EC Calibration: Factory calibrated
    • EC Range (μS/cm): 0.000 to 1.999
    • EC Resolution (μS/cm): 0.001
    • Environment Temperature (°C): 0 to 50 (32 to 122 degree F); RH max 95% non-condensing
    • Ordering Information: HI98309 is supplied with protective cap, batteries and instructions.
    • Weight (g): 95 (3.4 oz.)
  10. SATA Digital Circuit Tester With LED Flash
    Mulai

    Rp96.900

    SATA Digital Circuit Tester With LED Flash
    atribut:
    • Overall Length (mm): 140
    • Origin: China
  11. TEKIRO Digital Battery Tester (Alat Tes Aki)
    Mulai

    Rp2.799.900

    TEKIRO Digital Battery Tester (Alat Tes Aki)
    Deskripsi:
    TEKIRO ALAT TEST AKI 12V / 24V / BATTERY TESTER 12V / 24VAlat Tes AkiItem Code : AU-BT1991
    atribut:
    • Display: 3.2inch HD Color Screen for visibility in dimly light areas
    • Languange Options: English, Russian, German, Chinese, Thai, Japanese, etc
    • Main Functions: Battery test, cranking test, max-load test, charging test
    • Wide Measure Standard: CCA, DIN, IEC, EN, SAE, JIS
  12. AMTAST Water Quality Tester (Meteran Kualitas Air)
    Mulai

    Rp55.999.900

    AMTAST Water Quality Tester (Meteran Kualitas Air)
    atribut:
    • Range (pH): -2 to +20
    • Salinity Range (ppt): 0 to 10
    • Resistivity Range (MΩ): 0 to 100
    • Dissolved Oxygen (mg/L): 0 to 20
    • Temperature Range (°C): 0 to 105
    • Dimensions LxWxH (mm): 170x85x50
    • Battery Life (hour): Approximately 150
    • Connector: BNC, 6-pin Mini Plug
    • Stability Conditions: Low or High
  13. KRISBOW Voltage Tester (Tespen)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp17.900

    KRISBOW Voltage Tester (Tespen)
    Deskripsi:
    Voltage Tester 250V VT-140 adalah tespen merk KRISBOW dengan kualitas terbaik yang didesain khusus untuk keperluan teknisi dengan harga yang ekonomis. Tespen ini dapat digunakan pada kisaran tegangan 12-250VAC/DC. Dan dilengkapi indikator lampu. Voltage Tester ini sangat praktis dan awet serta mempermudah teknisi dalam melakukan pengecekan tegangan listrik baik arus AC maupun DC. Voltage Tester Krisbow ini coc ok digunakan pada usaha pabrik dan perbengkelan.
    atribut:
    • Voltage (V): 250
    • Dimensions (mm): 200x20x12
    • Voltage Range (V): 12-250 (AC)
    • Type: Voltage Tester
    • Applications: Tester
  14. WESTWARD Radiator Cap Pressure Tester
    Mulai

    Rp4.699.900

    WESTWARD Radiator Cap Pressure Tester
    Deskripsi:
    Test cap relief pressure and seal condition on cooling systems and radiators with this WESTWARD radiator cap pressure tester. Kit includes hand pump with gauge, universal cooling system adapters, radiator cap adapters, and blow-molded carrying case to ease transport and to keep items organized.
    atribut:
    • Item: Radiator Cap Pressure Tester
    • Tool Type: Radiator Cap Pressure Tester
    • Vehicle Make: Universal
    • Vehicle Model: Universal
    • Vehicle Model Year: Universal
    • Maximum Pressure (psi): 30
    • Application: Allows Radiator Cap Relief Pressure and Seal Condition to Be Tested
    • Color: Assorted
    • Fits Shaft Diameter (inch): 0.47
    • For use with: Most Vehicle Radiators
    • Includes: Molded Case
    • Material: Plastic
    • Vehicle Make/Model/Year: Universal
  15. Benetech Electromagnetic Radiation Tester (Pengukur Radiasi Elektromagnetik)
    Mulai

    Rp919.900

    Benetech Electromagnetic Radiation Tester (Pengukur Radiasi Elektromagnetik)
    Deskripsi:
    Radiation survey meter can test electric field radiation and magnetic field emission to reach the optimal test result. It is used to test and learn electromagnetic radiation situation indoor and outdoor. It is equipped with a built-in electromagnetic radiation sensor, which can display the radiation value on LCD digital display after processing by the control micro-chip. You can make reasonable processing or taking effective prevention measures toward the electromagnetic radiation according to the test result.
    atribut:
    • Dimensions (mm): 63.6x31x125.8
    • Reading Display: 3-1/2-digit LCD
    • Sampling Time: About 0.4 seconds
    • Over Range Indication: LCD display the maximum measure range
    • Operating Temperature (°C): 0 to 50
  16. Vessel Voltage Tester Screwdriver Set
    Mulai

    Rp249.900

    Vessel Voltage Tester Screwdriver Set
    Deskripsi:
    The handle is easy to replace with a chuck.Since it has a built-in neon tube, you can test the electrical continuity.* Be sure to check the lighting before use.Be careful of short circuit and electric shock.Please use within the voltage detection range of each product.Do not use it with water, oil, etc.
    atribut:
    • AC Voltage (V): 100-220
    • DC Voltage (V): 100-350
    • Case Size (mm): 80x140x26
    • Set Contents: (+) 2, (-) 2, socket 1 (opposite side 5.5 mm), pyramid 1
    • Set Contents (books): 6
  17. Hioki Digital Clamp On High Tester
    40%
    Mulai

    Rp2.099.900

    Hioki Digital Clamp On High Tester
    Deskripsi:
    True Efficient Rectification Method (RMS).Crest factor display showing crest value and strain.Auto power off function.High safety that can be used safely even on industrial power lines.The overvoltage protection element protects the internal circuit up to AC 600V with a non-fuse type.The non-judgment manual can be downloaded from the manufacturer's HP.Please check the manufacturer's website for details.* Products with proofreading cannot be canceled after ordering. * For products with calibration documents and traceability system diagrams, we can only accept orders on the web. * Documents applicable only to products that include (with JCSS calibration certificate), (with general calibration certificate / traceability system diagram), and (with calibration certificate / traceability system diagram) in the product number are attached.
    atribut:
    • Maximum Measurement Conductor Diameter (mm): 30
    • AC Current (A): 1000
    • Power Supply: Coin type lithium battery (CR2032) x 1 (included)
    • Dimensions (WxDxH) (mm): 50x26x136
    • Maximum Display Count: 6000
  18. TRANS INSTRUMENTS Digital pH Tester (Senz pH Pro) Resolution
    Mulai

    Rp1.099.900

    TRANS INSTRUMENTS Digital pH Tester (Senz pH Pro) Resolution
    Deskripsi:
    Senz pH Pro (0~14.00pH, ATC)The Senz pH Pro is specially designed for high accuracy and ruggedness. It's excellent features are best suited for industries, laboratories and clinics, where accuracy is of utmost importance. The tester is equipped with Automatic Temperature Compensation (ATC) to make accurate calibrations, which enhances accuracy in subsequent tests.
    atribut:
    • Range (pH): 0-14
    • Resolution (pH): 0.01
    • Accuracy F.S. (pH): ±0.05
    • Calibration (point): 2
    • Battery Type: 4x1.5v AAA
    • Automatic Temperature Compensation (°C): 0-70
    • Dimensions (mm): 170x32x15
    • Operating Temperature (°C): 0-50
  19. TESTO Cooking Oil Tester
    Mulai

    Rp18.999.900

    TESTO Cooking Oil Tester
    Deskripsi:
    Change cooking oil at the right time and save money: the testo 270 enables you to work more reliably, intuitively and efficiently. You will find this cooking oil tester to be a competent assistant, helping you achieve impeccable quality assurance when it comes to your frying processes. Easy cooking oil monitoring using the testo 270 will enable you to comply with critical TPM values and to change the oil at just the right time.With the testo 270 you can take measurements directly in hot oil in a variety of deep fat fryers without any waiting time. The cooking oil tester offers numerous advantages, such as a removable, dishwasher-safe case, an unbreakable oil sensor, easy 3-button operation and lots more.Robust, simple and convenient for the kitchen With its reliable measuring technology, the testo 270 cooking oil tester is your competent partner when it comes to ensuring quality assurance for your deep fat fryer, whether you are using the instrument in your restaurant business, commercial kitchen, in catering, food inspection, or in the quality assurance or production of food.At the same time, the cooking oil tester is easy to use: you can set the required TPM limit values in advance and protect them from being modified inadvertently with a PIN. The cooking oil tester's display helps you during the measurement itself: it flashes until a stable reading is reached. The display signalling function in traffic light colours (red, yellow and green) enables quick identification of the measurement result range. Naturally, the accurate reading in %TPM can also be read off on the display.All the advantages of the testo 270 cooking oil tester at a glance Simple: self-explanatory operation with 3-level alarm backlight. Testo's capacitive oil sensor makes it possible to carry out back-to-back measurements in hot fat, even without needing to wait for the cooking oil tester to cool down Accurate: calibration possible at the measuring location using the reference oilRobust: the fibreglass housing is extremely impact-resistant. Moreover, the oil sensor is embedded in a metal casing and is therefore unbreakable. In accordance with protection class IP65, it is protected against water jets and can be washed under running waterReliable: users are protected from the heat of the cooking oil thanks to the measuring instrument's ergonomic designClear: %TPM shown on the large display, along with unambiguous signalling function of the display illumination in traffic light colours (red, yellow and green); Hold and Auto-Hold function for the reading display Product Includes: testo 270 cooking oil tester including reference oil, plastic case, calibration protocol, training card, instruction manual and batteries.
    atribut:
    • Operating Humidity: 0 to +90 %RH
    • Operating Temperature (°C): 0 to +50
    • Protection Class: IP65
    • Reaction Time: Approx. 30 s
    • Alarm features: Upper and lower TPM limit value freely adjustable, visual alarm via 3-Color display backlighting (green, Orange, red), values and illumination flash in the display until the Measurement is ended (Auto Hold)
    • Application Temperature: +40 to +200 °C
    • Authorizations: CE 2014/30/EU
    • Battery Life: at 20 °C approx. 25 h continuous Operation (corresponds to approx. 500 Measurements ), without display Lighting
    • Battery Type: 2 batteries Type micro AAA 1.5 V (LR03)
    • Diameter Probe shaft (mm): 11
    • Diameter Probe shaft tip (mm): 10
    • Dimensions (mm): 170x50x300
    • Display Lighting: backlite
    • Display Size: 2 lines
    • Display Type: LCD (Liquid Crystal Display)
    • Length Probe shaft (mm): 175
    • Product Color : White
    • Product/Housing Material: TPE/PC + ABS/PC + ABS + 10% GF
    • Storage Temperature: -20 to +70 °C
    • Weight (g): 255
  20. ELECOM Cable Tester
    Mulai

    Rp3.099.900

    ELECOM Cable Tester
    Deskripsi:
    - 9V Battery x 1 (for initial operation check)
    atribut:
    • Dimensions (WxDxH) (mm): 36x141x24
    • Operating Enviroment Cable Length (m): 0.5 to 100 (Partly thin cable is up to 90m)
Daftar Harga Water Tester Terbaru November 2026
Hanna Instruments Pure Water TesterRp4.299.900
AND Leak TesterRp27.999.900
TEKIRO Motorcycle Test Equipment Auto Voltage Tester (Tester Tegangan Otomotif)Rp51.900
KRISBOW Analog Battery Tester (Alat Tes Aki)Rp429.900
FLUKE Digital Insulation Tester (Pengukur Isolasi)Rp20.999.900
KRISBOW Leeb Hardness Tester (Alat Uji Kekerasan)Rp18.999.900
JTC Air Type Cylinder Leak TesterRp5.099.900
Custom Analog TesterRp999.900
Hanna Instruments Ultra Pure Water TesterRp8.699.900
SATA Digital Circuit Tester With LED FlashRp96.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)