Hanna Instruments Pure Water Tester

Sebelum PPN:
Rp4.299.900
Spesifikasi
Battery Type/Life1.5V (4) / approximately 250 hours of continuous use
Dimensions (mm)175x41x23 (6.9x1.6x0.9\")
EC Accuracy+/-2% F.S.
EC Calibrationmanual, one point
EC Range (μS/cm)0.0 to 99.9
EC Resolution (μS/cm)0.1
EC/TDS Temperature Compensation (°C)Automatic from 0 to 50 (32 to 122 degree F) with Beta=2%/ typical
Environment Temperature (°C)0 to 50 (32 to 122 degree F); RH max 95% non-condensing
Ordering InformationHI98308 is supplied with protective cap, calibration screwdriver (HI98308), batteries and instructions.
Weight (g)95 (3.4 oz.)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI98308 Pure Water tester is a rugged and reliable pocket-sized tester that offers quick and accurate readings. The HI98308 Pure Water tester features graphite electrodes to reduce polarization effects and an exposed temperature probe for fast response when compensating for temperature changes. Manual calibration is performed to a single point.

Ulasan Produk

Tidak ada ulasan