Hanna Instruments Ultra Pure Water Tester

Sebelum PPN:
Rp8.699.900
Spesifikasi
Battery Type/Life1.5V (4) / approximately 200 hours of continuous use
Dimensions (mm)175x41x23 (6.9x1.6x0.9\")
EC Accuracy+/-2% F.S.
EC CalibrationFactory calibrated
EC Range (μS/cm)0.000 to 1.999
EC Resolution (μS/cm)0.001
Environment Temperature (°C)0 to 50 (32 to 122 degree F); RH max 95% non-condensing
Ordering InformationHI98309 is supplied with protective cap, batteries and instructions.
Weight (g)95 (3.4 oz.)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The HI98309 UPW is the first pure water tester/conductivity meter to measure in 1/1000ths of micro-Siemens and provides on-the-spot and fast checks for minute traces of contamination in your water, assuring high quality of finished products in processes. A rugged, pocket-sized tester that features graphite electrodes to reduce polarization effects. The HI98309 comes already calibrated, done with freshly prepared low-conductivity solutions in factory due to the high instability of calibration solutions in the UPW range (below 2 µS/cm).

Ulasan Produk

Tidak ada ulasan