Beli Water Spray Gun di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Rutland Spray Gun Set
    Mulai

    Rp269.900

    Rutland Spray Gun Set
    Deskripsi:
    This spray gun set comprises: Six pattern spray gun with locking trigger and snap action connector, 1/2" Water Stop Hose Connector, Hose End Connector and Universal Tap Connector. Spray settings: • Shower. - Centre. - Stream. - Flat. - Mist. - Full.
    atribut:
    • Color: Yellow-Black
    • Sprayer Features: Locking Trigger Snap Action Connector
    • Spray Settings: Centre Flat Full Mist Shower Stream
  2. TRUSCO Spray Gun
    59%
    Mulai

    Rp1.299.900

    TRUSCO Spray Gun
    Deskripsi:
    -Carefully made focusing on atomization in particular.-The range of use is wide, and it has a beautiful finish.-Gun that puts an emphasis on volume of paint spray. Usability is good and you can work speedily.-Coating of small articles, top coating, acrylic lacquer coating.
    atribut:
    • Required Compressor: 0.75 to 1.5kW
    • Purpose of Use: Coating of small articles, top coating, acrylic lacquer coating.
  3. FUSO Lumina Automatic Spray Gun
    Mulai

    Rp1.499.900

    FUSO Lumina Automatic Spray Gun
    Deskripsi:
    Atomizing air and piston operating air are separated. Since the atomizing air pressure can be set regardless of the piston operating air pressure, low pressure atomizing air can be used to produce a soft spray that does not scatter in rough mist. Suitable for spraying various oils such as food oil and mold release agent, preventing splashing and keeping the work environment clean. There is a spray pattern adjuster, the size of the flat spray can be changed Low pressure type
  4. TRUSCO Spray Gun
    35%
    Mulai

    Rp1.099.900

    TRUSCO Spray Gun
    Deskripsi:
    -It is a specification that has a gun hand pressure of 0.2MPa, has medium and low pressure, with fewer scattering and good coating efficiency.-The nozzle and cap adopts the ball & cone processing system, and a stable spray pattern can be obtained.-Please-Automobile (coating), metal painting, woodworking, plastic painting, food industry, and the like.
    atribut:
    • Required Compressor: 0.75 to 1.5kW
    • Air Usage: 220L/min
    • Pattern Opening: 250mm
    • Mist Level: High Grain
    • Purpose of Use: Automobile (coating), metal painting, woodworking, plastic painting, food industry, and the like.
  5. TRUSCO Spray Gun
    Mulai

    Rp1.899.900

    TRUSCO Spray Gun
    atribut:
    • Air Intake Port: G 1/4
    • Cap capacity (L): 0.4
    • Nozzle diameter (mm): 1.3
    • Required Compressor Power (kW): 0.7 5 to 1.5
    • Pattern opening (mm): 150
    • Misting Stage: General Purpose
    • Cutting Mounting Hole: G 1/4
    • Mass (g): 526
    • Air Usage (L/minute): 90
    • Purpose of Use: Intermediate and top coat of small objects.
  6. KAKUDAI Spray Gun
    Mulai

    Rp759.900

    KAKUDAI Spray Gun
    atribut:
    • Material: Zinc
    • Compatible Hose(mm) Inside Diameter x Outside Diameter: 15 to 18 x 26
    • Height (mm): 180
  7. INGCO LVMP Air Spray Gun
    Mulai

    Rp1.499.900

    INGCO LVMP Air Spray Gun
    atribut:
    • Standard Nozzle (mm): 1.3
    • Pattern Width (mm): 180-260
    • Capacity (ml): 600
    • Operating Pressure (bar): 2.0
    • Air Cons (cfm): 5-9
  8. WTB Hand Air Spray Gun
    Mulai

    Rp3.499.900

    WTB Hand Air Spray Gun
    Deskripsi:
    -Adopting extra lightweight magnesium alloy to the spray gun body, burden for workers are reduced.-Realized 30% lightweight than existing products.-Applying fluorine coating on the body, adhesion of paint is prevented. -Overall coating sites. -Gravity type-Fluorine coated surface
    atribut:
    • Required Compressor: 0.75kW
    • Mist Level: General Purpose
    • Cup Mounting Outlet: G1/4
    • Air Input Port: G1/4
    • Cup Volume: 0.4L
    • Main Body Materials: Magnesium alloy
    • Wetted Part Materials: Brass (surface:nickel plating)
  9. TEKIRO Spray Gun Air Engine Cleaning (Semprotan Angin Kompresor)
    Mulai

    Rp219.900

    TEKIRO Spray Gun Air Engine Cleaning (Semprotan Angin Kompresor)
    Deskripsi:
    Berfungsi untuk mebersihkan kotoran dan debu yang ada di kendaraan dengan bantuan kompressor Fungsi : untuk mebersihkan kotoran dan debu yang ada di kendaraan dengan bantuan kompressor Material : chrome vanadium
    atribut:
    • Size (inch): 15
    • Material: Chrome Vanadium
    • Dimension 2 (mm): 12
    • Dimension 1 (mm): 245
    • Dimension 4 (mm): 144
    • Dimension 5 (mm): 6
    • Dimension 3 (mm): 35
    • Dimension 6 (mm): 1200
  10. STAR Gravity Feed Spray Gun
    Mulai

    Rp269.900

    STAR Gravity Feed Spray Gun
    Deskripsi:
    Spare Air Caps
  11. WTB Spray Gun
    Mulai

    Rp6.799.900

    WTB Spray Gun
    Deskripsi:
    -Blow and coating can be done simply by plugging a spray general paint into a 100V power supply,-There are 2 pattern configurations, round blowing and flat blowing.-Coating on site.
    atribut:
    • Item Name: Additional Weights
  12. TRUSCO Spray Gun (Large Capacity)
    Mulai

    Rp349.900

    TRUSCO Spray Gun (Large Capacity)
    Deskripsi:
    Cannot be used in solvent-based liquid.
    atribut:
    • Applications: As Water-Soluble Liquid Spray Pump Material
    • Capacity (ml): 1300
    • Finishing Material: Trigger: Major Part Polypropylene Resin (PP) Bottle: Polypropylene Resin (PP) Connector: Polypropylene Resin (PP)
    • Size (mm): 340.0 x 160 x 82
    • Weight (g): 184
  13. KARCHER HOME & GARDEN Spray Gun (Spray Gun)
    Mulai

    Rp139.900

    KARCHER HOME & GARDEN Spray Gun (Spray Gun)
    Deskripsi:
    Spray gun for watering small to medium-sized areas and gardens. The ergonomic handle allows convenient one-hand operation for effortless watering of all kinds of plants and for cleaning gardening tools and furniture. The spray nozzle offers other useful features, such as adjustable spray pattern from full jet to mist spray as well as 3-stage flow control. The gun also has a practical hanging hook. The gun combines an attractive design with ease of use and a range of useful functions. In brief: the ideal solution for numerous uses in the garden. Note: Karcher spray nozzles are compatible with all available click systems.
  14. Rutland Spray Gun Heavy Duty 6 Pattern (Alat Semprot Cat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp399.900

    Rutland Spray Gun Heavy Duty 6 Pattern (Alat Semprot Cat)
    Deskripsi:
    This heavy duty spray gun has six spray patterns, is easy to control with a comfortable grip, locking trigger and snap action connector. Spray settings: - Shower. - Centre. - Stream. - Flat. - Mist. - Full.
    atribut:
    • Color: Yellow-Black
    • Sprayer Features: Locking Trigger Snap Action Connector
    • Spray Settings: Centre Flat Full Mist Shower Soaker
  15. KRISBOW Spray Gun High Volume without Cup (Alat Semprot Cat)
    Mulai

    Rp499.900

    KRISBOW Spray Gun High Volume without Cup (Alat Semprot Cat)
    atribut:
    • Nozzle Size (mm): 1.4
    • Air Pressure (bar): 3.5
    • Feed type: Suction
    • Dimensions (LxWxH) (cm): 13x6x22
    • Air Consumption (L/minute): 200
  16. TRUSCO Spray Gun Set
    56%
    Mulai

    Rp1.599.900

    TRUSCO Spray Gun Set
    Deskripsi:
    -It is a gun and cup set type that can be used immediately.-Scattering of coating mist is reduced to improve the coating efficiency, while also improving the quality of stage performance, and further improving the usability.-The gun is manufactured under-Coating of small articles, coating of medium sized objects.
    atribut:
    • Nozzle Diameter: 2mm
    • Required Compressor: 0.75 to 1.5kW
    • Air Usage: 170L/min
    • Pattern Opening: 210mm
    • Mist Level: General Purpose
    • Purpose of Use: Coating of small articles, coating of medium sized objects.
  17. monotaro Gravity Spray Gun (Body Only)
    Mulai

    Rp989.900

    monotaro Gravity Spray Gun (Body Only)
    Deskripsi:
    Automotive refinish coating, woodworking, furniture painting, metal coating, plastic coating
    atribut:
    • Set Content: Gun, air plug, spanner, brush
    • Mounting opening: G1 / 4 (cup)
    • Pattern opening (mm): 180
    • Required Compressor Power (kW): 2.2 or higher
    • Spray Air Pressure (MPa): 0.3 to 0.35
    • Air Consumption (L/minute): About 230
    • Air inlet: G1 / 4
    • Paint nozzle diameter ( phi mm): 1.3
    • Supply system: Gravity
  18. TRUSCO Spray Gun Set
    Mulai

    Rp3.699.900

    TRUSCO Spray Gun Set
    Deskripsi:
    -It is a gun and cup set type that can be used immediately.-Scattering of coating mist is reduced to improve the coating efficiency, while also improving the quality of stage performance, and further improving the usability.-The gun is manufactured under-Coating of small articles, coating of medium sized objects.
    atribut:
    • Required Compressor: 0.75 to 1.5kW
    • Nozzle Diameter: 1.3mm
    • Pattern Opening: 130mm
    • Air Usage (L/minute): 90
    • Purpose of Use: Coating of small articles, coating of medium sized objects.
  19. monotaro For Sucking Type Spray Gun DIY (Body Only)
    Mulai

    Rp599.900

    monotaro For Sucking Type Spray Gun DIY (Body Only)
    atribut:
    • Attachment Port: G1/4 (cup)
    • Indispensable Compressor (kW): 0.75 or more
    • Paint Nozzle Diameter (φ mm): 1.5
    • Air Pressure (MPa): 0.3 to 0.35
    • Open Pattern (mm): 180
    • Air Consumption (L/minute): About 130
    • Air Intake: G1/4
    • Fluid Discharge Rate (ml/minute): About 180
    • Set Contents: Gun, air plug, wrench, brush
    • Supplying System: Wicking formula
Daftar Harga Water Spray Gun Terbaru October 2026
Rutland Spray Gun SetRp269.900
TRUSCO Spray GunRp1.299.900
WTB Hand Air Spray GunRp3.199.900
FUSO Lumina Automatic Spray GunRp1.499.900
TRUSCO Spray GunRp1.099.900
TRUSCO Spray GunRp1.899.900
KAKUDAI Spray GunRp759.900
INGCO LVMP Air Spray GunRp1.499.900
WTB Hand Air Spray GunRp3.499.900
TEKIRO Spray Gun Air Engine Cleaning (Semprotan Angin Kompresor)Rp219.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)