Beli Water Quality Meter di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Extech CO2 Meter Portable Air Quality
    Mulai

    Rp13.999.900

    Extech CO2 Meter Portable Air Quality
    Deskripsi:
    INDOOR AIR QUALITY METER LOGGER CO250 adalah suatu perangkat alat uji untuk mengukur dan memonitor kualitas udara pada sebuah ruangan. Dengan menggunakan alat ini dapat diketahui tingkat kuali tas udara sehingga didapatkan data yang terukur batas kualitas udara yang dihasilkan apakah masih dalam toleransi ataukah sudah terkena pencemaran udara. Alat ini didesain compact sehingga sangat mudah dibawa dan digunakan. Air quality meter ini mempunyai humidity 0.0 to 99.9% R H. Air quality meter sering digunakan di industri, pabrik, laboratorium atau perkantoran .
    atribut:
    • Netto Weight (kg): 0.11
    • Manufacturing Number: CO250
    • Dimension Unit (mm): 200x70x57
    • Type: Indoor Air Quality
  2. AS ONE Ion Exchange Resin Cartridge Water Deionizer Simplified Water Quality Meter
    Mulai

    Rp5.799.900

    AS ONE Ion Exchange Resin Cartridge Water Deionizer Simplified Water Quality Meter
    atribut:
    • Alarm Function (μS/cm): 3 or more/red lamp, Normal/green
    • Package Size (mm): 250x340x70
  3. Horiba Multi-Parameter Water Quality Meter
    Mulai

    Rp149.999.900

    Horiba Multi-Parameter Water Quality Meter
    Deskripsi:
    Multi-Parameter Water Quality Meters, 2 m cable
  4. Horiba Multi-Parameter Water Quality Meter
    Mulai

    Rp63.999.900

    Horiba Multi-Parameter Water Quality Meter
    atribut:
    • Cable Length (m): Sensor Probe : Standard : 2; option : 10, 30
  5. Water-i.d Multi-Photometer Multi-item Water Quality Meter PrimeLab
    Mulai

    Rp1.099.900

    Water-i.d Multi-Photometer Multi-item Water Quality Meter PrimeLab
    atribut:
    • Number of Pieces: 1
    • Package Size (mm): 50x50x50
  6. Lutron Water Quality Meter
    Mulai

    Rp15.999.900

    Lutron Water Quality Meter
    atribut:
    • LCD Size (mm): 52x38
    • Measurement Function: PH/ORP; Conductivity/TDS(Total Dissolved Solids); Dissolved Oxygen; Salt
    • Measurement Range: PH: 0 to 14PH; mV: 0 to 1999mV
    • Measurement Range Conductivity: 200uS: 0 to 200.0 uS; 2mS: 0.2 to 2.000 mS; 20mS: 2 to 20.00 mS; 200mS: 20 to 200.0 mS
    • Measurement Range TDS (Total Dissolved Solids): 200PPM: 0 to 132 PPM; 2000PPM: 132 to 1320 PPM; 20000PPM: 1320 to 13200 PPM; 200000PPM: 13200 to 132000 PPM
    • Measurement Range Salt: 0 to 12% salt (% weight)
    • Measurement Range Dissolved Oxygen (mg/L): 0 to 20.0
    • Circuit: Custom one-chip of microprocessor LSI circuit
    • Dimensions (mm): 177x68x45
    • Display: LCD with green backlight ( ON/OFF )
    • Included Accessories: Instruction manual, Hard carrying case ( CA-06 ), Conductivity/TDS probe,Salt probe CDPB-03
    • Input Impedance (ohm): 10-12
    • Measurement Accuracy: PH: ± (0.02 PH + 2 d); mV: ± (0.5% + 2 d)
    • Measurement Resolution: PH: 0.01PH; mV: 1mV
    • Memory Card: SD memory card 1GB to 16GB
    • Operating Humidity: Less than 85% R.H.
    • Operating Temperature (°C): 0 to 50
    • Standard Accessories : Instruction Manual, Hard Carrying case CA06.
    • pH Calibration: PH7/ PH4/ and PH10; 3 points calibration ensure the best linearity and accuracy.
    • pH Electrode: Optional; Any PH electrode with BNC connector.
  7. Horiba Field Type Portable Water Quality Meter
    Mulai

    Rp20.999.900

    Horiba Field Type Portable Water Quality Meter
    atribut:
    • Viewing: Monochrome custom LCD with backlight
    • Waterproof/Dust-Proof Grade: IP 67 Equivalent
    • Power Supply: AA size , Alkali battery , 2 pieces
    • Battery Power Consumption (Standby Time) (V/mA): 3/5
    • Body External Dimensions WxHxD (mm): 80x160x40
    • Ambient Temperature and Humidity (°C): 0 to 45
    • Body mass (g): 240
    • Relative Humidity (%): 0 to 80
  8. OHAUS Water Quality Meter
    Mulai

    Rp14.999.900

    OHAUS Water Quality Meter
    Deskripsi:
    Portable Water Analysis Meters are robust, lightweight, battery-operated units with waterproof housing, which makes them ideal for prolonged use in wet environments, and a rubber protective case fit for field testing. A rechargeable lithium battery ensures hours of trouble-free testing in the field. Intuitive software and an easy-to-view LCD allows for simple operation. A built-in USB port enables easy data transfer.
  9. DKK TOA Portable Multi Water Quality Meter
    Mulai

    Rp24.999.900

    DKK TOA Portable Multi Water Quality Meter
    atribut:
    • Power Supply: AA size Alkali batteryx2 pieces (test attachment) or Rechargeable nickel hydride batteryx2 pieces (Sold separately) or USB Power Feed (No optional charging function)
    • Size (mm): 70x35x185
    • Waterproof Structure: IP 67 (1 m , Soak for 30 min) (Valid for probe connection and external I/O mask)
    • Lead Length (m): 1
  10. Trilliun Selang Air Hose (Air Duct)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp27.900

    Trilliun Selang Air Hose (Air Duct)
    Deskripsi:
    Selang PVC Trilliun Air Hose / Air Duct. Selang PVC Trilliun Air Hose terbuat dari kombinasi bahan PVC lunak dan keras yang berkualitas tinggi dan memiliki tingkat fleksibilitas yang tinggi, sehingga Selang PVC Trilliun Air Hose sangat kuat terhadap benturan. Selang PVC Trilliun Air Hose diproduksi menggunakan mesin yang canggih dan modern, yang telah melewati quality control yang ketat sehingga Selang PVC Trilliun Air Hose dijamin memiliki kualitas yang tinggi. Keunggulan : - Terbuat dari 100% bahan baku PVC murni. - Kuat dan tahan lama. - Tahan terhadap bahan kimia. - Fleksibel. - Ringan. - Dinding bagian dalam yang mulus sehingga memberikan aliran udara yang lancar. - Mudah dalam instalasi.
    atribut:
    • Color: Gray
  11. AMTAST Water Quality Tester
    Mulai

    Rp48.999.900

    AMTAST Water Quality Tester
    atribut:
    • Range (pH): -2 to +20
    • Salinity Range (ppt): 0 to 10
    • Resistivity Range (MΩ): 0 to 100
    • Dissolved Oxygen (mg/L): 0 to 20
    • Temperature Range (°C): 0 to 105
    • Dimensions LxWxH (mm): 170x85x50
    • Battery Life (hour): Approximately 150
    • Connector: BNC, 6-pin Mini Plug
    • Stability Conditions: Low or High
  12. SIBATA SCIENTIFIC TECHNOLOGY Portable Water Quality Meter AQUAB
    Mulai

    Rp12.999.900

    SIBATA SCIENTIFIC TECHNOLOGY Portable Water Quality Meter AQUAB
    atribut:
    • Power Supply: AAA dry cellx4 (included for test)
    • Size (mm): 70x63x142
    • Measuring Method: Transmission absorption measurement
    • Inspection Water Amount (ml): 10
    • Measurement Wavelength (Nm): 510
    • Number Of Data Storage: 99 points
    • Package Size (mm): 140x245x90
  13. AS ONE Ion Exchange Resin Cartridge Pure Water Generator Digital Water Quality Meter
    Mulai

    Rp18.999.900

    AS ONE Ion Exchange Resin Cartridge Pure Water Generator Digital Water Quality Meter
    atribut:
    • Display: water quality (electrical conductivity)/Temperature LED Digital Display
    • Maximum Working Pressure (MPa): 0.34
    • External Dimension (mm): 96x86x96
    • Sensor Cable (m): 1
    • Measurement Range (µS/cm): 0 to 9.9
  14. SIBATA SCIENTIFIC TECHNOLOGY Sample Cell for Portable Water Quality Meter AQUAB
    Mulai

    Rp259.900

    SIBATA SCIENTIFIC TECHNOLOGY Sample Cell for Portable Water Quality Meter AQUAB
    atribut:
    • Diameter (mm): 24
    • Capacity (ml): 10
    • Material: Glass
    • Package Size (mm): 80x60x25
  15. Horiba Field Type Multi-Digital water quality Meter LACUA Electrical Conductivity Sensor Set
    Mulai

    Rp40.999.900

    Horiba Field Type Multi-Digital water quality Meter LACUA Electrical Conductivity Sensor Set
    atribut:
    • Calibration Point: 4 Points (Auto)/5 Points (Manual)
    • Measurement Range (µS/cm - mS/cm): 10 to 2000
    • Precision (Instrument Reproducibility) (mS/cm): 0.5% ± at full scale for each range, 200 and above ± 1.5%
    • Units: S/cm, S/m
    • Electrical Conductivity Sensor Head: 300 - C -2
    • Electrical Conductivity Cartridge: 300 -4 C-C
    • Package Size (mm): 440x410x110
  16. Horiba Field Type Multi-Digital water quality Meter LACQUA pH Sensor Set
    Mulai

    Rp36.999.900

    Horiba Field Type Multi-Digital water quality Meter LACQUA pH Sensor Set
    atribut:
    • Power Supply: AA size type battery 4 pieces
    • Accuracy (Instrument Reproducibility): pH 0.00 to 14.00 ± 0.01 pH, pH 0.000 to 14.000 ± 0.005 pH
    • Measurement Range (Resolution) (pH): 0.00 to 14.00 (0.01), 0.000 to 14.000 (0.001 )
    • Calibration Points: Maximum 5 points
    • Data Memory (points): 10,000 points
    • Meter Output: Micro USB (B): for PC connection, phono: for printer connection
    • Body External Dimensions (mm): 90x34x220
    • Body mass (g): About 320
    • Meter Input: Micro USB (B): For USB power supply Supply, Push-Pull Connector: For Sensor Connection
    • Package Size (mm): 440x410x110
    • Viewing: color graphic TFT-LCD (3.5 in)
    • Waterproof/Dust-Proof Grade: IP 67 Equivalent
    • pH Cartridges: 300 P-C
    • pH Sensor Head: 300 - P -2
  17. Horiba Field Type Multi-Digital Water Quality Meter Laqua Ph/Dissolved Oxygen Sensor Set
    Mulai

    Rp80.999.900

    Horiba Field Type Multi-Digital Water Quality Meter Laqua Ph/Dissolved Oxygen Sensor Set
    atribut:
    • Meter Input: Micro USB (B)
    • Meter Output: micro USB (B)
    • Optical Dissolved Oxygen Sensor: 300 - D -2
    • pH Sensor Head: 300 - P -2
    • Measurement Range (Resolution): pH 0.00 to 14.00 (0.01 pH) , pH 0.000 to 14.000 (0.001 pH)
    • Waterproof/Dust-Proof Grade: IP 67 Equivalent
    • Accuracy (Instrument Reproducibility): ± 2% (0 to 20.00 mg/L, 0 to 200.0%)
    • Accuracy (Instrument Reproducibility) (pH): 0.00 to 14.00 ± 0.01, 0.000 to 14.000 ± 0.005
    • Body External Dimensions (mm): 90x34x220
    • Calibration Point: 2
    • Calibration Points: Max. 5
    • Data Memory: 10,000 points
    • Measurement Range (m/l): 0.00 to 20.00 , 0.0 to 200.0%
    • Package Size (mm): 440x410x110
    • Power Supply: AA size type battery 4 pieces
    • Resolution (mg/L): 0.01 , 0.1%
    • Viewing: color graphic TFT-LCD
    • pH Cartridges: 300 P-C
  18. Horiba Field Type Multi-Digital Water Quality Meter Laqua Optical Dissolved Oxygen Sensor Set
    Mulai

    Rp61.999.900

    Horiba Field Type Multi-Digital Water Quality Meter Laqua Optical Dissolved Oxygen Sensor Set
    atribut:
    • Measurement Range (mg/L): 0.00 to 20.00 , 0.0 to 200.0%
    • Resolution (mg/L): 0.01 , 0.1%
    • Accuracy (Instrument Reproducibility): ± 2% (0 to 20.00 mg/L, 0 to 200.0%)
    • Calibration Point: 2 points
    • Optical Dissolved Oxygen Sensor: 300 - D -2
    • Package Size (mm): 440x410x110
  19. DNY Talang Air/Door Visor  (Talang Air)
    Mulai

    Rp109.900

    DNY Talang Air/Door Visor (Talang Air)
    Deskripsi:
    Talang Air/DoorVisor Agya-Injection High QualityTalang Air High Quality Packaging Rapih dengan Dus.. Dijamin High Quality.Mencegah Hujan Masuk Saat Hujan, Bisa Buat Tambahan Aksesoris Mobil Anda. Spesifikasi:-System Inject-Presisi dan Pas Langsung ke Mobil Anda-Lem High Quality-Mudah di Pasang-Model Aerodynamis-Menggunakan Tehnologi Terkini untuk Hasil yang Sempurna-Ukuran dan Bentuk Disesuaikan dengan Design Pintu Mobil-Pembungkus Lembut Melindungi Kualitas Produk-Kuat, Stylis, dan Presisi-Tebal 3 mm, normal talang air biasa - 1.8mm saja
    atribut:
    • Thickness: 3mm
    • Color: Black Transparent
  20. Jason High Quality Hand Pump Black
    Mulai

    Rp109.900

    Jason High Quality Hand Pump Black
    atribut:
    • Size (mm): Ø 38x500
    • Pressure (lbs): up to 100 (7kg)
    • Material: High Quality
Daftar Harga Water Quality Meter Terbaru April 2026
Extech CO2 Meter Portable Air QualityRp13.999.900
AS ONE Ion Exchange Resin Cartridge Water Deionizer Simplified Water Quality MeterRp5.799.900
Horiba Multi-Parameter Water Quality MeterRp149.999.900
Horiba Multi-Parameter Water Quality MeterRp63.999.900
Water-i.d Multi-Photometer Multi-item Water Quality Meter PrimeLabRp1.099.900
Lutron Water Quality MeterRp15.999.900
Horiba Field Type Portable Water Quality MeterRp20.999.900
OHAUS Water Quality MeterRp14.999.900
DKK TOA Portable Multi Water Quality MeterRp24.999.900
Trilliun Selang Air Hose (Air Duct)Rp27.900

Data diperbarui pada 04/04/2026 (Harga belum termasuk PPN)