DKK TOA Portable Multi Water Quality Meter (Meter Kualitas Air)

Sebelum PPN:
Rp24.999.900 - Rp59.999.900
Spesifikasi
Power SupplyAA size Alkali batteryx2 pieces (test attachment) or Rechargeable nickel hydride batteryx2 pieces (Sold separately) or USB Power Feed (No optional charging function)
Size (mm)70x35x185
Waterproof StructureIP 67 (1 m , Soak for 30 min) (Valid for probe connection and external I/O mask)
Lead Length (m)1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details
Feature
Automatically recognizes probe information.
Only the electrode part can be replaced.
USB is standard equipment and can be connected to PCs, external printers, etc.

Ulasan Produk

Tidak ada ulasan