ORGANO Water Quality Indicator Lamp

Sebelum PPN:
Rp6.899.900
Spesifikasi
Power Supply (50/60Hz) (VAC)100
Size (mm)30x72.5
Alarm Settings (μS/cm)Less than 1/green color lighting, 1 or more/red color 1 time flashing, 2 or more/red color 2 time flashing
Package Size (mm)110x140x65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each model number for details.
Feature
When not using water quality meter/electric conductivity meter, plug electrode closing plug in installation hole of water quality meter and electric conductivity meter of G-5D・10D・20C.
Water quality meter (RG-8A) will light green if water quality is good, and poor water quality will light red.

Ulasan Produk

Tidak ada ulasan