Beli Voltage Sensor di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. OMRON Voltage Sensor SDV
    Mulai

    Rp1.399.900

    OMRON Voltage Sensor SDV
    Deskripsi:
    New series with voltage and sensor timer functions suitable for voltage detection and alarm applications Overvoltage detection, undervoltage detection (switched by switch) single action type (SDV-F) and double action type (SDV-) D) Prepare two types. Added series with single-action timer function with on-delay/off-delay/power start-up lock timer (switched) . (SDV-FH @ T) Overcurrent and undercurrent can be detected in combination with the shunt SDV-SH. For AC voltage and DC voltage. (Both SDV-F and -D are switched with a switch) The DC minute input dedicated product (SDV-FL) can be switched with or without DC polarity. The return value setting range is even wider. (2-30% SDV-F) Equipped with light-emitting diode for operation display that is convenient for operation inspection. (SDV-F, -D) Obtained safety standards UL and CSA. (SDV-F)
  2. OMRON Voltage Sensor (Voltage Detection Relay) LG2
    Mulai

    Rp1.399.900

    OMRON Voltage Sensor (Voltage Detection Relay) LG2
    Deskripsi:
    Compact and easy-to-use low-cost voltage detection relay. A simple voltage detection relay that protects the safety of automated and labor-saving equipment. With 2c output contacts, it can be used widely for control, alarm, display, etc. Since the output relay can be driven by the detection signal, the voltage can be controlled with the same sense as the magnet relay. Wide voltage setting range and fine setting. Compact plug-in type that can be easily built-in and maintained and inspected easily. Convenient to use properly with AC100V, 200V. Voltage detection, alarm and control of equipment and devices DC battery overcharge, overdischarge prevention overvoltage display, feedback control
    atribut:
    • Operating Temperature Range (°C): -10 to +40 (with no condensation).
    • Rated Working Current (A): 5, 2, 5, 0.2 resistive load (cosΦ=1)\n3, 1.2, 2, 0.1 inductive load (cosΦ=0.4 L/R=7ms)
    • Rated Working Voltage: AC100, 200, DC28, DC110.
    • Usage: Equipment and device voltage detection and alarm, control\nDC battery overcharge and overdischarge prevention Overvoltage\nindication, feedback control
    • Temperature Effect: Within ±5% in the range of 20°C +20deg, -30deg
    • Mechanical life: 10 million times or more
    • Electrical Life (Rated Load) (10Ktimes): 5 or more (at maximum applicable load)
    • Family Type: LG2
    • Insulation Resistance (MΩ): 10 or more (between electric circuit and mounting panel) (at DC500V megger)
    • Operating Time (s): 0.5 or less (0 → 120% input of operating voltage)
    • Operating Voltage: 75 to 120% (SET) (relative to rated value)
    • Power Consumption (V/A): 5 or less
    • Product Code: LG2 1003G
    • Rated Carrying Current (A) : 5
    • Rated Voltage (V): AC100(50/60Hz)
    • Recovery Time (s): 0.5 or less (120% input of release voltage → 0)
    • Repeatability (%): ±3 or less (when changing at a speed of 1 V/s)
    • Return Voltage: 70 to 115% (RESET) (relative to rated value)
    • Shock Resistance (m/s²): (durability) 294
    • Type: for alternating current
    • Vibration Resistance (Malfunction): 16.7Hz double amplitude 1mm 3 directions 10min each
    • Withstand Voltage (V) : AC2000 50/60Hz 1min (between electric circuit and mounting panel)
  3. OMRON Voltage Sensor SDV
    Mulai

    Rp4.199.900

    OMRON Voltage Sensor SDV
    atribut:
    • Control power supply: AC100/110V
    • Impact Resistance Durability (m/s²): 294
    • Insulation Resistance (MΩ): 10 or more (between electrical circuit and outer box, between input terminal and power supply terminal) (at 500 VDC)
    • Lightning impulse withstand voltage: ± 1.2 x 50μs 4500V (between electric circuit and outer box) ± 1.2 x 50μs 3000V (between power terminals)
    • Operating Time: Operation time 0.5 seconds or less (For overvoltage setting: When the operation value changes from 80% to 120%, for undervoltage setting: When the operation value changes from 120% to 80%)
    • Type: Voltage Sensor
    • Vibration Resistance (Destruction) Frequency (Hz): 10-25, Double amplitude 2mm (up to 19.6m / s² ) 3 directions 2h
    • Vibration Resistance (Malfunction) Frequency (Hz): 16.7, Double amplitude 1mm 3 directions 10min
    • Withstand Voltage: AC2000V 1min (between all electrical circuits and outer box, between input terminal and power supply terminal)
    • Withstand Voltage (V/minute): Between the entire electrical circuit and the outer box, between the input terminal and the power terminal: AC2000V
  4. SENSOR SWITCH Motion Sensor Accessories
    Mulai

    Rp1.299.900

    SENSOR SWITCH Motion Sensor Accessories
    Deskripsi:
    Power and Relay Packs are designed for use with compatible motion sensors, available separately.
    atribut:
    • UNSPSC: 46171608
    • Color - Motion Sensing and Dimming: Black
    • Communication Method - Motion Sensing and Dimming: Hard Wired
    • Depth (inch): 1-7/8
    • Height (inch): 3
    • Includes: 20A Relay
    • Item - Motion Sensing and Dimming: Power and Relay Packs
    • Operating Voltage - Motion Sensing and Dimming (V): 120 AC; 277 AC
    • Standards: CA Title 24 compliant; UL and cUL Listed
    • Use With - Motion Sensing and Dimming: Acuity Sensor Switch Low Voltage Sensors
    • Width (inch): 2-1/4
  5. SENSOR SWITCH Lighting Control System Sensor
    Mulai

    Rp5.399.900

    SENSOR SWITCH Lighting Control System Sensor
    Deskripsi:
    Occupancy and Photo Sensors for nLight Distributed Intelligence Control Systems are remotely controllable and upgradeable with integrated RJ45 ports. The photo sensors feature automatic set-point configuration for simple calibration. The nLight Control System combines occupancy sensors, daylight sensors, time-based scheduling and manual controls (available separately) in a distributed intelligence platform for network lighting.
    atribut:
    • UNSPSC: 46171608
    • Color - Motion Sensing and Dimming: White
    • Communication Method - Motion Sensing and Dimming: Digital Cat5 Cable
    • Coverage Angle - Motion Sensor (°): 360
    • Includes: (2) Self Tapping Screw
    • Installation Location - Motion Sensor: Ceiling
    • Item - Motion Sensing and Dimming: Motion Sensor
    • Operating Voltage - Motion Sensing and Dimming (V): 12 to 24 DC
    • Standards: Title 24 Compliant; UL and cUL Listed
    • Time Delay - Motion Sensor: 45sec to 25min
    • Time Delay Adjustment Method - Motion Sensor: Adjustable
    • Use With - Motion Sensing and Dimming: Sensor Switch nLight Control System
  6. Extech Voltage Detectors, Voltage Tester & Continuity Tester
    Mulai

    Rp579.900

    Extech Voltage Detectors, Voltage Tester & Continuity Tester
    atribut:
    • Brand: EXTECH
    • Built-In Flashlight: No
    • Display Screen Type: No Display
    • Display Type: No Display
    • Includes Batteries: Yes
    • Power Source: Battery
    • Test Connection Type: Probe Tip
  7. OMRON Amplifier Relay Proximity Sensor (DC 3-Wire Type) E2EC
    Mulai

    Rp1.799.900

    OMRON Amplifier Relay Proximity Sensor (DC 3-Wire Type) E2EC
    Deskripsi:
    Small shield type sensor head. Can be embedded in metal Power supply voltage range 5 to 24 VDC.
    atribut:
    • Shield Shape: shield
    • Sensor Shape: Cylindrical Shape
    • Detection Target: Magnetic metal (Non-magnetic metal decreases the detection distance.)
    • Head Shape: Circle
  8. UNI-T Socket Wall AC Voltage Detector Electric Sensor Test Pen
    Mulai

    Rp269.900

    UNI-T Socket Wall AC Voltage Detector Electric Sensor Test Pen
    Deskripsi:
    Deskripsi produk :UNI-T Socket Wall AC Voltage Detector Electric Sensor Test Pen UT12DUT12D-ROW detektor tegangan AC non-kontak banyak digunakan dalam pemeliharaan peralatan tegangan rendah seperti konduktor, kabel, soket, dan instrumen listrik/elektronik lainnya. Ini adalah alat yang sangat berguna untuk listrik.Dengan dual mode sensitivitas yang tinggi dan rendah disesuaikan, jangkauan deteksi tegangan, identifikasi cerdas nol garis api,suara dan sinkronisasi alarm cahaya yang cepat, fungsi getar (U12D) fluks penginderaan fungsi.UT12 Senter built-in pada pena membantu pengguna untuk menggunakan secara normal di bawah kondisi pencahayaan yang keras.Ini adalah alat yang sangat diperlukan untuk industri dan rumah melalui tingkat keamanan CAT IV 1000V untuk memastikan keselamatan pengguna.
    atribut:
    • AC Voltage (High Sensitivity) (V): 90 ~ 1000
    • AC Voltage (Low Sensitivity) (V): 24 ~ 1000
    • Audible (Buzzer) and Visual (LED) Indication: Yes
    • Auto Power OFF: Yes
    • Built-In Flashlight: Yes
    • Drop Test (m): 1
    • Frequency Range (Hz): 50/60
    • Low Battery Indication: Yes
  9. Smart Sensor Insulation Tester
    Mulai

    Rp5.699.900

    Smart Sensor Insulation Tester
    Deskripsi:
    Smart Sensor AR 3127 Insulation Tester Is a High Voltage insulation resistance Tester, often referred to as Megger / Megohmmeter or High Impedance Meter, has been widely used to evaluate the insulation resistance of generators, motors, power transformers, cables, appliances and other electrical devices. The Insulation Resistance Test measures the total resistance of the product's insulation system. Testing is usually done as a quick check after the product is manufactured, installed, or repaired. This is also a useful test to perform when performing preventive maintenance on the product from time to time.
    atribut:
    • Rated Voltage (V): 250-5500
    • Short Circuit Current (mA): 1.3 Approx
    • Voltage Resolution (V): 1
  10. SENSOR SWITCH Motion Sensor
    Mulai

    Rp1.499.900

    SENSOR SWITCH Motion Sensor
    Deskripsi:
    Motion Sensors are available with passive infrared (PIR) or ultrasonic (US) technology to automatically turn lights off when occupants leave a room. The sensors can help to prevent wasted energy in unoccupied spaces. Models with adaptive technology are capable of setting adjustments according to seasonal changes, modified airflow, and furniture layout or occupancy pattern changes.
    atribut:
    • UNSPSC: 46171608
  11. Freshgen Automatic Voltage Regulator (AVR)
    Mulai

    Rp3.099.900

    Freshgen Automatic Voltage Regulator (AVR)
    Deskripsi:
    Merupakan alat otomotis untuk pengantar arus listrik pada alternator dan merupakan alat pengontrol untuk pengamanan pada control genset.
  12. Hioki AC Clamp-On Voltage Output Sensor
    Mulai

    Rp2.899.900

    Hioki AC Clamp-On Voltage Output Sensor
    Deskripsi:
    Bandwidth: 40Hz to 1kHz. Primary: 500A AC. Secondary: 1mV AC/A. Max. input of 600A AC. Diameter: 46mm (1.81inch). Measure load current on commercial power lines with the LR5051 Clamp Logger.
    atribut:
    • Bandwidth: 40 Hz to 1 kHz
    • Primary: 500 A AC
    • Secondary: 1 mV AC/A
    • Max.Input: 600 A AC
    • Jaw Diameter: 46 mm (1.81 in)
    • Compatible With: LR5051 Clamp Logger
  13. SENSOR SWITCH Lighting Control System
    Mulai

    Rp1.599.900

    SENSOR SWITCH Lighting Control System
    Deskripsi:
    Digital wall switches, wall pods, and relay packs in this category are designed for use with Acuity nLight control systems, available separately. They can be used in the distributed intelligence program to help control compatible lighting fixtures.
    atribut:
    • UNSPSC: 46171608
  14. OMRON Temperature And Humidity Sensor ES2-HB-N/THB-N
    Mulai

    Rp9.199.900

    OMRON Temperature And Humidity Sensor ES2-HB-N/THB-N
    atribut:
    • Allowable Voltage fluctuation: 85 ~ 110% of power supply voltage
    • Ambient Humidity (%RH): Storage: Relative humidity below 95
    • Cable Length (m): (Transmission) 5
    • Current Consumption (mA): less than 4
    • Humidity Measurement Accuracy: ±3%(25°C, 40~80%)
    • Humidity Measurement Range (%): 20~95
    • Humidity Sensor: Polymer resistance type
    • JIS Class: JIS Class B (Class B)
    • Operating Humidity Range (%RH): 95 or less relative humidity
    • Output: Humidity/DC1 to 5V (for humidity 0 to 100%), load impedance 100kΩ or more (When connecting E5CC/E5EC/E5AC series, use a 1:1 connection.); Temperature output: Pt100: 3 wire type
    • Power Supply Voltage (V): DC24 (humidity sensor part)
    • Protection Class: IP20
    • Storage Temperature Range (°C): -20~+60
    • Temperature Measurement Range (°C): 0~55
    • Temperature Sensor: Platinum resistance thermometer
    • Type: Temperature and humidity sensor
  15. OMRON Temperature And Humidity Sensor ES2-HB-N/THB-N
    Mulai

    Rp3.499.900

    OMRON Temperature And Humidity Sensor ES2-HB-N/THB-N
    Deskripsi:
    Realizes humidity detection accuracy of ± 3% in a compact size. Uses a polymer resistance sensor with excellent durability for temperature / humidity control in combination with a controller. Compact and lightweight.
    atribut:
    • Protection Class: IP20
    • Output: Humidity / DC1-5V (for humidity 0-100%), load impedance 100kΩ or more (When connecting the E5CC / E5EC / E5AC series, use 1+: + 1 connection.)
    • Current Consumption (mA): less than 4
    • Cable Length (m): (Transmission) 5
    • Operating Humidity Range: 95% or less relative humidity
    • Allowable Voltage Fluctuation (%): 85 to 110 of power supply voltage
    • Humidity Measurement Accuracy (%): ±3 (25℃, 40 to 80%)
    • Humidity Measurement Range (%): 20 to 95
    • Humidity Sensor: Polymer resistance type
    • Power Supply Voltage (V) : DC24
    • Storage Temperature Range (°C): -20 to +60
Daftar Harga Voltage Sensor Terbaru April 2026
OMRON Voltage Sensor SDVRp1.399.900
OMRON Voltage Sensor (Voltage Detection Relay) LG2Rp1.399.900
OMRON Voltage Sensor SDVRp4.199.900
SENSOR SWITCH Motion Sensor AccessoriesRp1.299.900
SENSOR SWITCH Lighting Control System SensorRp5.399.900
OMRON Voltage Sensor (Voltage Detection Relay)Rp3.099.900
Extech Voltage Detectors, Voltage Tester & Continuity TesterRp579.900
OMRON Shunt For Voltage SensorRp1.099.900
OMRON Amplifier Relay Proximity Sensor (DC 3-Wire Type) E2ECRp1.799.900
UNI-T Socket Wall AC Voltage Detector Electric Sensor Test PenRp269.900

Data diperbarui pada 03/04/2026 (Harga belum termasuk PPN)