Beli Vertical Jump di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SK (Niigata Seiki) Measuring Tape Kaidan with Holder (Meteran)
    Mulai

    Rp499.900

    SK (Niigata Seiki) Measuring Tape Kaidan with Holder (Meteran)
    Deskripsi:
    Greatly improved horizontal holding power! Super-rigid tape that is resistant to breakage and bending. It is a step-like scale that makes it easy to see the scale in 1 mm units. It is a 2mm point scale that allows you to grasp the numerical value by even-numbered jump. You can instantly grasp the numerical value with the 3-color scale. The back side is a double-sided scale with a vertical scale. The numbers are large and easy to read. Nylon coated tape that is resistant to friction. Hardened nails that are durable and hard to bend. A non-slip rubber grip. Comes with a belt clip and strap.For dimensional measurement* Measurement length in L = m units (rounded up)
    atribut:
    • Cell Spacing (mm): Scale: Upper and lower row 1
    • Coating: Nylon coating
    • Color (Body): Black
    • Included Accessories: Nail caulkingx2
    • Length Tolerance (mm): ±{(0.2+0.1L)+0.2}
    • Magnet: None
    • Scale: Cm eyes on both sides (vertical numbers on the back)
    • Tape Length (m): 5
    • Tape Width (mm): 25
    • Teeth Spacing: Included
  2. LYLE Notice Sign Aluminum (Rambu Keselamatan)
    Mulai

    Rp83.900

    LYLE Notice Sign Aluminum (Rambu Keselamatan)
    atribut:
    • Anti-Slip Surface: No
    • Glow In The Dark: No
    • Includes Mounting Hardware: No
    • Item: Notice Sign
    • Metal Detectable: No
    • Mirror Print: No
    • Number of Printed Sides: 1
    • Outdoor Life Expectancy (year): 3 to 5
    • Protective Coating: Clear Film Laminate
    • Sign Material: Aluminum
  3. Yamamoto Kogaku Light Shield Protection Duplex Up and Down Freely YW-75W
    Mulai

    Rp859.900

    Yamamoto Kogaku Light Shield Protection Duplex Up and Down Freely YW-75W
    atribut:
    • Material: Plastic (frame)
    • Color: Brown (frame)
    • Outside Dimension (DepthxWidthxHeight): 162x150x64mm
    • Functions: Ultraviolet ray cutting, lens replaceable, vertical eaves side attachment, angular adjustable, flip up type.
    • Lens: Outer frame lens: Polyka hard coat, inner frame lens: PET
  4. Teledyne LeCroy Arbitrary Waveform Generator
    Mulai

    Rp51.999.900

    Teledyne LeCroy Arbitrary Waveform Generator
    Deskripsi:
    Teledyne LeCroy T3AWG2152 16-Bit Dual Channel Function/Arbitrary WaveForm Generator, 150 MHzThe T3AWG152 is an affordable dual-channel arbitrary waveform generator, 16-bit vertical resolution, 6 Vpp output voltage (50Ω to 50Ω), 128 Mpts/ch memory, a maximum sampling rate of 600 MS/s and a maximum sine wave frequency of 150 MHz. The T3AWG2152 combines many functions in one instrument, including Function Generator, Arbitrary Waveform Generator and Digital Pattern Generator. These three-different functionalities leverage on the HW flexibility adopting two different technologies. An improved Direct Digital Synthesis (DDS) based technology adopted when using the Function Generator (AFG) allows the user to change glitch free on-the-fly all the parameters preserving the waveform shape.All control and settings are always one touch away: swipe gesture to change the channel, the carrier selection and have access to the modulation parameters, swipe into the waveform gallery to import a signal at a glance and use the touch-friendly virtual numeric keyboard to change parameters values.The variable clock, true-arbitrary technology adopted when using the Arbitrary Waveform (AWG) / Digital Pattern Generator lets the user create complex wave forms of analogue and digital pattern, insert them in a sequence, apply loops, jumps and conditional branches. Digital output combined and synchronized with analogue output signals represents an ideal tool to troubleshoot and validate digital design.The waveform memory length of 128 Mpoints on each channel combined with number of waveforms entries up to 16,384 and the waveform repeat count higher than 4 x 109 makes the T3AWG2152 the best-in-class waveform generator for the most demanding technical applications. This disruptive and innovative hardware architecture provides the possibility to generate unmatched performance, versatile functionality, outstanding usability, making the TT3AWG2152 the ideal generator to simplify the job of engineers and researchers.
    atribut:
    • Number of Channels: 2
  5. AS ONE Pelat Partisi Vertikal untuk Lemari Laboratorium Select Lab
    Mulai

    Rp989.900

    AS ONE Pelat Partisi Vertikal untuk Lemari Laboratorium Select Lab
    atribut:
    • Type: Partition plate (vertical)
    • Package Size (mm): 115x5x405
  6. CONDOR Fall Hazard Sign (Rambu Keselamatan)
    Mulai

    Rp109.900

    CONDOR Fall Hazard Sign (Rambu Keselamatan)
    atribut:
    • UNSPSC: 55121704
    • ADA Compliant: No
    • ANSI 969 Compliant: No
    • ANSI Standards: ANSI Z535
    • Anti-Slip Surface: No
    • Chemical Resistant: Yes
    • Corrosion Resistant: Yes
    • Glow In The Dark: No
    • Graffiti Resistant: Yes
    • Includes Mounting Hardware: No
    • Material Properties: Rigid
    • Metal Detectable: No
    • Mirror Print: No
    • Mounting Pattern: 4 Corner
    • Number of Printed Sides: 1
    • Protective Coating: Clear Liquid Laminate
    • Retroreflective Grade: Not Retroreflective
    • Sign Mounting Location: Wall
    • Sign Mounting Style: Mounting Holes
    • State Specific Sign: No
    • UV Resistant: Yes
    • Write on Surface: No
  7. TOYO Hoist Geared Trolley (Troli Katrol)
    10%
    Mulai

    Rp1.499.900

    TOYO Hoist Geared Trolley (Troli Katrol)
    Deskripsi:
    - Mengenal Geared Trolley dan Fungsinya di Berbagai Bidang PekerjaanPenerapan alat bantu rigging dan lifting dapat ditemukan dimana saja. Semuanya memiliki fungsi yang berbeda sekaligus juga mempunyai bentuk maupun fitur yang tidak sama. Namun apakah semuanya diperlukan? Tentu saja dibutuhkan karena beban yang diangkat belum tentu sama. Salah satu alat penting yang harus selalu digunakan adalah Geared Trolley. Ini merupakan sebuah pilihan alat yang terbaik bagi Anda karena bisa mengangkat beberapa beban sekaligus.- Apa Itu Geared Trolley dan PenggunaannyaJika Anda mengenal Plain Trolley, maka Anda tentu akan mengenal Geared Trolley juga yang memiliki kegunaan untuk membantu berbagai macam jenis pekerjaan angkat beban maupun bongkar muat barang maupun peralatan yang terdapat di dalam industri berat. Manfaat atau fungsi yang spesifik dari alat ini adalah untuk menggerakkan bagian Chain Block menuju ke arah kiri maupun kanan atau secara horizontal saja. Di dalamnya juga terdapat begitu banyak komponen penting.Umumnya, troli yang satu ini memiliki bagian rantai tangan yang melingkar dan terhubung langsung pada sprocket. Bagian ini merupakan alat yang menggunakan sistem roda gigi dan mampu untuk memfasilitasi pergerakan dari roda ketika orang atau operator menarik rantai ini. Dengan demikian, troli pun akan bergerak perlahan menuju arah yang berlawanan ketika rantai ditarik. Melihat fungsinya yang vital, maka tak heran jika akhirnya banyak sekali industri yang membelinya untuk pekerjaan.- Fungsi Geared Trolley Dari Spesifikasi yang LengkapChain hoist dapat bergerak dengan mudah secara horizontal ke kanan dan kiri. Rantai yang panjangnya bisa mencapai 3 meter ini akan membuat Geared Trolley pun mudah untuk ditarik maupun dikerek sepanjang rel dan terdapat pula Gear Speed Reducer yang bisa mengubah kecepatannya dan alat ini dibuat dari besi atau baja dengan kualitas yang sangat tinggi sehingga nantinya tidak akan mudah aus. Ada pula manfaat yang lain dari alat ini untuk berbagai pekerjaan.Ada pula yang memiliki bola-bola bearing yang sangat memungkinkan adanya posisi dari pemindahan untuk beban presisi dan memang benar jika alat ini akan digunakan dengan rantai kerekan secara idealnya. Ini semua ditujukan supaya beban yang sangat berat pun sangat mudah untuk dipindahkan. Alat ini juga cocok untuk dipasangkan dengan pondasi baja pada yang berjenis INP maupun H-beam. Alat ini pun juga bisa dimodifikasi sesuai dengan kebutuhan dari industri.
  8. Anker Nebula Capsule 3
    Mulai

    Rp17.999.900

    Anker Nebula Capsule 3
    Deskripsi:
    The next generation model of the hugely popular Capsule ll: The definitive mobile projector that has evolved in every way while retaining the compactness of the popular Nebula Capsule ll model. Equipped with GoogleTV: It provides better operability and a new content recommendation function. You can also press the Netflix button on the remote control to jump directly to the official app, making operation smoother. Expanded from 100 inches to a large 120-inch screen: It is possible to project a large screen of up to 120 inches, which is hard to imagine given its compact size, smaller than a 500ml can that fits in one hand. Achieve clearer image beauty: Upgrade from HD to Full HD. High resolution makes every detail clear and conveys texture realistically. HDR10 compatible, giving deep shades of black and white, which are considered difficult to express.* First-time setup: When starting up this product for the first time, follow the on-screen instructions to update the firmware and then complete the first-time setup. Also, be sure to update your firmware frequently to keep it up to date. *Copyright-protected content provided by Netflix cannot be mirrored or screencast. To watch copyright-protected content from these content providers, please download the app directly from this product. *If you use AirPlay, you will need to download the app from the Google Play Store.
    atribut:
    • Aspect Ratio: 16:9
    • Bluetooth: 5.1
    • Content: NebulaCapsule3, remote control (includes two AAA batteries), AC adapter, USB-C & USB-C cable, quick start guide, 18-month warranty + 6-month warranty (after registering as an AnkerJapan official website member), customer support
    • Correction Function: Keystone correction: Vertical (auto/manual), Horizontal (auto/manual), Autofocus
    • Display: Projection Mode: Front/Rear
    • Height (mm): About 160
    • Image Size: Projection: 40-120 inches
    • Input Terminal: HDMI2.1(ARC)
    • Light Source: LED
    • Main application: Household use
    • Mass (g): About 850
    • Mounting Type: Stand type
    • Offset: 1
    • Operation: It can be controlled using the included infrared remote control and the NebulaConnect remote control app for Android and iOS. Some operations can also be performed from the NebulaCapsule3 itself.
    • Recharging Time (hour): 3.5
    • Resolution: 1920x1080
    • speaker: 8W
  9. LYLE Fall Hazard Signs
    Mulai

    Rp109.900

    LYLE Fall Hazard Signs
    atribut:
    • ADA Compliant: No
    • Number of Printed Sides: 1
    • State Specific Sign: No
    • ANSI 969 Compliant: No
    • Abrasion Resistant: No
    • Adhesive Style: Permanent
    • Anti-Slip Surface: No
    • Corrosion Resistant: No
    • Glow In The Dark: No
    • Material Properties: Flexible
    • Metal Detectable: No
    • Minimum Application Temperature (°F): 65
    • Mirror Print: No
    • Package Quantity: 1
    • Sign Mounting Location: Wall
    • Sign Mounting Style: Adhesive
    • Thickness (inch): 0.004
    • Write on Surface: No
  10. SIAT Battery-Operated Strapping Tool
    Mulai

    Rp63.999.900

    SIAT Battery-Operated Strapping Tool
    Deskripsi:
    Battery strapping tool with adjustable functioning mode according to the application: automatic, semi-automatic, manual and soft. The strapping cycle is performed by pushing a single button (in automatic or semi-automatic mode). It is easy to use and to adjusted. Perfectly balanced, it can perform both vertical and horizontal strapping. The brushless motor is powered by the latest Li-Ion battery.
    atribut:
    • Strap Quality: PP - PET
    • Joint Type: Friction Weld Seal
  11. DIXON VALVE COUPLING Camlock Coupling Aluminum Cam & Groove Fittings (Kamlok)
    Mulai

    Rp199.900

    DIXON VALVE COUPLING Camlock Coupling Aluminum Cam & Groove Fittings (Kamlok)
    Deskripsi:
    Type DD aluminum cam and groove fittings connect two male nipples (adapters). Also known as a cam and groove coupler x coupler, these fittings have a female camlock adapter on both ends. Type DD aluminum camlock fittings are used with hydraulic oil, coolants, and gasoline and petroleum products.
  12. DAYTON Roof & Attic Ventilation Fan Accessories & Parts
    Mulai

    Rp1.099.900

    DAYTON Roof & Attic Ventilation Fan Accessories & Parts
    Deskripsi:
    Roof curbs provide a sturdy, weather-resistant mounting point for roof-mounted fans. They can be adjustable or come in fixed sizes to fit a variety of installations. They also can be ventilated or non-ventilated to comply with your local HVAC codes.
  13. Non Brand Solvent CTS Tube Fitting
    Mulai

    Rp189.900

    Non Brand Solvent CTS Tube Fitting
    Deskripsi:
    Solvent CTS (Copper Tube Size) tube fittings are glued to tubing using solvent cement in cold or very hot water applications in residential plumbing.
    atribut:
    • Application: Non-Potable Water
    • Fitting Material: CPVC
    • Maximum Operating Temperature (°F): 180
  14. LYLE Fall Hazard Sign (Rambu Bahaya)
    Mulai

    Rp80.900

    LYLE Fall Hazard Sign (Rambu Bahaya)
    atribut:
    • ADA Compliant: No
    • ANSI 969 Compliant: No
    • Abrasion Resistant: No
    • Anti-Slip Surface: No
    • Glow In The Dark: No
    • Graffiti Resistant: Yes
    • Mirror Print: No
    • Number of Printed Sides: 1
    • Package Quantity: 1
    • Protective Coating: Clear Film Laminate
    • Sign Mounting Location: Wall
    • State Specific Sign: No
    • Write on Surface: No
Daftar Harga Vertical Jump Terbaru November 2026
SK (Niigata Seiki) Measuring Tape Kaidan with Holder (Meteran)Rp499.900
LYLE Notice Sign Aluminum (Rambu Keselamatan)Rp83.900
LYLE Reflective Facility Information SignRp209.900
Yamamoto Kogaku Light Shield Protection Duplex Up and Down Freely YW-75WRp859.900
LYLE Non-reflective Facility Information SignRp179.900
Teledyne LeCroy Arbitrary Waveform GeneratorRp51.999.900
AS ONE Pelat Partisi Vertikal untuk Lemari Laboratorium Select LabRp989.900
CONDOR Fall Hazard Sign (Rambu Keselamatan)Rp109.900
TOYO Hoist Geared Trolley (Troli Katrol)Rp1.499.900
Anker Nebula Capsule 3Rp17.999.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)