AS ONE Pelat Partisi Vertikal untuk Lemari Laboratorium Select Lab

Sebelum PPN:
Rp989.900
Spesifikasi
TypePartition plate (vertical)
Package Size (mm)115x5x405

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- All the doors, sliding doors and laterals are equipped with key which has display of opening and closing.
- As all the handles have latch, stored contents does not jump out by shaking of earthquake.
- Door adopts 180°opening and closing pivot hinge.
- Lateral adopts safety mechanism not to pull out the drawers at the same time.
- By mounting the partition (sold separately) according to the bottle size, the lateral can prevent the bottles from being damaged or fell.
- The glass window is stuck with scatter-proof film for not scattering glass around.
- Up-and-down conslidated metal fittings, lateral conslidated metal fitting, and L-shaped metal fittings for wall fixing are equipped as standard to each unit.
- The stop bar (sold separately) prevents efficiently from jumping out of cabinet.

Ulasan Produk

Tidak ada ulasan